Beli water test kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIBATA Simple Water Quality Test Kitatribut:
- Pack Material: polyethylene
- Non Brand Water TestDeskripsi:Alat Test Kualitas Air, sangat berguna utk mengetahui kondisi air tanah, air minum, kolam renang, aquarium, air PAM, dll dengan parameter test yang lebih banyak.
- Hanna Instruments Water Quality Test KitDeskripsi:The HI3817 is a chemical test kit that measures six parameters common in water quality testing: alkalinity, chloride, hardness, iron, pH, and sulfite. This kit is equipped with all the necessary reagents and equipment to perform over 100 tests for each parameter, with the exception of iron, which includes reagents for 50 tests. pH is obtained with Hanna‘s pHep®, pH electronic tester, which guarantees greater accuracy and a longer life than traditional litmus paper.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityPortable carrying case for easy transportatribut:
- pH Measurement Type: electronic pH tester
- pH Range (pH): 0.0 to 14.0
- pH Resolution (pH): 0.1
- pH Calibration: manual, two points
- pH Number of Tests: life of the meter
- Alkalinity Measurement Type: titration
- Alkalinity Range (mg/L): 0 to 100 (CaCO₃); 0 to 300 (CaCO₃)
- Alkalinity Resolution (mg/L): 1 (0 to 100 (range)); 3 (0 to 300 (range))
- Alkalinity Method: phenolphthalein / bromophenol blue
- Accuracy (pH): ±0.1
- INSTA-TEST Water Test kitDeskripsi:Multiparameter water-quality test strips and supplies measure specific chemicals commonly found in drinking and well water.atribut:
- UNSPSC: 41113035
- Number of tests: 25
- Parameters Measurements Included: 0 to 10ppm Free Chlorine0 to 10ppm Nitrite0 to 10ppm Total Chlorine0 to 400ppm Total Hardness0 to 50ppm Nitrate4 to 10 pH
- Test Detects For: Free Chlorine; Hardness; Nitrate; Nitrite; pH; Total Chlorine
- Test Form: Strip
- Test Type: Test Strips
- Testing Parameters: Free ChlorineNitrateNitritepHTotal ChlorineTotal Hardness
- LaMotte Water Quality Assessment PackageDeskripsi:The AP Environmental Science Water Quality Assessment Module includes an extensive curriculum that uses the exploration of the Water Quality Index to teach students STEM-based skills. Classroom and field activities satisfy Section VI (Water Pollution) of the AP Environmental Topics Outline.The Lesson Plans provided are to help organize an existing curriculum, allowing the teacher to spend more time on hands-on activities that meet key classroom learning objectives and improve student achievement. The Lesson Plans will aid the teacher in integrating LaMotte test kits and equipment into classroom activities that meet National Science Education Standards. Note: These lesson plans are designed to be used with LaMotte kits.What's In The Box:(1) 5845-PKG Water Quality Monitoring Package(1) 7 Water Quality Test Factors(1) Water Quality Educator CD ROM(1) Monitors Handbook(1) Lesson Plans Grades 5-12(10) Nutrient—TTC/MacConkey BioPaddles for Coliform Testing(1) Salt/TDS/Temp Tracer(1) BioPaddles Colony ID Lite App
- Spilfyter Multi-Parameter Test StripDeskripsi:Wastewater test strips test for and measure a range of chemicals commonly found in wastewater and water-processing plants. These tests do not require chemical mixing.atribut:
- UNSPSC: 47131905
- Shelf Life (year): 1
- Test Form: Strip
- Lutron Water Quality Meteratribut:
- LCD Size (mm): 52x38
- Measurement Function: PH/ORP; Conductivity/TDS(Total Dissolved Solids); Dissolved Oxygen; Salt
- Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
- Measurement Range Conductivity: 200uS: 0 to 200.0 uS; 2mS: 0.2 to 2.000 mS; 20mS: 2 to 20.00 mS; 200mS: 20 to 200.0 mS
- Measurement Range TDS (Total Dissolved Solids): 200PPM: 0 to 132 PPM; 2000PPM: 132 to 1320 PPM; 20000PPM: 1320 to 13200 PPM; 200000PPM: 13200 to 132000 PPM
- Measurement Range Salt: 0 to 12% salt (% weight)
- Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
- Circuit: Custom one-chip of microprocessor LSI circuit
- Dimensions (mm): 177x68x45
- Display: LCD with green backlight ( ON/OFF )
- Included Accessories: Instruction manual, Hard carrying case ( CA-06 ), Conductivity/TDS probe,Salt probe CDPB-03
- Input Impedance (ohm): 10-12
- Measurement Accuracy: PH: ± (0.02 PH + 2 d); mV: ± (0.5% + 2 d)
- Measurement Resolution: PH: 0.01PH; mV: 1mV
- Memory Card: SD memory card 1GB to 16GB
- Operating Humidity: Less than 85% R.H.
- Operating Temperature (°C): 0 to 50
- Standard Accessories : Instruction Manual, Hard Carrying case CA06.
- pH Calibration: PH7/ PH4/ and PH10; 3 points calibration ensure the best linearity and accuracy.
- pH Electrode: Optional; Any PH electrode with BNC connector.
- Merck Millipore High Output Vacuum/Pressure PumpDeskripsi:OverviewThe High Output Pump features a piston-driven design for greater power.The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.Features & Benefits- High flow rates decrease filtration process time - Optional chemical-resistant internal components for compatibility with corrosive vapors - Portable design allows for easy sharing between workstationsApplicationsVacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup Filtersatribut:
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Voltage (V): 100
- Hanna Instruments Free Chlorine Test KitDeskripsi:The HI3829F is a chemical test kit that uses the DPD method to measure free chlorine. The HI3829F is supplied complete with all of the reagents and equipment necessary to perform approximately 50 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityColor comparison cube for simple determinationatribut:
- Chlorine Method: DPD
- MERCK Millipore Water Test KitDeskripsi:Water test kit 115 V Application Field Water testingatribut:
- Type of Test: Bottled WaterLaboratory Filtration
- Quality Level: MQ100
- Voltage (V): 115V / 60 Hz
- WEEE Directive: In the European Union, this product will be considered Waste Electric and Electronic Equipment (WEEE) at the end of its life. Please click here for details on returning it for recycling.
- NOK O Ring G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O Ring P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- LOVIBOND Water Quality Testing Kitatribut:
- UNSPSC: 60104202
- Product Type: Water Quality Test Kit
- Range (mg/L): 0 to 1
- Type: Legionella Testing
- Merck Millipore Chemical Duty Vacuum/Pressure PumpDeskripsi:OverviewThe High Output Pump features a piston-driven design for greater power.The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents.Both pumps come with 70 cm of 1/4" tubing and a Millex FA50 filter for in-line moisture protection. Both are UL listed and CE marked.The High Output and Chemical Duty pumps can support high flow rates to decrease process filtration time. The High Output Pump features a piston-driven design for greater power. The Chemical Duty Pump has a chemically-resistant head and diaphragm for use with corrosive chemicals and solvents. Both pumps come with 70 cm of 1/4 in. tubing and a Millex-FA50 filter for in-line moisture protection. Both are UL-listed and CE-marked.Features & BenefitsHigh flow rates decrease filtration process time Optional chemical-resistant internal components for compatibility with corrosive vapors Portable design allows for easy sharing between workstations ApplicationsVacuum Source for Filter Holders, Manifolds, and Devices, including Samplicity Filtration System, SNAP i.d. 2.0 System, MultiscreenHTS Filtration Manifold, and Stericup FiltersFor more information visit the EMDMillipore Vacuum Hardware site.atribut:
- Material Size: 1
- Pressure/Vacuum: Vacuum
- Quality Level: MQ400
- MERCK Nitrite Testatribut:
- HS Code: 3822 00 00
- Quality Level: MQ100
- HYDRION Chlorine Test Kit PaperDeskripsi:Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
- Hanna Instruments Iron Chemical Test KitDeskripsi:The HI3834 is a chemical test kit that uses the phenanthroline method to measure total iron in the medium range. The HI3834 is supplied complete with all of the reagents and equipment necessary to perform approximately 50 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityColor comparison cube for simple determinationatribut:
- Iron Measurement Type: Colorimetric
- Iron Range (mg/L): 0 to 5
- Iron Resolution (mg/L): 1
- Iron Method: phenanthroline
- Iron Number of Tests: 50
- KRISBOW Combination Wrench (Kunci Ring Pas)Deskripsi:Combination Wrench 1/4-1.1/4inch (16) KW-492 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1/4inch sampai dengan 1 1/4inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, dan memudahkan teknisi dalam melakukan pekerjaannya.Set Content: Combination Wrench Set 1/4-7/8inch 16pcs (1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/4)atribut:
- Type: Combination Wrench
- Material: Chrome Vanadium Steel
Daftar Harga water test kit Terbaru March 2026
| SIBATA Simple Water Quality Test Kit | Rp259.900 |
| Non Brand Water Test | Rp269.900 |
| Hanna Instruments Water Quality Test Kit | Rp10.999.900 |
| INSTA-TEST Water Test kit | Rp669.900 |
| LaMotte Water Quality Assessment Package | Rp58.999.900 |
| Spilfyter Multi-Parameter Test Strip | Rp1.799.900 |
| Lutron Water Quality Meter | Rp15.999.900 |
| Merck Millipore High Output Vacuum/Pressure Pump | Rp30.999.900 |
| Hanna Instruments Free Chlorine Test Kit | Rp889.900 |
| MERCK Millipore Water Test Kit | Rp149.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






























































































































































/P102082331-1.jpg)
/P102082300-1.jpg)






/kvP103636751-5.jpg)