Spilfyter Test Strip Multi-Parameter (Strip Uji)

Sebelum PPN:
Rp2.199.900 - Rp7.599.900
Spesifikasi
UNSPSC47131905
Shelf Life (year)1
Test FormStrip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wastewater test strips test for and measure a range of chemicals commonly found in wastewater and water-processing plants. These tests do not require chemical mixing.
Feature
Classifier Kit Wastewater Testing Parameter Acid/Base Oxidizer Flouride Organic Solvent/Petroleum Distillate Iodine Bromine and Chlorine Range 0-13 pH 20 ppm Flouride 10 ppm Petroleum Products and Organic Solvents 10 ppm Hydrogen Sulfide 10 ppm Nitrates and 1 ppm Nitrites Number of Tests 20 Length 11.75 in Width 1 in Detects For Identifies Unknown Wastewater Recommended for Domestic Preparedness

Ulasan Produk

Tidak ada ulasan

Halaman Terkait