Beli water pumps di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Enerpac Cordless Pump Kit, 3/2 Man. Valve, 115V Charger
    Mulai

    Rp87.999.900

    Enerpac Cordless Pump Kit, 3/2 Man. Valve, 115V Charger
    Deskripsi:
    Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliant
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow at Rated Pressure (L/minute): 0.25
    • Output Flow Rate No-load (L/minute): 2.0
    • Charger Voltage (V): AC 115
    • Duty cycle: Intermittent
    • Motor Size (Hp): 0.5
    • Number of Outlets: 1
    • Output Flow Rate Load (L/minute): 0.25
    • Power Source: Battery
    • Valve Function: Advance / Hold / Retract
    • Valve Operation: Manual
    • Valve Type: 3-way, 2-position
  2. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  3. TEKIRO Screwdriver Slotted TPR (Obeng)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
  4. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  5. Kennedy Hydraulic Nut Splitter Set
    Mulai

    Rp9.899.900

    Kennedy Hydraulic Nut Splitter Set
    Deskripsi:
    The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.
    atribut:
    • Product Number: HNS100
    • Pressure Application: Hydraulic
    • Material: Steel
    • Maximum Nut Capacity: 25
    • Nut Capacity (mm): 10 to 25
    • Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
    • Minimum Nut Capacity: 10mm
    • Part Number: KEN5034300K
  6. HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Mulai

    Rp2.799.900

    HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)
    Deskripsi:
    Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis anda
    atribut:
    • Elevation Difference (m): 2
  7. SUN RUN Hydraulic Nut Splitter
    Mulai

    Rp9.999.900

    SUN RUN Hydraulic Nut Splitter
    Deskripsi:
    NSC SeriesHydraulic Nut Splitter-Specially designed "tool steel" cutter blade penetrates the nut to the pricese point where it cracks, stopping short of the bolt threads-Applications include servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining-Heavy duty chisels can be reground-Sing acting, spring return cylinder-Unique angled head allows flush access-Compact and ergonomic design, easy to use
    atribut:
    • Maximum Operating Pressure (bar): 700
  8. KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    KRISBOW Cordless Grass Trimmer (Pemotong Rumput Baterai)
    Deskripsi:
    Cordless Grass Trimmer 230mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Width (mm): 230
    • Telescopic Length (mm): 300
    • No Load Speed (rpm): 10000
  9. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  10. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  11. Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Mulai

    Rp179.999.900

    Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets
    Deskripsi:
    Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.
    atribut:
    • UNSPSC: 27111715
  12. MG MG Sign Board 3A (Rambu Informasi)
    Mulai

    Rp10.900

Daftar Harga water pumps Terbaru October 2026
Enerpac Cordless Pump Kit, 3/2 Man. Valve, 115V ChargerRp87.999.900
TEKIRO Screwdriver Phillips TPR (Obeng)Rp29.900
MG MG Sign Board 3B (Rambu Informasi)Rp12.900
TEKIRO Screwdriver Slotted TPR (Obeng)Rp29.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
Kennedy Hydraulic Nut Splitter SetRp9.899.900
HITACHI Pump Automatic for Shallow Well (Pompa Sumur Dangkal)Rp2.799.900
ASPIRA Oil Filter Automotive (Saringan Oli Kendaraan)Rp21.900
TONE Pokayoke Torque Wrench Preset TypeRp7.299.900
SUN RUN Hydraulic Nut SplitterRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)