Beli water pump for di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pump Submersible for Dirty Water (Pompa Celup)atribut:
- Voltage (V/Hz): 230/50
- Maximum Pump Rate (L/hour): 8000
- Dimensions (cm): 22x16x36
- Length of Cable (m): 10
- Maximum Depth (m): 7
- Maximum Grain Size (mm): 35
- Maximum Height (m): 5
- Rated Power (W): 300
- JP Mechanical Seal + Small Box for Water PumpDeskripsi:Packing Pompa Air / Spare part Pompa Air.
- Grundfos Pompa Air Semi JetDeskripsi:Grundfos pompa Air JPA memiliki flowrate kapasitas yang lengkap ukuran 4-8 m3/h sanagt handal dan hemat daya sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage: 1x220-240V
- Pump Outlet: 1inch
- Mains Fequency: 50Hz
- Volume of Pressure Tank: 18L
- Leo Pump Pompa Air Semi Jet Pump OtomatisDeskripsi:AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.atribut:
- Suction Power (m): 9
- Leo Pump Pompa Air Semi Jet Pump Non OtomatisDeskripsi:AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.atribut:
- Suction Power (m): 9
- Leo Pump Pompa Air Semi Jet Pump Stainless OtomatisDeskripsi:AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.atribut:
- Suction Power (m): 9
- SNI License: Yes
- SNI Number: No. 036/LSP/QI/06-XI/2023
- Leo Pump Pompa Air Semi Jet Pump Stainless Non OtomatisDeskripsi:AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.atribut:
- Suction Power (m): 9
- York Pump Pump Submersible Dirty Water (Pompa Celup)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Voltage (V): 220
- TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirProduk Submersible Resin-made Sewage & Wastewater Pump dari TSURUMI ini memiliki discharge rate 100-150 lpm tahan lama, kuat dan awet sangat cocok digunakan untuk keperluan industri, pengolahan , konstruksi dan aplikasi lainnyaatribut:
- Foreign Objects Passage Diameter (mm): 35
- LOBSTER(LOBTEX) Skeleton Grip Water Pump PlierDeskripsi:-Skeleton grip type water pump plier.-A convenient 6 color grip for tool management. (green, red, blue, yellow, violet, smoke)-Pipework-Water work such as water tap.-For tightening and removing bolt and nuts.-Twisting, bending and pulling of wire rod.-Opening and closing of stoppers and bin lid.atribut:
- Total Length: 252mm
- Adjustment (stage): 5
- Maximum Opening: 43mm
- Purpose of Use: PipeworkWater work such as water tap. For tightening and removing bolt and nuts. Twisting, bending and pulling of wire rod. Opening and closing of stoppers and bin lid.
- HCP Pump Submersible Sewage F Series (Pompa Celup Limbah)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- Top Kogyo Multi Water Pump PlierDeskripsi:-Opening is finely adjustable at 9 steps.-The handle end is processed to be a driver for wider application.-For piping work such as gas, water supply, and air.atribut:
- Total Length: 253mm
- Adjustment (stage): 9
- Maximum Opening: 48mm
- Purpose of Use: For piping work such as gas, water supply, and air.
- MCC Water Pump PlierDeskripsi:-Optimal for plumbing.-For piping constructions of gas, water, and air, etc., and tightening of round bars, bolts, and nuts, etc.
- Leo Pump Pompa Air Sumur Dalam Non OtomatisDeskripsi:AJDm Deep Well Jet Pump. Application : - The deep well jet pump is used to transfer clean water or other liquids similar to water in physical and chemical properties. - Deep well jet pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment.atribut:
- Inlet Diameter (inch): 4
- TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Type Of Impeller: Vortex
- Capacity (m³/minute): 1.96
- Diameter (inch): 8
- Discharge Bore (mm): 32
- Discharge Size (inch): 1.5
- Material: PVC
- Max. Solid Diameter (inch): 0.394
- Motor Output (HP): 1/5
- Motor Output (kW): 0.15
- Phase: Single
- Solids Passage (mm): 10
- TONE Water Pump PlierDeskripsi:-Strong type and the opening can be set at five steps to suit the size.-With non-slip and easy to grasp grip.-Pipework-Plumbing works such as gas and water supply.atribut:
- Total Length: 254mm
- Adjustment (stage): 5
- Maximum Opening: 38mm
- Purpose of Use: PipeworkPlumbing works such as gas and water supply.
- HIT (Tools) Water Pump PliersDeskripsi:Usage:To loosen or tighten bolts and nuts. In plumbing such as gas, water and air.atribut:
- Specification: 5 stage adjustment
- Overall Length (mm): 250
- Maximum Openings (mm): 48
- Purpose of Use: For tightening and loosening of bolts and nuts. For plumbing works such as gas, water and air pipes.
- Top Kogyo Water Pump PlierDeskripsi:-Using special steel, excellent durability by complete heat treatment.-With non-slip and easy to grasp grip.(WP-250G)-For piping work such as gas, water supply, and air.
- JP Klep Valve Plastic for Water Pump (Tusen Klep)atribut:
- Size (inch): 1/2
- Top Kogyo Multi Water Pump Plier with CutterDeskripsi:-Adjusting the opening of the stage with 9 stages, the adjusting hole is shaped like a saw blade, so there is no worry of disengaging from the catch.-For piping work such as gas, water supply, and air.atribut:
- Total Length: 255mm
- Adjustment (stage): 9
- Maximum Opening: 51mm
- Purpose of Use: For piping work such as gas, water supply, and air.
Daftar Harga water pump for Terbaru March 2026
| KRISBOW Pump Submersible for Dirty Water (Pompa Celup) | Rp859.900 |
| JP Mechanical Seal + Small Box for Water Pump | Rp5.900 |
| Grundfos Pompa Air Semi Jet | Rp11.999.900 |
| Leo Pump Pompa Air Semi Jet Pump Otomatis | Rp4.199.900 |
| Leo Pump Pompa Air Semi Jet Pump Non Otomatis | Rp2.499.900 |
| Leo Pump Pompa Air Semi Jet Pump Stainless Otomatis | Rp4.199.900 |
| Leo Pump Pompa Air Semi Jet Pump Stainless Non Otomatis | Rp2.799.900 |
| York Pump Pump Submersible Dirty Water (Pompa Celup) | Rp1.499.900 |
| TSURUMI PUMP Pump Submersible Resin Made Sewage & Wastewater Pump (Pompa Celup Limbah) | Rp9.199.900 |
| LOBSTER(LOBTEX) Skeleton Grip Water Pump Plier | Rp499.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/dgP104582484-2.jpg)






/5aP105222190-1.jpg)
/l5P105424761-1.jpg)
%20Skeleton%20Grip%20Water%20Pump%20Plier/P102751390-2.jpg)
/g1P104082577-1.jpg)



/P101502991-1.jpg)

%20Water%20Pump%20Pliers/P102023976-1.jpg)

/euP105222534-1.jpg)