Leo Pump Semi Jet Pump Non-Automatic Water Pump (Pompa Semi Jet)

Sebelum PPN:
Rp2.899.900 - Rp8.599.900
Spesifikasi
Suction Power (m)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AJm Jet Pump with High Flow.
Application :
- Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties.
- The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.
Feature
Jet Pump Features :
- Cast iron pump body and support under special anti-rust treatment.
- Stainless steel impeller.
- AISI 304 shaft.
- Max. liquid temperature: +40°C.
- Max. suction: +9m.

Jet Pump Motor Features :
- C&U bearing.
- Motor with copper winding.
- Built-in thermal protector for single phase motor.
- Insulation class: F.
- Protection class: IPX4.
- Max. ambient temperature: +40°C.

Ulasan Produk

Tidak ada ulasan