Beli water jet pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  2. Leo Pump Pompa Air Semi Jet Pump Otomatis
    Mulai

    Rp4.199.900

    Leo Pump Pompa Air Semi Jet Pump Otomatis
    Deskripsi:
    AJm Jet Pump with High Flow. Application : - Our jet pump can be used to transfer clean water or other liquids similar to water in physical and chemical properties. - The pumps are suitable for lifting water from the well, garden irrigation, pressure boosting of running water, and supporting equipment etc.
    atribut:
    • Suction Power (m): 9
  3. Shimizu Pompa Semi Jet
    Mulai

    Rp1.099.900

    Shimizu Pompa Semi Jet
    Deskripsi:
    Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industri
  4. SANEI Pompa Air Sumur Dangkal Stainless Steel
    Mulai

    Rp1.499.900

    SANEI Pompa Air Sumur Dangkal Stainless Steel
    atribut:
    • Material: Stainless
  5. York Pump Pompa Celup (Pompa Rendam)
    Mulai

    Rp559.900

    York Pump Pompa Celup (Pompa Rendam)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
  6. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  7. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  8. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  9. DAB Indonesia Pompa Air Jet Pump
    Mulai

    Rp3.099.900

    DAB Indonesia Pompa Air Jet Pump
    atribut:
    • Temperature (°C): 35
  10. YamamaxPRO Pompa Air Semi Jet Inox
    Mulai

    Rp1.399.900

    YamamaxPRO Pompa Air Semi Jet Inox
    atribut:
    • Suction Distance (M): 9
  11. LAKONI Jet Cleaner
    Mulai

    Rp1.099.900

    LAKONI Jet Cleaner
    Deskripsi:
    Pembelian sudah termasuk :- Botol Sabun- Selang keluar- Selang masuk- Hose Connector- Gun Jet Cleaner 3 in 1Jet Cleaner ini dimensinya tidak terlalu besar, sangat ramping dan menghemat tempat untuk pemakaian rumah tangga.
    atribut:
    • Power (W): 550
    • Working Pressure (Bar): 70 @5meters
    • Maximum Working Capacity (L/minute): 5.5
    • Maximum Pressure (bar): 100
  12. Kartell Water Jet Vacuum Pump
    Mulai

    Rp449.900

    Kartell Water Jet Vacuum Pump
    Deskripsi:
    This pump will work on pressures up to 10 Kg/cm2. Built in non return valve to eliminate back flow. Useful for sucking to waste any split chemicals as well as for filter work. Easily dismantled for cleaning. Autoclavable.
    atribut:
    • Art No.: 1395
    • Material: PP
    • Ext. Ø h20 Tube (mm): 11.85
    • Ext. Ø Vacuum Tube (mm): 9
    • Pressure (bar): 9.804
    • Pressure (mmHg): 191.50
    • Working Pressure (kg/cm²): 10
  13. INGCO High Pressure Washer
    Mulai

    Rp1.599.900

    INGCO High Pressure Washer
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  14. BOSCH Wet and Dry Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    BOSCH Wet and Dry Vacuum Cleaner
    atribut:
    • Filter Surface Area (cm²): 2300
    • K3L License: Yes
    • Number of Wheels: 4
    • Voltage (V): 230
  15. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    Mulai

    Rp25.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Diesel
    atribut:
    • Power (HP): 10
    • Rated Pressure (Bar): 248
    • Flow Rate (L/minute): 18.2
    • High Pressure Hose (mm): 8x10
    • Revolution Speed (rpm): 3400
  16. Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Mulai

    Rp2.199.900

    Shimizu Jet Pump for Deep Well PC Series (Pompa Air)
    Deskripsi:
    Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
  17. FLINT WALLING Convertible Well Jet Pump
    Mulai

    Rp9.999.900

    FLINT WALLING Convertible Well Jet Pump
    Deskripsi:
    These convertible well jet pumps are for use in shallow wells (up to 25-ft. deep) or deep wells (greater than 25-ft. deep) and eliminate the need to connect to a municipal water source. They are mounted above ground for repair and maintenance compared to submersible well pumps that are installed in the well and need to be removed from the well for inspection. Jet pumps are not subject to pump twisting found in submersible pumps that causes them to strike against and damage the sides of the well casing. Pumps are connected to an ejector, tank, and control panel to automatically supply water as needed.
    atribut:
    • UNSPSC: 40151511
    • Body Material: Cast Iron
    • Ejector Included: No
    • Includes: Motor; Pressure Switch; Pump
    • Inlet (inch): 1-1/4 NPT
    • Rated Voltage (V): 115/230 AC
  18. Shimizu Water Pump PS Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Shimizu Water Pump PS Series
    Deskripsi:
    Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
  19. SANYO Pompa Air Sumur Dalam Otomatis (Made Indonesia)
    Mulai

    Rp4.599.900

    SANYO Pompa Air Sumur Dalam Otomatis (Made Indonesia)
    atribut:
    • Motor Power (V): 220
    • Transmission Power (m): 12
    • Dimensions (mm): 390x460x586
    • SNI License: Yes
    • SNI Number: PCS 00115.02
  20. Royal Kitchen Set
    Mulai

    Rp1.999.900

    Royal Kitchen Set
    Deskripsi:
    Royal Kitchen systems sangat sesuai untuk perumahan maupun gedung-gedung komersil karena dilengkapi bak cuci piring besar dengan permukaan yang mudah dibersihkan sehingga menjadikannya praktis digunakan. Royal kitchen systems diciptakan untuk tahan lama, dan tersedua dalam berbagai macam ukuran dan model yang elegan sebagai pelengkap setiap dapur. royal kitchen systems membantu menciptakan dapur yang bersih
Daftar Harga water jet pump Terbaru March 2026
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
Leo Pump Pompa Air Semi Jet Pump OtomatisRp4.199.900
Shimizu Pompa Semi JetRp1.099.900
SANEI Pompa Air Sumur Dangkal Stainless SteelRp1.499.900
York Pump Pompa Celup (Pompa Rendam)Rp559.900
KARCHER Professional Wet & Dry CleanersRp3.099.900
KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersRp1.699.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinRp11.999.900
DAB Indonesia Pompa Air Jet PumpRp3.099.900
YamamaxPRO Pompa Air Semi Jet InoxRp1.399.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)