Beli water filter housing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Pita Tinta Printer
    Rating:
    98% of 100
    (11)
    Mulai

    Rp57.900

  2. Cole Parmer Polypropylene bag filter housing
    Mulai

    Rp26.999.900

    Cole Parmer Polypropylene bag filter housing
    Deskripsi:
    Polypropylene is ideal for water, acids, plating solutions, corrosive chemicals, food products, and more. Each housing includes a Buna-N O-ring, gauge, wrench, ¼" vent port with plug, and 3/8" drain valve.
    atribut:
    • Material: Polypropylene
    • Housing Material: Polypropylene
    • Length (inch): 10
    • Filter Length (inch): 10
    • Housing Outside Diameter (OD) (cm): 15.24
    • Housing Outside Diameter (OD) (inch): 6
  3. Wasser Pompa Celup
    Mulai

    Rp609.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
    atribut:
    • Voltage (V): 220
  4. WELLBEST Label 3A Type
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

    WELLBEST Label 3A Type
    atribut:
    • Size (mm): 46x194
  5. Sellery Water Filter
    Mulai

    Rp35.900

    Sellery Water Filter
    atribut:
    • Filter: Activated carbon
  6. Kenmaster Filter Keran Air
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

  7. WELLBEST Label 3B Type
    Mulai

    Rp14.900

    WELLBEST Label 3B Type
    atribut:
    • Size (mm): 95x115
  8. monotaro PPS Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

    monotaro PPS Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
    • Compatible Housings Size (inch): 10
    • Overall Length (mm): 250
    • Inner Diameter (Ø mm): 27
    • Filter Material: PP
    • Maximum Temperature (°C): 52
    • Outer Diameter d (mm): 63
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  9. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    75%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  10. Epson Ribbon Pack
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

  11. WELLBEST Label 3C Type
    Mulai

    Rp15.900

    WELLBEST Label 3C Type
    atribut:
    • Size (mm): 97x290
  12. monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    monotaro Thread Wound Cartridge Filter (Filter Cartridge)
    Deskripsi:
    Produk ini juga sering disebut dengan Filter Cartridge
    atribut:
    • Overall Length (mm): 250
    • Outer Diameter (φmm): 63
    • Applicable housing size: 10 inches
    • Filter Material: PP
    • Inner Diameter (Φmm): 27
    • Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
    • Maximum Operating Temperature (°C): 80
    • Recommended Flow Rate (L/minute): 2 or less
    • Standard Flow Rate (L/minute): less than 4
  13. Yuasa Wet Battery New Pafecta (Aki Basah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp709.900

    Yuasa Wet Battery New Pafecta (Aki Basah)
    Deskripsi:
    New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.
    atribut:
    • Voltage (V): 12
  14. Cole Parmer General-Purpose Aluminum Filter Bag Housing
    Mulai

    Rp139.999.900

    Cole Parmer General-Purpose Aluminum Filter Bag Housing
    Deskripsi:
    This general-purpose housing design has a closure assembly that works better than most clamp designs: the cover cannot be improperly installed, reducing the chance for cover blowoff if improperly sealed. The seal is positive 100% of the time and only requires two hands to install, not three handslike many clamp designs. The closures can also be easily replaced if damaged. Housings are height-adjustable within the leg assembly; also included with the housing is a Viton® cover seal and stainless steel filter bag bracket. Maximum temperature for aluminum housings is 300°F (149°C) and 400°F (204°C) for stainless steel.Common applications include filtration of coolants, solvents, process water, ground water and oils for food, lubrication and hydraulics.Order filter bags separately.
    atribut:
    • Material: Aluminium
Daftar Harga water filter housing Terbaru March 2026
WELLBEST Water Fauchet Filter (Filter Udara)Rp23.900
Epson Pita Tinta PrinterRp57.900
Orange Water Filter HousingRp139.900
Cole Parmer Polypropylene bag filter housingRp26.999.900
Wasser Pompa CelupRp609.900
WELLBEST Label 3A TypeRp12.900
Sellery Water FilterRp35.900
Kenmaster Filter Keran AirRp9.900
WELLBEST Label 3B TypeRp14.900
WELLBEST Cable Ties (Pengikat / Kabel Tis)Rp3.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait