Cole Parmer Polypropylene bag filter housing

Sebelum PPN:
Rp26.999.900 - Rp29.999.900
Spesifikasi
MaterialPolypropylene
Housing MaterialPolypropylene
Length (inch)10
Filter Length (inch)10
Housing Outside Diameter (OD) (cm)15.24
Housing Outside Diameter (OD) (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene is ideal for water, acids, plating solutions, corrosive chemicals, food products, and more. Each housing includes a Buna-N O-ring, gauge, wrench, ¼" vent port with plug, and 3/8" drain valve.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait