PENTAIR/EVERPURE Appliance Water Filter Heads & Housings

Sebelum PPN:
Rp1.499.900 - Rp18.999.900
Spesifikasi
UNSPSC47101514
Displayed BrandPENTAIR/EVERPURE
IncludesMounting Bracket; Screws
MaterialPlastic
SeriesEverpure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter heads allow the operator to adjust the level of filtration to accommodate various types of products for custom water quality control. These appliance filter heads are used in food service and vending applications including ice machines, fountain beverage dispensers, coffee and espresso machines, hot drink vending machines, and steam cookers.
Feature
Single Filter Head Assembly Connection Size 3/8 in Connection Type FNPT Overall Length 8 1/8 in Overall Height 7 5/8 in Overall Width 5 1/4 in Application Cold Beverage Drinking Water Fountain Beverage Hot Beverage Ice Machine Softening Steam Features All Wetted Parts Have Passed NSF Extraction Tests Built-in Water Pressure Gauge Helps Monitor Proper Flow Will Not Corrode Includes Mounting Bracket Screws Material Plastic Maximum Pressure 125 psi

Ulasan Produk

Tidak ada ulasan