Merck Millipore Ultrapure Water Manufacturing Equipment Milli-QR

Sebelum PPN:
Rp409.999.900
Spesifikasi
Body Size (mm)342x520x770
Package Size (mm)342x520x770
Ultrapure Water QualitySpecific resistance/18.2 megohm cm, TOC/5 ppb or less
Water Sampling (L/min)Max. 2 (3 levels variable)
Water SupplyPrimary treated pure water (ion exchange water not allowed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Available as a set with the starter kit (ZEQ7STRTA).
- Its large 7-inch screen makes it easy to navigate like a smartphone.
- Comes with Q-POD dispenser for easy water sampling.
- Adjustable at three different sampling speeds (0.5 L/min, 1.2 L/min, max. 2 L/min).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait