Beli water detector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa)Deskripsi:The BESANTEK BST-WLD02+ Pipe Water Leak Detector with LCD Touch Screen, 1 to 5000 Hz Frequency Range, is a high performance leak detector that has powerful anti-jamming and data processing capabilities. Equipped with the latest digital signal processing chip and a digital filter chip, its 16M cache integrated controller is highly responsive. In particular, it can filter with the interference of environmental noise, screening out the leakage noise, thereby allowing the operator to lock leakage points quickly.The BST-WLD02+ Pipe Water Leak Detector features a 7-inch high-definition digital color LCD touch screen with a resolution of 800 x 480 pixels; it provides eight display pages, can clearly show measurement parameters, and is intuitively designed for simple operation.The distribution of the noise signal can be displayed at each frequency in real time. The detector applies an automatic drawing continuous noise curve (point of measurement) within a certain time, so that the leakage point position is determined more quickly. The sensor uses a built-in preamp circuit, using a rubber ring seal and cushion, and the application of professional acoustic methods, making the ability to capture noise that is higher than similar products.The BST-WLD02+ Pipe Water Leak Detector adopts the latest noise detecting element and therefore sounds highly clear. The number and time of recordings is unlimited and not lost after shut down, meaning it can be analyzed at any time.Using a large capacity battery, the BST-WLD02+ Pipe Water Leak Detector can operate for more than ten hours, and can be removed for charging and online charging. The super anti-jamming circuit design, digital signal and analog signal effectively isolate and eliminate the noise generated by the digital circuit.Complette:1 - Touch Screen Display1 - Headset1 - Connecting Line1 - Connector1 - Sensor1 - Listening Rod1 - Charger1 - Carrying Case1 - Instruction Manualatribut:
- Audio Amplifier Gain: Adjustable within the class of 100
- Depth (m): 2
- Frequency Range (Hz): 1132254
- LCD (inch): 7 (HD Digital Color LCD Touch Screen)
- Operation Mode: Spectral Analysis Filter Analysis Fine Mode Point Measurement
- Power Source (V): 3.7 (40000mAh Recharge Li-ion Battery)
- Record: 8 Sections Totaling Eight Minutes of Recording, Not Lost After Shut Down
- Stand-by Time (hour): 10
- Landtek Ultrasonic Leakage DetectorDeskripsi:Used for measuring Leakage of system. Applicable to detect Leaks in refrigeration and air condition systems, Leaks in heating system, Internal leaks in steam transfers, Compressed air leaks, Tire & tube leaks, Engine seals, Electrical arcing, The bearing problems, Bake system.With the Ultrasonic transmitter, it is applicable to Air leaks around door & window gaskets & seals, Water leaks in roofs, Conduit & pipe identification, Door & trunk seals, Windshield leaks.Human ear can hear sound frequency up to 18 KHz. The sound frequency above 20 KHz is categorized as ultrasonic sound which is not audible.Ultrasonic sound is very directional in nature. We can utilize this nature to pinpoint the exact origin of the sound source where the leak is located.Physics tells us that the gas always flows from the higher pressure region to the lower one. When the pressuredifference is only a small opening, the turbulence created by the gas through the small hole then generates ultrasonic sound.In the non pressurized state, the ultrasonic transmitter is applicable, ultrasonic wave can leak from the small hole.Ultrasonic gas leakage detector is designed based on the above simple physicsatribut:
- Frequency Response (Hz): 20K to 100K
- Leakage Sensitivity Indicator: LED display panel & audible tone. (LED display is a relative measurement only. Audible tone is the frequency of the received ultrasonic sound divided by 32.)
- Operating Condition Humidity: Max. 80% RH.
- Power Consumption (mA): Approx. DC 25
- Power Supply (V): 4x1.5 AAA(UM-4) battery
- Operating Condition Temperature (°C): 0 to 50
- Operating Conditions (°F): 32 to 122
- Size (HxWxD) (inch): 9.3x2.5x1.0
- Size (HxWxD) (mm): 236x63x26
- CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas)Deskripsi:CRC® HVAC Leak Detector diformulasikan secara khusus untuk mendeteksi kebocoran gas atau udara dengan cepat dan mudah. Formula berbasis air sehingga tidak berbau, tidak mudah terbakar, tidak mengandung minyak, silikon, atau pelarut berbahaya lainnya.CRC HVAC Leak Detector dengan cepat dan andal menemukan kebocoran dengan membentuk gelembung yang terlihat saat diaplikasikan pada kebocoran apa pun.- Mendeteksi dan menemukan kebocoran gas dalam sistem bertekanan dengan membentuk gelembung- Kompatibel dengan logam dan plastik- Produk Biodegradable (OECD 301B: 31%)Cara Penggunaan :1. Semprotkan CRC HVAC Leak Detector pada area yang akan diuji secara merata2. Gunakan tabung ekstensi untuk bagian yang sulit dijangkau3. Gelembung akan muncul tepat di lokasi yang mengalami kebocoran4. Saat digunakan pada sistem plastik, tembaga atau oksigen, segera bersihkan residu dengan menggunakan air5. Tidak untuk digunakan pada peralatan berenergi listrikatribut:
- Size (g): 510
- Weicon Leak Detection Spray (Pendeteksi Kebocoran Gas)atribut:
- Size (ml): 400
- ASADA Leak Detector (Pendeteksi Kebocoran)Deskripsi:-Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
- TESTO Detektor Kebocoran (Alat Deteksi Bocor)Deskripsi:Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.atribut:
- Operating Humidity: 20 to 80 %RH
- Operating Temperature (°C): -20 to +50
- Reaction Time: < 1 s
- Sensitivity: 3 g/a
- Standards: EN 14624:2012
- Alarm Function: Optical; audible
- Battery Life: 6 h (Continuous Operation)
- Battery Type: 1 battery block (6 cells NiMh)
- Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
- Dimensions (mm): 190x57x42
- Leakage alarm: optical and audible alarm
- Length of gooseneck (mm): 370
- Product Color : Black
- Start-up Time: < 50 s (0 ... +50 °C); < 80 s (-20 ... 0 °C)
- Storage Temperature: -25 to +70 °C
- Weight (g): 348
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HARTDeskripsi:SITRANS P320 Pressure transmitter Gauge pressure HART (4...20 mA) Measuring cell filling: Silicone oil Maximum measuring span: 16 bar (232 psi) Female thread 1/2-14 NPT Diaphragm: Stainless steel 316L/1.4404, measuring cell: Stainless steel 316L/1.4404; Sensor Differential pressure: process flange: Stainless steel 316/1.4408 Die-cast aluminum housing Dual chamber device no Ex 2 x M20 x 1.5 With display (lid with glass window) General approval without Ex approval: World (CE, RCM) except: EAC, FM, CSA, KCCatribut:
- Export Control Regulations: ECCN : 3A991X/AL : N
- Net Weight (kg): 4
- Commodity Code: 90262020
- Country of Origin: France
- Amprobe Detektor Kebocoran Ultrasonik (Pendeteksi Bocor Gelombang Suara)Deskripsi:When equipment begins to fail due to an air or gas leak or vibration, or electrical discharge, the leakage point emits an ultrasonic sound wave that is above the natural range of human hearing. The ULD-420 Ultrasonic Leak Detector converts this ultrasonic sound into a signal that can be used to pinpoint the exact location of the equipment failure. When working in unpressurized systems or the pressure is not sufficient enough to detect or verify a leak with the Receiver alone use the Transmitter.
- AS ONE Water Leak Detector with Shut-Off Valve SeriesDeskripsi:When the sensor at the bottom of the unit detects a water leak, it automatically shuts off the flow path and sounds a buzzer to alert you.atribut:
- AS ONE Part Number: 4-6628-02
- Cable Length (m): 1.5
- Connection: G1/2\" male
- Dimensions (mm): Body: 71.5 x 56 x 38.3
- Mass (g): 140
- Material (Valve): POM
- Maximum Operating Pressure: 0.6MPa
- Measuring Item: Water
- Power Supply: 9V alkaline battery x 1 (included for testing)
- TRUSCO Leak Check Defect Detector Spray (Pendeteksi Kebocoran Gas)atribut:
- Color: Transparant
- Material: Principal components:Surfactants, Water
- Volume (ml): 354
- Purpose of Use: Discovery of gas leaks at welded joints and welds of various gas appliances and piping systems. Discovering refrigerant leaks in equipment such as air conditioners, refrigerators and piping junctions.
- BOSCH Detector (Detektor Kelembaban)atribut:
- Approximate Automatic Deactivation (minute): 5
- Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Deskripsi:The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration Report 1 pcsPlastic Case 1 pcsatribut:
- Accuracy (HL): ±12, ±6 (typical)
- Repeatability (HL): 6
- Resolution (HL): 1
- Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
- Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
- FLOODMASTER Detektor Air (Sensor Kebocoran Air)Deskripsi:Battery-powered water detectors install on or near water heaters, dishwashers, and other appliances to sense water leaks and alert users with an audible alarm.atribut:
- UNSPSC: 41111932
- Alarm Sound Level (dB): 83
- Alarm Unit Dimensions WxDxH (in): 2.61x1.17x2.66
- Alert Type: Sound
- Cord Length (ft): 12
- Current (A): 0.6
- Detector Type: Condensate Pan Overflow Alarm
- Features: Pre-Wired Components
- Hose Length Included (ft): 12 Power Cord; 8 Sensor Cable
- Includes Batteries: No
- Manufacturer Part Number: RS-096
- Market: Commercial
- Maximum Operating Temperature (°F): 100
- Monitoring Application: Drains; Frozen Pipes; Sump Pumps; Tubs; Under Sinks; Water Heaters; Water-Fed Appliances
- Mounting Location: Wall
- Operating Frequency (Hz): 50; 60
- Operating Voltage (V AC): 120
- Power Source: Electric Corded
- Sensor Cord Length (ft): 8
- Sensor Unit Dimensions WxH (in): 1.48x1.69
- KELE Detektor Air (Sensor Kebocoran Air)atribut:
- UNSPSC: 31160000
Daftar Harga water detector Terbaru October 2026
| Besantek Detektor Kebocoran Air Pipa (Pendeteksi Kebocoran Pipa) | Rp199.999.900 |
| BOSCH Concrete Detector (Alat Uji Beton) | Rp26.999.900 |
| Landtek Ultrasonic Leakage Detector | Rp6.199.900 |
| CRC HVAC Leak Detector (Pendeteksi Kebocoran Gas) | Rp239.900 |
| Weicon Leak Detection Spray (Pendeteksi Kebocoran Gas) | Rp299.900 |
| ASADA Leak Detector (Pendeteksi Kebocoran) | Rp9.699.900 |
| TESTO Detektor Kebocoran (Alat Deteksi Bocor) | Rp16.999.900 |
| HONEYWELL Gas Detector Alert Microclip | Rp11.999.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| SIEMENS SITRANS P320 Pressure Transmitter Gauge Pressure HART | Rp64.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/drP111205495-1.jpg)
/4yP105530178-2.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/CRC%20HVAC%20Leak%20Detector%20(Pendeteksi%20Kebocoran%20Gas)/l0P107318756-1.jpg)
/P102862863-1.jpg)
/1bP105735047-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)


/adP106086373-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Kebocoran%20Gas/TRUSCO%20Leak%20Check%20Defect%20Detector%20Spray%20(Pendeteksi%20Kebocoran%20Gas)/P102007815-1.jpg)
/4pP101518169-2.jpg)
/9vP106086355-1.jpg)

/5oP110914204-1.jpg)
/hoP109447636-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)