Beli water based adhesive di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALSEAL Shoe AdhesiveDeskripsi:A clear colored solvent-based (toluene-free) adhesive specially formulated for do-it-yourself shoe and leather goods repair jobs. It is easy to use, fast setting, and economical. It offers superior bonding strength with excellent water and heat resistance.Ideal for bonding of natural or artificial leather goods.atribut:
- Size (ml): 20
- ALSEAL All Purpose SealantDeskripsi:ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.atribut:
- Color: Grey
- Size (ml): 280
- Density (g/mL): 0.95-0.98
- Service Temperature (°C): Up to 150
- Application Temperature (°C): -20 to 50
- Curing System: Moisture curing, acetoxy
- ALSEAL ColorSil SealantDeskripsi:ALSEAL ColorSil is a premium quality acrylic sealant formulated for sealing gaps and joints where conventional fillers would crack and fall off with slight movements and vibrations. It has a vast colours selection, making it suitable to match with the colour of the building materials to be sealed.With a wide variety of colours, one can match the colours of various construction materials. Suitable for general sealing applications (door and window joints, cabinet and wardrobe installation, skirting of wood flooring, etc.). Suitable for various substrates (metal, PVC, wood, concrete, gypsum boards, reinforced cement boards, marble, etc.).atribut:
- Size (g): 450
- Color: Light Brown
- Application Temperature (°C): 5 to 50
- Density (g/mL): 1.61
- Curing System: Water Evaporation
- Service Temperature (°C): -10 to 75
- Solid Content (%): 81
- Dextone Lem Kuning Bond 777Deskripsi:Lem Dextone Contact Adhesive adalah lem kuning yang diformulasikan khusus yang biasanya dipakai untuk merekatkan kulit asli, karet (busa), kayu, formika, vinyl, karpet, dll.Lem Dextone Contact Adhesive dibuat dari bahan yang berkualitas juga mempunyai daya rekat yang baik dan tahan lama.atribut:
- Solid Content (%): 16±2
- Density: 0.85g/volume
- Heat Resistance: 65°C
- Open time: 10-20 minutes
- Storage Life: ±12 month
- Toxicity: Non-toxic
- PRESTO Lem Kayu WRG Crosslink X-PVACDeskripsi:Lem kayu crosslink X-PVAC
- COBRA GREASE Grease No.3Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Kennedy Combination Spanner Setatribut:
- Material: Chrome Vanadium Steel
- Finish/Coating: Chrome Satin
- Spanner Type: Combination Spanner
- Kennedy OffSet Combination Spanner SetDeskripsi:Metric Chrome vanadium steel. 15 Degrees cranked open end. Offset ring end. Up to 25% longer than conventional DIN 3113 combination spanners. Conform to DIN 3113B. Contents 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19mm.atribut:
- Standards Met: DIN 3113B
- Material: Chrome Vanadium Steel
- Spanner Type: Combination Spanner
- Finish/Coating: Chrome Satin
- Number of Points: 14
- Size: 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 6mm 7mm 8mm 9mm
- Size Range: 6 - 19 mm
- Size System: Metric
- Includes: (14) Spanners Wallet
- Overall Length (mm): 127; 135; 145; 155; 167; 173; 180; 195; 210; 215; 230; 240; 255; 265
- Size (mm): 6 to 19
- Burgari Chassis GreaseDeskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- General Power Glueatribut:
- Size (g): 3
- Nippon Grease CATRIDGE LITHIUM EP 0Deskripsi:Lithium grease dengan base oil kelas premium.atribut:
- Size (gr/tube): 400gr/tube
- Dextone Lem Pengganti PakuDeskripsi:Lem konstruksi water based yang diformulasikan untuk daya rekat tinggi kuat yang dapat digunakan untuk pemasangan kayu panel, partisi lantai, peralatan kamar mandi, metal, bata, keramik, MDF, karpet, pajangan dan pernak pernik gantungan pada tembok yang biasanya memerlukan paku. Dibuat dari bahan yang berkualitas, aman digunakan, tidak berbau, ramah lingkungan dan setelah digunakan sisa lem dapat dibersihkan dengan air.atribut:
- Color: White
- Solid Content (%): 82
- Density: 1.6 g/volume
- Initial Dry Time: 5-20 menit
- LAKONI PRO Mata Kunci Sok Deep Impact 1/2inch 6 ptatribut:
- Material: 42CR-MO
- Prestone Concentrated Radiator Super CoolantDeskripsi:Concentrated Radiator Super CoolantTeknologi otomotif masa kini semakin canggih. Mesin makin kompak, kecil namun tenaga makin hebat dengan peralatan teknologi maju yang antara lain memerlukan sistem pendingin yang tepat pula. Prestone Radiator Super Coolant dengan formula "Dual Action" mantap untuk:- Mencegah panas yang berlebihan (overheating) dan pembuihan.- Mencegah karat dan korosi.- Melindungi semua metal pada mesin termasuk alumunium.- Membuat A/C mobil lebih dingin karena A/C tidak perlu bekerja secara berlebih dan membuat mobil lebih irit BBM.Spesifikasi:Memenuhi ASTM D4985, ASTM D3306.Cukup tambahkan Prestone Radiator Super Coolant. Kemampuan Prestone Radiator Super Coolant begitu nyata meningkatkan titik didih (boiling point), mengendalikan mesin lebih dingin, tidak panas berlebihan (overheating).Prestone Radiator Super Coolant dapat dicampur dengan semua warna coolant di semua merek mobil.Cara pakai:- Dengan keadaan mesin dingin, buanglah semua air radiator.- Campuran ideal 50% air + 50% coolant Prestone (titik didih menjadi 129degree C).- Campuran maksimal 30% air + 70% coolant Prestone (titik didih menjadi 136degreeC).
Daftar Harga water based adhesive Terbaru January 2026
| ALSEAL Shoe Adhesive | Rp10.900 |
| ALSEAL All Purpose Sealant | Rp32.900 |
| ALSEAL ColorSil Sealant | Rp47.900 |
| Dextone Lem Kuning Bond 777 | Rp159.900 |
| PRESTO Lem Kayu WRG Crosslink X-PVAC | Rp36.900 |
| Araldite Rapid Epoxy Adhesive Glue | Rp64.900 |
| COBRA GREASE Grease No.3 | Rp60.900 |
| Kennedy Combination Spanner Set | Rp809.900 |
| LOCTITE SI5699 | Rp92.900 |
| Kennedy OffSet Combination Spanner Set | Rp2.799.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/ALSEAL%20Shoe%20Adhesive/blP103466417-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20All%20Purpose%20Sealant/9eP103466338-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/ALSEAL%20ColorSil%20Sealant/aeP103466374-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Dextone%20Lem%20Kuning%20Bond%20777/P102362309-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/PRESTO%20Lem%20Kayu%20WRG%20Crosslink%20X-PVAC/gdP103846589-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/Araldite%20Rapid%20Epoxy%20Adhesive%20Glue/ehP105639521-3.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20SI5699/gkP103466596-1.jpg)


/epP102041529-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/General%20Power%20Glue/ncP106544840-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Nippon%20Grease%20CATRIDGE%20LITHIUM%20EP%200/94P105386328-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/untuk%20Konstruksi/Dextone%20Lem%20Pengganti%20Paku/P102037683-1.jpg)