ALSEAL Shoe Adhesive (Lem Sepatu)

Rating:
90% of 100
(2)
Sebelum PPN:
Rp12.900
Spesifikasi
Size (ml)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A clear colored solvent-based (toluene-free) adhesive specially formulated for do-it-yourself shoe and leather goods repair jobs. It is easy to use, fast setting, and economical. It offers superior bonding strength with excellent water and heat resistance.

Ideal for bonding of natural or artificial leather goods.
Warning
Highly flammable liquid and vapour. May be fatal if swallowed and enters airways. Causes skin irritation. Causes serious eye irritation. May cause drowsiness or dizziness. Suspected of damaging fertility or the unborn child. May cause damage to organs through prolonged or repeated exposure. Very toxic to aquatic life. Very toxic to aquatic life with long lasting effects. Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking. Do not breathe fumes. Use only outdoors or in a well-ventilated area. IF SWALLOWED: Immediately call a POISON CENTER/doctor. Store in a well-ventilated place. Keep cool. Store locked up.
Feature
- Excellent adhesion
- Flexible bonding
- Water and heat resistant
- Dries transparent
Use
Ideal for bonding of natural or artificial leather goods.
Usage Instructions: 1.Surfaces must be clean, dry and free of dirt, grease, oil or water. Puncture tube with cap. 2.Apply adhesive onto both sides of the surface to be bonded and allow solvent to evaporate (2 – 10 minutes). 3.Once the adhesive is tacky, press both surfaces firmly. Maintain pressure for at least 24 hours. 4.Replace cap after use and store in a cool, dry place.

Ulasan Produk

Halaman Terkait