Beli voltage protection relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SELEC Voltage Protection Relays
    Mulai

    Rp559.900

    SELEC Voltage Protection Relays
    Deskripsi:
    Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.S
    atribut:
    • Frequency (Hz): 50/60
  2. ENTES Voltage Monitoring Relays
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    ENTES Voltage Monitoring Relays
    atribut:
    • Operating Frequency (Hz): 50/60
    • Instant Tripping Time (ms): 100
    • Hysteresis (%): 3
    • Ambient Humidity (%): 90
    • Ambient Temperature (°C): -5 to +55
    • Standards: EC 60255-3, EC 60255-6, EC 60870-5, EC 60529
    • Mounting: Rail Mounting; Terminal with Screw
  3. Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)
    Mulai

    Rp499.900

  4. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  5. Chint Surge Arrester
    Mulai

    Rp259.900

    Chint Surge Arrester
    atribut:
    • Max. Continuous Operational Voltage (V): 230
    • Discharge Current Imax (kA): 40/65
    • Frequency (Hz): 50/60
    • SPD Series: NXU
    • Type: II
  6. Endress Hauser Surge Arrester
    Mulai

    Rp11.999.900

    Endress Hauser Surge Arrester
    Deskripsi:
    HAW562 surge protective devicesHAW562-AAADIN rail surge protective device for installation in the control cabinet for power supply and communication signals optional with SIL and Ex approvalSurge protection for power supply or signal / communication cables
    atribut:
    • Certificates: ATEX IECEx CSA
    • Function: Surge arresters are applied to protect electronic components of a plant against overvoltage! Due to this investment intensive measuring instruments are protected and the plant availability is increased.
    • Measuring Principle: Surge arrester for DIN rail mounting
    • Measuring/Application Task: Surge arrester
    • SIL Rating: 2
  7. Endress Hauser Single Phase Surge Arrester
    Mulai

    Rp18.999.900

    Endress Hauser Single Phase Surge Arrester
    Deskripsi:
    HAW569 surge protective deviceHAW569-CB2CSurge protective device for installation in the field device for power supply and communication signals optional with SIL and Ex approvalSurge protection for power supply or signal / communication cables
    atribut:
    • Certificates: ATEX IECEx CSA
    • Function: Surge arresters are applied to protect electronic components of a plant against overvoltage! Due to this, investment intensive measuring instruments are protected and the plant availability is increased.
    • Measuring Principle: Surge arrester for field mounting
    • Measuring/Application Task: Surge arrester
    • SIL Rating: 2
  8. WEIDMULLER Lightning and surge protection (SPD) VPU Series Grey
    Mulai

    Rp3.799.900

    WEIDMULLER Lightning and surge protection (SPD) VPU Series Grey
    atribut:
    • Height (mm): 90
    • Height (inch): 3.543
    • Depth (mm): 57
    • Depth (inch): 2.244
    • Color: grey
    • Width (inch): 2.756
  9. Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unit
    Mulai

    Rp11.999.900

    Mitsubishi Electric Micro Sequencer Fx5U Series, Basic Unit
    atribut:
    • Number of Input Points: 16 points
    • Program Memory: 64k steps (128k bytes, flash memory)
    • Number of Outputs: 16 points
    • Type of control: Stored program iteration
    • Power capacity (mA): 900 (DC5V built-in)
    • Frequency (Hz): 50/60
    • In / Out control method: Refresh method
    • Number of Input / Output Points (Points): 256 or less
    • Operating Ambient Humidity (%RH): 5 to 95 (no condensation)
    • Operating Ambient Temperature (°C): -20~55
    • Power Consumption (W): 30
    • Rated Voltage (V): AC100~240
  10. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  11. Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)
    Mulai

    Rp759.900

    Schneider Electric Acti 9 iPF, iPRD Modular Surge Arrester (Penangkal Petir Modular)
    atribut:
    • Surge Arrester Type: Electrical Distribution Network
  12. NEST Saliva Collection Kit
    Mulai

    Rp129.900

    NEST Saliva Collection Kit
    Deskripsi:
    Disposable Sampler, Saliva Collection Kit with ITM, Each Kit Includes a 10 mL Vial with a Funnel, a Separate 5 mL Vial Filled with 2.0 mL ITM, Sterile PackThe product is used to collect high-quality DNA/RNA samples in the saliva.The collection process is painless and won’t cause any injury or discomfort to the human body. The collected samples can be used for various biological experiments such as enzymatic hydrolysis, PCR and next-generation sequencing and are widely used in the collection and preservation of specimens in hospitals, scientific research institutions and households
  13. monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro 4 Flute Center Cut Short End Mill (Mata Pahat Frais Persegi)
    Deskripsi:
    It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloy
    atribut:
    • Overall Length (mm): 70
    • Blade Length (mm): 25
    • Blade Diameter (mm): 10
    • Blade Diameter Tolerance (mm): 0~+0.03
    • Material: Cobalt high speed steel
    • Number of Tips: 4
    • Shank Diameter Tolerance (mm): h6
    • Helix Angle (°): 30
    • Shank Diameter (mm): 10
Daftar Harga voltage protection relay Terbaru October 2026
SELEC Voltage Protection RelaysRp559.900
ENTES Voltage Monitoring RelaysRp389.900
Sandvik Straight Shank Drill Solid Carbide CoroDrill 460 Series (Mata Bor Lurus)Rp919.900
Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)Rp499.900
Schneider Electric Surge Arrester Domae PF (Penangkal Petir)Rp479.900
Chint Surge ArresterRp259.900
Endress Hauser Surge ArresterRp11.999.900
Endress Hauser Single Phase Surge ArresterRp18.999.900
Schneider Electric ComPact NSX (Pemutus Sirkuit)Rp209.900
WEIDMULLER Lightning and surge protection (SPD) VPU Series GreyRp3.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)