Endress Hauser Surge Arrester

Sebelum PPN:
Rp11.999.900
Spesifikasi
CertificatesATEX IECEx CSA
FunctionSurge arresters are applied to protect electronic components of a plant against overvoltage! Due to this investment intensive measuring instruments are protected and the plant availability is increased.
Measuring PrincipleSurge arrester for DIN rail mounting
Measuring/Application TaskSurge arrester
SIL Rating2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HAW562 surge protective devices
HAW562-AAA
DIN rail surge protective device for installation in the control cabinet for power supply and communication signals optional with SIL and Ex approval

Surge protection for power supply or signal / communication cables
Feature
Investment intensive measuring instruments protected
Increased plant availability as surge arrester is perfectly matched to the electronic components involved in process automation and process measuring technology
Application in Ex areas - optionally available with SIL2 intrinsically safe approvals
Vibration and shock tested according to EN 60068-2
Direct and indirect shield grounding
Use
Field of application
The HAW562 surge protective device is used to protect electronic components from being destroyed by overvoltage. It ensures that overvoltage surges which occur in signal cables (e.g. 4 to 20 mA), in communication lines (fieldbuses) and in power lines are safely limited or passed into the ground. The functionality of the transmitter or the electronics component to be protected is not affected.
Surge arresters are used to weaken residual currents from upstream lightning protection steps and to limit system-induced or -generated overvoltage surges.
HAW562 units are primarily used in process automation and in measuring and communication technology within the water & wastewater, chemical, oil & gas as well as power & energy industry.

Ulasan Produk

Tidak ada ulasan