Endress Hauser Single Phase Surge Arrester

Sebelum PPN:
Rp18.999.900
Spesifikasi
CertificatesATEX IECEx CSA
FunctionSurge arresters are applied to protect electronic components of a plant against overvoltage! Due to this, investment intensive measuring instruments are protected and the plant availability is increased.
Measuring PrincipleSurge arrester for field mounting
Measuring/Application TaskSurge arrester
SIL Rating2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HAW569 surge protective device
HAW569-CB2C
Surge protective device for installation in the field device for power supply and communication signals optional with SIL and Ex approval

Surge protection for power supply or signal / communication cables
Feature
Compact device for the protection of signal / communication lines (Ex ia approval as an option) or for the simultaneous protection of signal, communication and supply lines (Ex d approval as an option)
Optionally available with SIL2 intrinsically safe approvals
Use
Field of application
The HAW569 surge protective device is used to protect electronic components in field devices from being destroyed. It ensures that overvoltage surges which occur in signal cables (e.g. 4 to 20 mA), in communication lines of Field buses and in power lines are safely limited or passed into the ground. The functionality of the electronic component to be protected is not affected as, using the impedance-free connection of the protection unit, interference voltage drops cannot be introduced.
HAW569 units are primarily used in process automation and in measuring and communication technology within the water and wastewater, chemical, oil & gas as well as power & energy industry.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait