Spesifikasi
| Number of Input Points | 16 points |
|---|---|
| Program Memory | 64k steps (128k bytes, flash memory) |
| Number of Outputs | 16 points |
| Type of control | Stored program iteration |
| Power capacity (mA) | 900 (DC5V built-in) |
| Frequency (Hz) | 50/60 |
| In / Out control method | Refresh method |
| Number of Input / Output Points (Points) | 256 or less |
| Operating Ambient Humidity (%RH) | 5 to 95 (no condensation) |
| Operating Ambient Temperature (°C) | -20~55 |
| Power Consumption (W) | 30 |
| Rated Voltage (V) | AC100~240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
The MELSEC iQ-F series is equipped with a CPU capable of high-speed processing with instruction operation speed (LD instruction) of 34ns.In addition, structured programs, execution of multiple programs, ST language, FB, etc. can be supported.
When using remote I/O (CC-Link, AnyWireASLINK and Bitty series), up to 512 points can be controlled.
By connecting a Simple Motion module, positioning compatible with SSCNET III/H is possible.
It is possible to correspond to various applications by combining linear interpolation, 2-axis circular interpolation, constant feed, and continuous trajectory control with a program by the table method.
Built-in 12bit 2ch analog voltage input and 1ch analog voltage output.
It can be used only by setting parameters without a program.
Numerical shifts, scaling settings, and alarm output settings can be set easily with parameters.
The Ethernet port supports communication of up to 8 connections on the network and can be connected to PCs and devices.
It also supports seamless SLMP communication with host devices.
It has a built-in RS-485 port and can communicate with Mitsubishi Electric general-purpose inverters for a maximum length of 50 m and up to 16 units (controllable with 6 dedicated inverter commands).
It also supports the MODBUS function, allowing you to connect up to 32 stations with MODBUS compatible devices such as sequencers, sensors, and temperature controllers.
It has a built-in SD memory card slot that is convenient for program updates and device mass production.
In addition, data can be logged to the SD memory card, which is useful for analyzing the device status and production status.
MELSEC iQ-F series realizes high-speed CPU and high-speed system bus communication of 1.5K words/ms (approx. 150 times faster than FX3U).
Even when using an intelligent function module with a large amount of communication data, you can maximize the capacity.
Equipped with RUN/STOP/RESET switch.
It is efficient because it can be restarted without turning off the power during debugging.
Security function against data theft, falsification, erroneous operation, illegal execution, etc. due to unauthorized access from a third party
(Block password, file password, remote password, security key authentication) to prevent.
In MELSEC iQ-F series, programs and devices are stored in flash ROM or other memory that does not require a battery*.
*: By using an optional battery, it is possible to increase the capacity that the device can hold.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
