Beli vise bench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BESSEY Vise
    Mulai

    Rp949.900

  2. WESTWARD Mechanic Vise Swivel
    Mulai

    Rp2.199.900

    WESTWARD Mechanic Vise Swivel
    Deskripsi:
    Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.
    atribut:
    • Duty Rating - Vises: Standard Duty
    • Item - Vises: Combination Vise
    • Swivel Angle - Vises (°): 360
    • Body Casting Tensile Strength (psi): 30000
    • Jaw Face - Vises: Serrated
    • Number of Lock Down Bolts: 2
    • Pipe Jaw Included: Yes
    • UNSPSC: 27112102
  3. PALMGREN Multi-Positioning Ball Vise
    Mulai

    Rp6.699.900

    PALMGREN Multi-Positioning Ball Vise
    Deskripsi:
    Multi-angle precision vises allow fine positioning of their vise head via their adjustable base that tilts the head up to 90° and swivels it 360°. They hold small components and materials during electronics assembly, parts repair, carving, engraving, and other detailed work.
    atribut:
    • UNSPSC: 31160000
  4. SATA Heavy Duty Bench Vise
    Mulai

    Rp1.799.900

    SATA Heavy Duty Bench Vise
    Deskripsi:
    70851 Heavy Ductile Iron Bench Vise 4" Product Description ● Ductile iron body for high strength ● Strong clamping force ● Wide opening ● Rotatable 210° ●
  5. SATA Mechanics Bench Vise
    Mulai

    Rp2.499.900

    SATA Mechanics Bench Vise
    Deskripsi:
    - Excellent clamping force- Machined base plate for smooth swivel with lug holes for secure positioning on workbench- Large anvil work surface for shaping- Replaceable serrated main jaws provide tight grip- Square steel structure provides high strength clamping force for safe use- Made of heavy duty cast iron
  6. OSTEQ American Bench vise with Pipe Jaws
    Mulai

    Rp2.999.900

    OSTEQ American Bench vise with Pipe Jaws
    atribut:
    • Size (inch): 5
    • Jaw: 125
    • Jaw Opening: 102
    • Throad Depth: 88.0
    • Large Anvil: 72x70
    • Pipe Jaws: 9-64
    • Swivel: 120
  7. EZREN Bench Vise
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    EZREN Bench Vise
    Deskripsi:
    Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja RagumAlat jepit Vise Bench digunakan untuk menahan barang ketika ingin dipotong atau dihaluskan, digergaji, dll.Bagi Anda yang senang memahat atau melakukan karya seni dan membutuhkan alat bantu clamp penjepit, alat ini sangat membantu Anda.Isi paket 1x Ezren EZ-0445 Clamp Vise Bench Catok Ragum Penjepit Meja Ragum
    atribut:
    • Length (mm): 35
    • Product Dimensions (cm): 9.5x8.5
  8. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
  9. Startools Bench Vise (Ragum)
    Mulai

    Rp659.900

    Startools Bench Vise (Ragum)
    Deskripsi:
    • Steel bench vise• Strong and durable with excellent shock adsorbing properties• Tommy bar will bend before the vice becomes over stressed
  10. PICUS (Taiyo Seiko) Dresser Holder
    Mulai

    Rp439.900

    PICUS (Taiyo Seiko) Dresser Holder
    atribut:
    • The number of blade: From 12 sheets 13 sheets . When you finish a small grindstone please so as to adjust the thickness of the width and the grinding wheel blade reduces the number of blades put 6mm flat washers supplied with the same position is.
    • Overall Length (mm): 265
    • Blade Specifications: No. 0 28mm
    • Fit the grinding wheel size: 6 grinding wheel from inches (150mm) to 20 inches (500mm)
  11. Kennedy American Pattern Workshop Vice (Ragum)
    Mulai

    Rp2.899.900

    Kennedy American Pattern Workshop Vice (Ragum)
    Deskripsi:
    American pattern, bench mounting steel vice with anvil suitable for workshop, garage and machine-shop use. Fixed base directly mounts onto work bench. Cast iron body with steel jaws and a cross drilled threaded handle with adjustable T-bar for extra leverage.
    atribut:
    • Overall Material: Cast Iron
    • Base Type: Fixed
    • Mounting Type: Bolt
  12. TEKIRO Infrared Thermometer (Pengukur Suhu)
    Mulai

    Rp419.900

    TEKIRO Infrared Thermometer (Pengukur Suhu)
    Deskripsi:
    Produk thermometer ini berfungsi untuk mengukur suhu pada objek non-contact dengan bantuan Laser Pointer.- Jarak maksimal pengukuran adalah 8:1, maksudnya disini besar dari objek yang hendak diukur suhunya dikalikan 8 adalah batas maksimum jarak yang diperlukan untuk mendapatkan pengukuran yang masih akurat.- Class 3a Laser Product.- Sinar laser yang dikeluarkan oleh alat ini tidak boleh terkena mata langsung karena dapat merusak penglihatan.- Jauhkan dari jangkauan anak - anak.- Japan Industrial Standard (JIS).- Produk ini sangat berkualitas.
    atribut:
    • Type: Measurement
    • Wave Length (Nm): 630-660
    • Maximum Temperature (°C): 520
    • Minimum Temperature (°C): -38
    • maximum output (mW): <5
  13. TRUSCO Lead Vice Rortary Base
    67%
    Mulai

    Rp3.699.900

    TRUSCO Lead Vice Rortary Base
    Deskripsi:
    59
    atribut:
    • Material: Body:Carbon Steel Shaft:Steel Handle:Steel Base:Steel
    • Set Contents: Turntable
    • Accessories: Rotating Base
  14. WILTON Vise
    Mulai

    Rp3.299.900

  15. MAXPOWER Bench Vise Cast Iron Swivel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp629.900

  16. SK11 bench vise
    Mulai

    Rp659.900

    SK11 bench vise
    Deskripsi:
    Made of cast iron and heavy, it has excellent stability. Equipped with a 360 degree rotating table for detailed work. It comes with an anvil and can be used for small work.Hobbies, crafts, metal engraving, etc.*Please securely fix it to a workbench, table, etc. *Do not hit the handle or main body with a hammer, etc.
    atribut:
    • Clamping Width (mm): 50
    • Jaw Opening (mm): 55
    • Main application: Hobby / craft / engraving work
    • Mass (kg): 2.5
    • Material (Main Unit): Control concentration: Working environment evaluation standard (Ministry of Labor Notification No. 79)
    • Mouth Depth (mm): 30
    • Tip Width (mm): 50
  17. ESCO 70mm Bench Vise (Suction Cup Type)
    Mulai

    Rp2.199.900

    ESCO 70mm Bench Vise (Suction Cup Type)
    Deskripsi:
    Light and durable due to the aluminum structure
    atribut:
    • AS ONE Part Number: 64-2218-44
  18. JTC Cast Steel Swivel Bench Vise (Ragum)
    Mulai

    Rp6.999.900

    JTC Cast Steel Swivel Bench Vise (Ragum)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

Daftar Harga vise bench Terbaru October 2026
BESSEY ViseRp949.900
WESTWARD Mechanic Vise SwivelRp2.199.900
PALMGREN Multi-Positioning Ball ViseRp6.699.900
SATA Heavy Duty Bench ViseRp1.799.900
SATA Mechanics Bench ViseRp2.499.900
OSTEQ American Bench vise with Pipe JawsRp2.999.900
EZREN Bench ViseRp28.900
TEKIRO Bench Vise (Ragum)Rp719.900
Startools Bench Vise (Ragum)Rp659.900
PICUS (Taiyo Seiko) Dresser HolderRp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait