Beli vga to hdmi cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Mulai

    Rp119.900

    Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)
    Deskripsi:
    This is a conversion adapter that can output the video signal of a computer equipped with an HDMI terminal to a display equipped with a VGA (D-sub15pin) input terminal. Max resolution 1920x1080Connect a PC equipped with an HDMI terminal to a monitor equipped with a VGA terminal
    atribut:
    • Cable Length (cm): 15
    • Conversion Type: Male-female
    • Male Mounting: HDMI (male)
    • Supported Resolution: 1920x1080
    • Dimensions (mm): 45x14x45
  2. StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter
    Mulai

    Rp349.900

    StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapter
    Deskripsi:
    2-in-1 design allows you to connect your mDP computer to an HDMI or VGA-enabled display using a single adapter. A small, lightweight adapter for maximum portability and easy portability in your laptop bag. Supports maximum display resolution 1920x1200 (1080p) Intel Thunderbolt compatible plug and play installation No external power supply requiredBy carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go. Connect your BYOD laptop / Ultrabook to your work HDMI or VGA display Connect a VGA or HDMI compatible display to a Mini DisplayPort compatible laptop and use it as a secondary monitor* The HDMI port is a passive port. * VGA port is an active port.
    atribut:
    • Adapter Model: Passive, active
    • Audio Function: 5.1 surround sound (depending on video source and destination)
    • Cable Length (cm): 15
    • Color: Black
    • Connector A: Mini-DisplayPort [20 pins]
    • Connector B: VGA (high density D-Sub) [15 pin], HDMI [19 pin]
    • Connector Shape: HDMI [19 pin] female - Mini-DisplayPort [20 pin] male, VGA (high density D-Sub) [15 pin] female - Mini-DisplayPort [20 pin] male
    • Height (mm): 13
    • Humidity (% RH): 10~85
    • Input: (AV)Mini DisplayPort 1.2
    • Length (mm): 190
    • Male Mounting: Mini-DisplayPort [20 pins]
    • Mass (g): 22
    • Maximum Resolution: [Digital] 1920 x 1200 / 1080p, [Analog] 1920 x 1200 / 1080p
    • Operating Temperature (°C): 0~60
    • Output: (AV)HDMI 1.4,VGA
    • Product Width (mm): 58
    • Set Contents: MiniDisplayPort to HDMI / VGA adapter, instruction manual
    • Specification: [Wide screen support] available
    • Storage Temperature (°C): -10~70
  3. Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)
    Mulai

    Rp329.900

    Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)
    Deskripsi:
    This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.
    atribut:
    • Color: Black
    • Connector 1: HDMI
    • Connector 2: VGA
    • Conversion Type: Male - Male
    • Male Mounting: HDMI, VGA
    • Plug: Gold plate
  4. Taffware Kabel Adapter HDMI ke VGA Female
    Mulai

    Rp15.900

    Taffware Kabel Adapter HDMI ke VGA Female
    Deskripsi:
    Kabel konverter dari HDMI ke VGA. Dengan adapter ini Anda dapat menampilkan layar laptop ke layar TV atau monitor yang menggunakan port VGA
    atribut:
    • Color: Black
  5. StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080
    Mulai

    Rp1.299.900

    StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080
    Deskripsi:
    Compatible with traditional displays: No upgrade costs by using your existing equipment. HDMI to VGA (male-to-female) active conversion adapter that connects an HDMI-based desktop or laptop (such as an Ultrabook) to a traditional VGA monitor or projector. High-quality video output: Supports resolutions up to 1920x1080 @ 60Hz (1080p), A high-quality VGA display converter that delivers clear, colorful Full HD video.Easy to carry: An ultra-lightweight HDMI to VGA conversion adapter that fits neatly into your computer case without the need for an external power adapter. Ideal for jobs that involve a lot of travel and travel.Easy setup: Plug and play, no additional software or drivers required. HDMI video adapter for quick and easy installation. Convenient for use in the office, remote work, or on the go Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturerConnect HDMI-enabled devices such as desktops, laptops and Ultrabooks to VGA projectors / displays* If you are using a Samsung Chromebook, please use the manufacturer's product HD2 VGA MICRO.
    atribut:
    • Cable Length (m): 0.245
    • Color: Black
    • Connector A: HDMI [19 pin]
    • Connector B: VGA (High Density D-Sub) [15 Pin]
    • Connector Shape: VGA (High Density D-Sub) [15 Pin] Female - HDMI [19 Pin] Male
    • Conversion Type: Female - Male
    • Female Mounting: VGA (High Density D-Sub) [15 Pin]
    • Height (mm): 15
    • Humidity (% RH): 40 to 85 (no condensation)
    • Length (mm): 245
    • Male Mounting: HDMI [19 pin]
    • Mass (g): 35.3
    • Maximum Resolution: [Digital] 1920 x 1200, [Analog] 1920 x 1200
    • Number of Ports: 1
    • Operating Temperature (°C): 0~60
    • Product Width (mm): 40
    • Storage Temperature (°C): -10~70
    • Supported Resolution: 1920x1080(1080p)@60Hz
  6. Cabletime HDMI to VGA Converter Adapter
    Mulai

    Rp77.900

    Cabletime HDMI to VGA Converter Adapter
    atribut:
    • Input & Output: HDMI Male to VGA Female
    • Length (m): 0.15
    • Resolution Support: up to 1080P@60Hz
    • Shell: Aluminum Alloy Metal
    • Shielding: Aluminum Shell + PVC Jacket
  7. UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Mulai

    Rp679.900

    UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)
    Deskripsi:
    Ugreen VGA HDMI Adapter Cable Connector3,5mm Audio VGA to HDMI Adapter Converter for PC Laptop Notebook to HDTV Projector VGA to HDMI adapter offers you a convenient way to connect PCs, Laptops with VGA to displays such as Projectors, Monitors, and HDTVs with HDMI etc. Plug and Play design ensures a quick and easy setup High quality, compact design for long term durability HDMI female to VGA Male adapter has a micro USB port for optional power, providing external power for devices which have low-power output
    atribut:
    • Output: HDMI (Audio and Video)
    • Input: VGA (Video), 3.5mm Audio port and Micro USB power supply port
  8. Taffware Adapter HDMI ke VGA Female
    Mulai

    Rp19.900

    Taffware Adapter HDMI ke VGA Female
    Deskripsi:
    Sambungkan berbagai macam perangkat display dengan gadget lain menggunakan adaptor dari Taffware. Terdapat jack 3.5 mm pada adaptor untuk kemudahan penggunaan perangkat audio. Dukungan resolusi yang tinggi dan stabil membuat Anda tetap memiliki kualitas gambar yang baik
    atribut:
    • Dimensions (cm): 4.2x4.4x1.5
    • Cable Length (cm): 20
    • Interface: VGA ke HDMI
    • Material: Plastik dan TPE
  9. Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)
    Mulai

    Rp229.900

    Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)
    Deskripsi:
    Outputs video from a computer's HDMI port to a TV or display with a VGA port. (Audio output cannot be converted in the reverse direction.) The built-in chipset converts the HDMI output to analog video. The screen display supports both duplicate and extended modes. Supports up to Full HD (1080p, 1920 x 1080) / 60Hz.*VGA output cannot be converted to HDMI. *The resolution and refresh rate that can be displayed depend on the connected display, etc. *This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
    atribut:
    • Cable Length (cm): Approx. 14.5 (excluding connector)
    • Color: Black
    • Connector Shape: [Computer side] HDMI male (Type A 19-pin) [Display side] VGA female (Mini D-Sub 15-pin)
    • Maximum Resolution: 1920x1080/60Hz
  10. monotaro Hdmi To Dvi Converter Cable 1.8 M
    Mulai

    Rp189.900

    monotaro Hdmi To Dvi Converter Cable 1.8 M
    atribut:
    • Cable: Normal type
    • Compatible Models: Two-way use on TV/display/PC equipped with HDMI/DVI terminal
    • Connector Shape: HDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
    • Cable Length (m): 1.8 (including the mold part of the connector)
    • Cable Thickness (mm): 4.5
    • Applicable Model: PCs, HDTVs, display monitors, projectors, etc.
    • Color: black
    • Corresponding resolution: Maximum / WUXGA (1920 x 1200)
    • Plug: Gold plate
    • RoHS Directive: Conform
    • Shield: Double shield
    • Standard: None (UL standard equivalent)
    • Supported Resolution: Max/WUXGA (1920 x 1200)
  11. Trimate HDMI-VGA conversion cable (Kabel Konverter HDMI ke VGA)
    Mulai

    Rp279.900

    Trimate HDMI-VGA conversion cable (Kabel Konverter HDMI ke VGA)
    Deskripsi:
    This is a conversion cable that can convert the video signal of a computer equipped with an HDMI terminal and output it to a display equipped with a VGA (D-sub15pin) input terminal.For PCs equipped with HDMI terminals, monitors equipped with VGA terminals, etc.
    atribut:
    • Cable Length (m): 1
    • Color: Black
    • Connector 1: HDMI
    • Connector 2: VGA
    • Connector Shape: HDMI (male) - VGA (male)
    • Conversion Type: Male - Male
    • Male Mounting: HDMI,VGA
    • Plug: Gold plate
  12. Orico VGA/HDMI Adapter Cable
    Mulai

    Rp269.900

    Orico VGA/HDMI Adapter Cable
    atribut:
    • Material: PVC
    • Output Interface: DVI * 1 (Female)
    • Input Interface: DP (Male)
    • Resolution: 1920*1080@60HZ
  13. Ainex HDMI to VGA Cable AMC-HDVGAB (Konverter HDMI ke VGA)
    Mulai

    Rp359.900

    Ainex HDMI to VGA Cable AMC-HDVGAB (Konverter HDMI ke VGA)
    Deskripsi:
    Outputs video and audio from an HDMI port on a personal computer to a TV/display equipped with a VGA port.
    atribut:
    • Color: Black
    • Cable Length (cm): Approximately 25 (including connector)
    • Conversion Type: Female - Male
    • Female Mounting: Mini~VGA (D-Sub~15 pin) /3.5mm mini jack/Micro~USB~type-B
    • Male Mounting: HDMI (Type~A~19 pin)
  14. Taffware Saintholly Konverter VGA ke HDMI
    Mulai

    Rp28.900

    Taffware Saintholly Konverter VGA ke HDMI
    Deskripsi:
    Alat ini merupakan adaptor konverter dari output VGA menjadi HDMI. Display port ini dapat digunakan pada perangkat yang memiliki port yang sesuai dengan adaptor ini
    atribut:
    • Output: 1xHDMI
    • Dimensions (mm): 63 x 54 x 20
    • Input: 1 x VGA, 1 x AUX
    • Material: Plastik
  15. Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)
    Mulai

    Rp119.900

    Vention DisplayPort to VGA Cable for PC LCD Monitor (Kabel VGA)
    atribut:
    • AWG: 30AWG
    • Connector Shell: DisplayPort: ABS; VGA: PVC
    • Connector Interface: DisplayPort Male to VGA Male
    • Connector Material: Gold-plated
    • Chipset: ANX9833
    • Conductor: Tinned Copper
    • Jacket: PVC
    • Shielding: Aluminium Foil+Metal Braided
Daftar Harga vga to hdmi cable Terbaru October 2026
Trimate Hdmi To Vga Conversion Cable (Konverter HDMI ke VGA)Rp119.900
StarTech.com Mini DisplayPort connection travel adapter 2-in-1 mini DP to VGA / HDMI adapterRp349.900
Trimate HDMI-Vga Conversion Cable (Kabel VGA ke HDMI)Rp329.900
Taffware Kabel Adapter HDMI ke VGA FemaleRp15.900
StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080Rp1.299.900
Cabletime HDMI to VGA Converter AdapterRp77.900
UGREEN Converter VGA to HDMI HD Audio Video (Adaptor)Rp679.900
Taffware Adapter HDMI ke VGA FemaleRp19.900
Ainex HDMI to VGA conversion cable (Konverter HDMI ke VGA)Rp229.900
monotaro Hdmi To Dvi Converter Cable 1.8 MRp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)