monotaro Hdmi To Dvi Converter Cable 1.8 M

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900
Spesifikasi
CableNormal type
Compatible ModelsTwo-way use on TV/display/PC equipped with HDMI/DVI terminal
Connector ShapeHDMI (Type A, 19-pin, male)-DVI-D (24-pin, male)
Cable Length (m)1.8 (including the mold part of the connector)
Cable Thickness (mm)4.5
Applicable ModelPCs, HDTVs, display monitors, projectors, etc.
Colorblack
Corresponding resolutionMaximum / WUXGA (1920 x 1200)
PlugGold plate
RoHS DirectiveConform
ShieldDouble shield
StandardNone (UL standard equivalent)
Supported ResolutionMax/WUXGA (1920 x 1200)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
This product or become your in places such as the following, please be avoided to store. High temperature, high humidity, there are many dust, vibration is intense, direct sunlight, changes in temperature is intense, and the like environment . It does not guarantee the compatibility and operation with all of the products. . During the installation and movement of this product, please go from OFF the power of personal computers and other peripherals must be connected.

Ulasan Produk

Tidak ada ulasan