StarTech.com HDMI-VGA conversion adapter / converter HDMI-analog RGB conversion connector 1920x1080
#Grup produk P113604186
Spesifikasi
| Cable Length (m) | 0.245 |
|---|---|
| Color | Black |
| Connector A | HDMI [19 pin] |
| Connector B | VGA (High Density D-Sub) [15 Pin] |
| Connector Shape | VGA (High Density D-Sub) [15 Pin] Female - HDMI [19 Pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | VGA (High Density D-Sub) [15 Pin] |
| Height (mm) | 15 |
| Humidity (% RH) | 40 to 85 (no condensation) |
| Length (mm) | 245 |
| Male Mounting | HDMI [19 pin] |
| Mass (g) | 35.3 |
| Maximum Resolution | [Digital] 1920 x 1200, [Analog] 1920 x 1200 |
| Number of Ports | 1 |
| Operating Temperature (°C) | 0~60 |
| Product Width (mm) | 40 |
| Storage Temperature (°C) | -10~70 |
| Supported Resolution | 1920x1080(1080p)@60Hz |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with traditional displays: No upgrade costs by using your existing equipment. HDMI to VGA (male-to-female) active conversion adapter that connects an HDMI-based desktop or laptop (such as an Ultrabook) to a traditional VGA monitor or projector. High-quality video output: Supports resolutions up to 1920x1080 @ 60Hz (1080p), A high-quality VGA display converter that delivers clear, colorful Full HD video.Easy to carry: An ultra-lightweight HDMI to VGA conversion adapter that fits neatly into your computer case without the need for an external power adapter. Ideal for jobs that involve a lot of travel and travel.Easy setup: Plug and play, no additional software or drivers required. HDMI video adapter for quick and easy installation. Convenient for use in the office, remote work, or on the go
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect HDMI-enabled devices such as desktops, laptops and Ultrabooks to VGA projectors / displays
* If you are using a Samsung Chromebook, please use the manufacturer's product HD2 VGA MICRO.
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Connect HDMI-enabled devices such as desktops, laptops and Ultrabooks to VGA projectors / displays
* If you are using a Samsung Chromebook, please use the manufacturer's product HD2 VGA MICRO.
Warning
* If you are using a Samsung Chromebook, please use the manufacturer's product HD2 VGA MICRO.Feature
Compatible with traditional displays: No upgrade costs by using your existing equipment. HDMI to VGA (male-to-female) active conversion adapter that connects an HDMI-based desktop or laptop (such as an Ultrabook) to a traditional VGA monitor or projector. High-quality video output: Supports resolutions up to 1920x1080 @ 60Hz (1080p), A high-quality VGA display converter that delivers clear, colorful Full HD video.Easy to carry: An ultra-lightweight HDMI to VGA conversion adapter that fits neatly into your computer case without the need for an external power adapter. Ideal for jobs that involve a lot of travel and travel.Easy setup: Plug and play, no additional software or drivers required. HDMI video adapter for quick and easy installation. Convenient for use in the office, remote work, or on the goEarning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Connect HDMI-enabled devices such as desktops, laptops and Ultrabooks to VGA projectors / displaysProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
