Beli vfd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Variable Frequency Drive (VFD) Inverter CV-20 Series (Inverter Drive Kecepatan Variabel)atribut:
- Input Voltage (V): AC 220 (1phase)
- Output voltage (V): AC 220 (3phase)
- Fort Variable Frequency Drive (VFD) Inverter KC200 Series (Inverter Drive Kecepatan Variabel)atribut:
- Input Phase: 3
- Input Voltage (V): AC 380
- Output Phase: 3
- Output voltage (V): AC 380
- Power Range (kW): 7.5
- Power Capacity (kVa): 11
- Input Current (A): 20.5
- Output Current (A): 17
- Schneider Electric Variable Frequency Drive (Inverter VFD)Deskripsi:Schneider Altivar ATV12 series VFDs are compact and fit into limited space. The ATV12P series is baseplate-mounted, which dissipates heat into the machine frame. The ATV12H series is heat-sink-mounted, which dissipates heat through a heat exchanger. These drives are used for small machine applications such as packaging and commercial kitchen equipment.
- Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Taffware Car Power InverterDeskripsi:Inverter daya dapat digunakan untuk mengubah arus DC 12 V ke AC 220 V sehingga Anda dapat menggunakan baterai accu mobil Anda untuk menyuplai daya ke perangkat Anda. Inverter daya ini juga dilengkapi automatic thermal shutdown yang membuatnya dapat dengan otomatis mati saat terlalu panas karena penggunaanatribut:
- Color: Black
- Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.atribut:
- Dimensions d (mm): 130
- Protection Class: IP20
- Dimension H (mm): 130
- Mass (kg): 1.4
- Dimension D2 (mm): 7.5
- Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
- Applicable Motor Capacity (kW): 1.5
- Capacity (kVA): 3
- Cooling Method: Forced air cooling
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W (mm): 105
- Electric Capacity (A): 4.3
- Input Voltage (V): Three-phase 200-240
- Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
- Output voltage (V): Three-phase 200-240
- Paint Color: JIS equivalent color 10B2.5 / 1
- Rated Output Current (A) : 8
- Storage Temperature (°C): -25-+70
- Type of control: Sine wave PWM method
- Visero Power Inverter (Inverter Daya)Deskripsi:Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.
- Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Deskripsi:Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”atribut:
- Compatible Motor Capacity (kW): 0.4
- Input Voltage (V): Three-phase 200 to 240
- Output voltage (V): Three-phase 200 to 240
- Cooling Method: Natural Cooling
- Capacity (A): 1.4
- Control Method: Sine wave PWM method
- Capacity (kVA): 1.3
- Dimension D2 (mm): 7.5
- Dimension H (mm): 130
- Dimension H1 (mm): 121.5
- Dimension H2 (mm): 13
- Dimension W1 (mm): 60
- Dimensions d (mm): 120
- Dimensions w (mm): 72
- Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
- Paint Color: JIS equivalent color 10B2.5/1
- Protective Structure: IP20
- Rated Output Current (A) : 3.3
- Storage Temperature (°C): -25~+70
- Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
- VOZ Hybrid Solar Inverter (Inverter Solar Panel)Deskripsi:Solar Baterai Inverter Hybrid 3 KVABiasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSInverter Solar Hybrid adalah sebuah perangkat yang memiliki kemampuan seperti inverter on grid dan inverter baterai. Secara sederhana bisa juga dikatakan bahwa pada dasarnya hybrid inverter adalah inverter tenaga surya yang dikombinasikan dengan solar charge controller dalam satu unit komponen. Inverter modern ini menggunakan pengukur energi sederhana untuk mengukur konsumsi listrik dan perangkat lunak pintar yang dapat diprogram untuk menentukan penggunaan paling efisien dari energi tenaga surya yang tersedia.atribut:
- Dimensions (mm): 310x125x465
- Input Voltage (V): 154-264AC ±3
- Maximum Charge Current (A): 120
- Delta Inverter Drive (Inverter Drive Kecepatan Variabel)Deskripsi:Delta no longer considers this drive to be a core product. There is limited stock or long lead times. Call 800-985-6929 to check stock.Newer model recommended replacement drive:Three Phase Input: VFD5A5MS43ANSAAAlways confirm drive specifications and call 800-985-6929 if you have any questions. Note that VFD5A5MS43ANSAA do not have the same dimensions, please verify replacement drive dimensions will fit your enclosure or mount.The Delta VFD-B series is a general purpose NEMA 1 drive and offers V/F, Sensorless Vector and Closed Loop Vector control. With its Constant Torque rating and 0-2000Hz output, the VFD-B is designed to handle most conventional drive applications found in the industrial manufacturing industry. The VFD-B series drives are used in many applications including: HVAC, Compressor, Crane Gantry, Elevator, Escalator, Material Handling, Water/Wastewater, and Woodworking to name a few.atribut:
- AC Line Regenerative: No
- Braking Type: DC Injection; Dynamic Braking
- Closed Loop: No
- Current (Amps) (CT): 5.5
- Dynamic Braking Transistor: Included
- Enclosure Rating: NEMA 1; IP20
- Horsepower (HP) (CT): 3
- Input Phase: 3
- Input Range Voltage (VAC): 380 to 480
- Maximum Frequency (Hz): 400
- Motor Control - Max Level: Open Loop Vector (Sensorless Vector)
- Nominal Input Voltage (V AC ): 480
- Operator Controls: Keypad Included
- Toshiba Schneider Inverter Inverter Option (Port Inverter)Deskripsi:You can connect to a computer for data communication. You can easily adjust parameters using a connection cable and store / write data.(Format: USB001Z)Communication software (PCM002Z: provided free of charge by member service) enables easy data communication between the inverter and a personal computer.Available models:TOSVERT VF-AS1, VF-PS1, VF-S15, VF-FS1, VF-nC3TOSVERT VF-S11, VF-A7, VF-P7, VF-nC1Operation confirmed OS: MS-Windows® 7 / 8
- Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)atribut:
- Storage Temperature Range (°C): -20 to 65
- KRISBOW DC Inverter Welding Machine (Mesin Las Inverter)Deskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
- Taffware Power Inverter for Car (Inverter Mobil)Deskripsi:SNAN Power Inverter dilengkapi USB port dapat menjadi solusi bagi Anda yang ingin berpergian sambil membawa perlengkapan elektronik. Inverter ini dapat mengubah arus DC menjadi AC sehingga dapat menjadi penyuplai perangkat digital Anda yang membutuhkan daya hingga 150 Watt.Note: Logo Taffwareatribut:
- Dimensions (cm): 8.5x6.5x4 cm Panjang Kabel: 35 cm
- Cable Length (cm): 8.5 x 6.5 x 4 cm Panjang Kabel: 35 cm
- USB Output (V/A): DC 5/2.1+1
- Power (W): 150
- Low Voltage (V): 9.5
- Over Voltage (V): 14.5
- Input (V): DC 12
- Voltage (V): 220
- LS Electric Inverter G100 Series (Inverter Drive Kecepatan Variabel)Deskripsi:The G100 is the solution for general drives applications because of its high performance sensorless operation, premium quality and high reliability.atribut:
- Rated Output Capacity (kVA): 12.2 (HD) , 17.5 (ND)
- Motor Rating Heavy Duty (hp/kW): 10 / 7.5
- Motor Rating Normal Duty (hp/kW): 15 / 11
- Rated Input Current (A): 17.5 (HD) , 25.4 (ND)
- Rated Input Frequency (Hz): 50 -60 (+- 5%)
- Rated Input Voltage (V) : 3-Phase 380-480 AC (-15% -+10%)
- Rated Output Current (A) : 3-phase input: 16.0 (HD) 23.0 (ND) , 1-phase input: 8.7 (HD) 12.6 (ND)
- Rated Output Frequency (Hz): 0 - 400 (IM sensorless: 0 - 120)
- Rated Output Voltage (V) : 3-Phase 380-480
- Staryu Power Inverter (Inverter Daya)Deskripsi:Power Inverter adalah alat untuk mengubah listrik aki (DC) 12V menjadi 220V (AC) sehingga dapat digunakan untuk menyalakan peralatan listrik saat keadaan mati lampu ataupun darurat.atribut:
- Input DC (V): 12
Daftar Harga vfd Terbaru October 2026
| Fort Variable Frequency Drive (VFD) Inverter CV-20 Series (Inverter Drive Kecepatan Variabel) | Rp2.499.900 |
| Fort Variable Frequency Drive (VFD) Inverter KC200 Series (Inverter Drive Kecepatan Variabel) | Rp9.299.900 |
| Schneider Electric Variable Frequency Drive (Inverter VFD) | Rp7.799.900 |
| Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik) | Rp1.199.900 |
| Taffware Car Power Inverter | Rp239.900 |
| Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Visero Power Inverter (Inverter Daya) | Rp359.900 |
| Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel) | Rp6.599.900 |
| VOZ Hybrid Solar Inverter (Inverter Solar Panel) | Rp5.999.900 |
| Delta Inverter Drive (Inverter Drive Kecepatan Variabel) | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Inverter%20CV-20%20Series%20(Inverter%20Drive%20Kecepatan%20Variabel)/96P103846330-1.jpg)
%20Inverter%20KC200%20Series%20(Inverter%20Drive%20Kecepatan%20Variabel)/fgP112240556-1.jpg)
/0zP109347035-1.jpg)
/j9P105378693-1.jpg)

/4fP110627159-1.jpg)
/raP110450982-1.jpg)
/imP110438670-2.jpg)
/qbP111081947-1.jpg)
/38P111157116-1.jpg)
/0tP105735029-1.jpg)
/2qP103773098-1.jpg)
%20(Inverter%20Drive%20Kecepatan%20Variabel)/e9P105904513-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20DC%20Inverter%20Welding%20Machine%20(Mesin%20Las%20Inverter)/jvP104572715-10.jpg)
/coP103845456-1.jpg)
/6bP107926227-1.jpg)
/iyP109248682-1.jpg)
/qsP110450964-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)