Beli vernier height gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Height Gage
    Mulai

    Rp3.699.900

    Mitutoyo Vernier Height Gage
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Technology: Mechanical
  2. Mitutoyo VERNIER HEIGHT GAGE 200/0.02MM 506-207
    Mulai

    Rp3.299.900

    Mitutoyo VERNIER HEIGHT GAGE 200/0.02MM 506-207
    Deskripsi:
    The Mitutoyo lightweight Vernier height gage is ideal for small parts and offers portability without sacrificing accuracy or durability. The slider and beam are constructed of hardened stainless steel, and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage with a calibrated screw mechanism for fine, uniform slider adjustments. The Vernier second sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Units: Metric
    • Range (mm): 0-200
    • Accuracy (mm): ±0.03
    • Graduation (mm): 0.02
    • Optional Accessories: 900322, 953639
    • Technology: Mechanical
    • Mitutoyo Part Number: H4-20
    • Standard Accessories : 900173, 901338
  3. KENTA Vernier Height Gauge
    Mulai

    Rp6.999.900

    KENTA Vernier Height Gauge
    Deskripsi:
    Graduation 0.02mm/0.001inchCarbide tipped scriberStain chrome plated scaleAccuracy: ±0.03mm
  4. Insize Vernier Height Gages
    Mulai

    Rp6.099.900

    Insize Vernier Height Gages
    Deskripsi:
    Graduation: 0.02mm/0.001inchAdjustable main scale to set zeroCarbide tipped scriberMade of Stainless Steel (except the base)Satin chrome plated scaleSupplied with magnifierWith fine adjustmentSupplied with dust coverOptional accessory: dial test indicator holder (code 6293-6), clamp for proactors (code 2372-CLAMP)
    atribut:
    • Code: 1250-600
    • Range (mm): 0-600 (0-24inch)
    • Graduation (mm): 0.02 (0.001inch)
    • Accuracy (mm): ±0.05
    • Size L (mm): 870
    • Material: Stainless Steel
    • Plated Scale: Chrome
    • Size A1 (mm): 180
    • Size A2 (mm): 54
    • Size C1 (mm): 80
    • Size C2 (mm): 41
    • Size D (mm): 35
    • Size b (mm): 85
  5. Wilmer Butt Hinge (Engsel Kupu-Kupu)
    Mulai

    Rp11.900

    Wilmer Butt Hinge (Engsel Kupu-Kupu)
    Deskripsi:
    Cocok digunakan untuk pintu kayu besar dan pintu utama rumah / pintu depan / pintu kamar dan jendela1set include skrup
    atribut:
    • Material: Iron
    • Finish: Satin Nickel
    • Color: Silver
  6. Aomori Engsel Tipis Rrt Stainless Steel
    Rating:
    80% of 100
    (1)
    Mulai

    Rp7.900

  7. Insize Vernier Height Gage
    Mulai

    Rp3.299.900

    Insize Vernier Height Gage
    Deskripsi:
    Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
  8. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  9. Niigata Seiki (SK) Digital Height Gauge
    Mulai

    Rp10.999.900

    Niigata Seiki (SK) Digital Height Gauge
    Deskripsi:
    Digital Height Gauge VHS-30D. - Measuring Height of small workpiece - Suitable for scribing works - Main Scale Slider enables easier adjustment - Power Source: SR44 - Accessories: Dial Indicator Holder, Scriber, Dial Indicator TI-8038 - Accuracy +/- 0.04mm, Scale adjustment 10mm, Measuring Range 300mm.
  10. Mitutoyo Digimatic Height Gauge
    Mulai

    Rp15.999.900

    Mitutoyo Digimatic Height Gauge
    atribut:
    • Power Supply: Button type silver oxide battery SR44 (1)
    • Allowable Tolerance (inch): Max. EMPE ± 0.03
    • Approximate Battery Life (year): 5 (at regular use)
    • Display Format: Digital
    • Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
    • Maximum Response Speed: Unlimited
    • Minimum Reading (mm): 0.01
  11. Mitutoyo ABS Digimatic Height Gauge
    Mulai

    Rp34.999.900

    Mitutoyo ABS Digimatic Height Gauge
    atribut:
    • Mass (kg): 4.6
    • Function: ORIGIN (absolute origin) setting function, ABS (absolute) measurement function, INC (incremental) measurement function, hold function, output function, low battery voltage alarm
    • Overall Height (mm): 507
    • Fit: Connection cable for data output 1m: No.905338 2m: No.905409
    • Product Type: Body
    • Accessories: Scriber, scriber clamp, holder arm C, clamp (with dovetail groove)
    • Battery Life (hour): 20000
    • Display: LCD 6 digits, character height 10mm
    • Display Format: Digital
    • Instrument Difference (mm): +/- 0.03
    • Measuring Range (mm) : 0-300
    • Minimum display amount (mm): 0.01
    • Mitutoyo Part Number: 570-322
    • Power Supply: SR44 (button type silver oxide battery) x 1
    • Repeatability (mm): 0.01
    • Series: 570
  12. KRISBOW Digital Height Gauge
    Mulai

    Rp4.499.900

    KRISBOW Digital Height Gauge
    Deskripsi:
    Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.
    atribut:
    • Accuracy (mm): 0.01
    • Resolution (mm): 0.01
  13. monotaro Digital Height Gauge
    Mulai

    Rp2.599.900

    monotaro Digital Height Gauge
    Deskripsi:
    Height gauge easy to see with digital display For component measurement
    atribut:
    • Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
    • Type: Digital
    • Overall Length (mm): 476
    • Battery Used: Coin battery CR2032 x 1
    • Display Format: Digital
    • Instruction Manual:
    • Instrument Difference (mm): +/- 0.04
    • Mass (kg): approx. 2.5
    • Maximum measurement length (mm): 300
    • Minimum display amount (mm): 0.01
    • Product Type: Body
  14. Mitutoyo Standard Height Gauge
    Mulai

    Rp249.999.900

    Mitutoyo Standard Height Gauge
    atribut:
    • Display Format: analog
    • Overall Height (mm): 1760
    • Vertical Movement of Main Scale: 25mm
    • Maximum measurement length (mm): 1500
    • Instrument Difference (mm): 0.18
    • Mass (kg): 26
    • Minimum Reading (mm): 0.05
    • Mitutoyo Part Number: 514-170
    • Product Type: Body
    • Vertical Movement of Slider Fine Movement (mm): 20
  15. CP Height Gauge
    Mulai

    Rp779.900

    CP Height Gauge
    atribut:
    • Size (inch): 12
Daftar Harga vernier height gauge Terbaru March 2026
Mitutoyo Vernier Height GageRp3.699.900
Mitutoyo VERNIER HEIGHT GAGE 200/0.02MM 506-207Rp3.299.900
Niigata Seiki (SK) Vernier Height GaugeRp6.099.900
KENTA Vernier Height GaugeRp6.999.900
Insize Vernier Height GagesRp6.099.900
Wilmer Butt Hinge (Engsel Kupu-Kupu)Rp11.900
Mitutoyo Digital Height GaugeRp8.899.900
Aomori Engsel Tipis Rrt Stainless SteelRp7.900
Insize Vernier Height GageRp3.299.900
Mitutoyo Digital Height GaugeRp7.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)