Insize Height Gage Vernier Mechanism

Sebelum PPN:
Rp8.299.900
Spesifikasi
IncludesCarbide Tipped Scriber, Dust Cover, Magnifier
Operation TypeMechanical
Resolution0.001inch/0.02mm
Base MaterialSteel
ConstructionStainless Steel
Accuracy (inch)+/-0.0020
Dimension TypeInch/Metric
Fine Adjustment PositionAbove the Vernier Slider
FunctionsAdjustable Main Scale to Set Zero, Fine Adjustment, Standard Duty, Compatible with Test Indicator Attachment, Compatible with Bevel Protractor Attachment
Maximum Measurement (inch)18
Maximum Measurement (mm)450
Minimum Measurement (inch)0
Minimum Measurement (mm)0
Range (inch)0 to 18, 0mm to 450mm
Travel TypeManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait