Beli valves asahi av di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Mulai

    Rp4.299.900

    Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)
    Deskripsi:
    -Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.
    atribut:
    • PVC Pipe Nominal Diameter: 50
    • Dimension L: 234mm
    • Fluid Temperature: 0 to 50°C
    • Dimensions h: 168.5mm
    • Material: Hard PVC (U-PVC)
    • Maximum Working Pressure: 1.0MPa
  2. Asahi AV Ball Valve 21 Type Flange Type
    Mulai

    Rp639.900

    Asahi AV Ball Valve 21 Type Flange Type
    Deskripsi:
    General-purpose ball valve, flange type.
  3. Asahi AV Ball Valve Type 21 Screw-In Type
    73%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  4. Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Mulai

    Rp489.900

    Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type
    Deskripsi:
    General-purpose ball valve, adhesive type.
    atribut:
    • Material (Seal): EPDM
    • Connection: Plug-in
    • Fluid Temperature (°C): 0-50
    • Shape: straight
  5. Asahi AV PVC Ball Valve
    41%
    Mulai

    Rp349.900

    Asahi AV PVC Ball Valve
    atribut:
    • Material: Hard vinyl chloride (U-PVC)
    • Maximum Working Pressure (MPa): 1
    • Fluid Temperature (°C): 0-50
  6. Asahi AV Butterfly Valve Type 57
    Mulai

    Rp5.299.900

    Asahi AV Butterfly Valve Type 57
    Deskripsi:
    Improved long-term performance Easy to change the all-resin operation method. The opening and closing direction of the handle lever can be changed. Excellent operability and safety.
    atribut:
    • Connector: Wafer
    • Dimension A1 (mm): 167
    • Dimension D2 (mm): 122
    • Dimensions a2 (mm): 64
    • Material (Main Unit): U-PVC
    • Maximum Operating Pressure (MPa): 1.0 (10.2kgf/cm²)
    • Operating Temperature Range (°C): 0-50
    • Standard: JIS10K
  7. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  8. FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Air Solenoid Valve Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  9. GF PVC Ball Valve
    Mulai

    Rp359.900

    GF PVC Ball Valve
    atribut:
    • Material (O-Rings): EPDM
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0-60
  10. Onda Ball Valve
    Mulai

    Rp139.900

  11. Dulux Cat Weathershield Core
    Mulai

    Rp4.199.900

    Dulux Cat Weathershield Core
    Deskripsi:
    Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya. Deskripsi Aplikasi Rol, atau kuas atau spray.
    atribut:
    • Drying Time (hour): 1-2
    • Finishing: Matt
    • Theoretical Spread (m²/L): 12-13
  12. Dulux Cat Weathershield Core 2.5L
    58%
    Mulai

    Rp239.900

    Dulux Cat Weathershield Core 2.5L
    Deskripsi:
    Dulux Weathershield adalah cat bermutu tinggi khusus untuk eksterior, berbahan dasar air. Dibuat dari 100% bahan acrylic untuk dinding luar yang baru atau sudah pernah dicat sebelumnya.Petunjuk Penggunaan: Rol, atau kuas atau spray
  13. Onda PVC Valve
    Mulai

    Rp20.900

    Onda PVC Valve
    Deskripsi:
    Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam body
    atribut:
    • Material: PVC
  14. KOVA Ball Valve
    Mulai

    Rp12.900

  15. NEW FLOW Thread Type Diaphragm Seal
    50%
    Mulai

    Rp1.099.900

    NEW FLOW Thread Type Diaphragm Seal
    Deskripsi:
    DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.
    atribut:
    • Instrument Connection (Female) (inch): 1/2 NPT
  16. SAMBO PVC Ball Valve
    Mulai

    Rp5.900

    SAMBO PVC Ball Valve
    atribut:
    • Pressure (kg/cm): 5
  17. Onda Gate Valve Cast Iron Type Flange JIS 10K
    Mulai

    Rp2.099.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
Daftar Harga valves asahi av Terbaru March 2026
Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Rp4.299.900
Asahi AV Ball Valve 21 Type Flange TypeRp639.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeRp489.900
Asahi AV PVC Ball ValveRp349.900
Asahi AV Butterfly Valve Type 57Rp5.299.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
FESTO Air Solenoid Valve Classic (Katup Solenoid)Rp4.699.900
GF PVC Ball ValveRp359.900
Onda Ball ValveRp139.900

Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)