Beli valves di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)
    Deskripsi:
    10K FC BALL VALVE FULL BORE FLANGE TYPE SCS13A PTFE (SHOWA Ball Valve Full Bore Flange Type SCS13A PTFE 65A 2 1/2 Inch (class 10K))material : SCS13A item code : 78
    atribut:
    • Item Code: 78
    • Material: SCS13A (Ball) FC200 (Body) PTFE (Seat) SUS304 (Shaft)
    • Working Pressure: 1.37Mpa WOG (120Degrees C)
    • Bore: Full Bore
  2. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  3. Onda Ball Valve
    Mulai

    Rp139.900

  4. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp249.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  5. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp99.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  6. Sherlock Ball Valve Kuningan
    Mulai

    Rp91.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
  7. Kitz 600 Type Brass Ball Valve (Reduce Tobear) TK Series
    Mulai

    Rp219.900

    Kitz 600 Type Brass Ball Valve (Reduce Tobear) TK Series
    atribut:
    • Material (Handle): SUS430
    • Material (insert): C3771BE
    • Ball Material: C3771BE (Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (stem): K Metal
    • Shape: straight
    • Type: Bronze, brass
    • Valve Type: Ball valve
  8. KOVA Ball Valve
    Mulai

    Rp12.900

  9. SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Mulai

    Rp9.299.900

    SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)
    Deskripsi:
    10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3
    atribut:
    • Item Code: 144-3
    • Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
    • Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
    • Bore: Full Bore
  10. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp279.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  11. Asahi AV Ball Valve Type 21 Screw-In Type
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  12. Kitz Stainless Ball Valve 10UT Series
    Mulai

    Rp2.399.900

    Kitz Stainless Ball Valve 10UT Series
    atribut:
    • Body: SCS13A
    • Class: 10K
    • Bore Diameter: Full bore
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  13. Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    Mulai

    Rp429.900

    Kitz 600 Type SS Ball Valve (Reduce Tobear) UTKM Series (Katup)
    atribut:
    • Bore Diameter: Redeyusutoboa
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Ball Material: SUS316
    • Body Material: SCS14A (lost wax precision casting)
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Material (Handle): SUS430
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): SUS316
    • Maximum Working Pressure (MPa): 4.12 (cold water, oil, gas)
    • Shape: straight
    • Valve Type: Ball valve
  14. Cisal Ball Valve
    Mulai

    Rp15.900

    Cisal Ball Valve
    Deskripsi:
    Ball Valve adalah sebuah Valve atau katup dengan pengontrol aliran berbentuk disc bulat (seperti bola/belahan)
  15. VTV Valve Body Ball Valve ANSI 150
    Mulai

    Rp3.399.900

    VTV Valve Body Ball Valve ANSI 150
    Deskripsi:
    VTV 2pcs body high mounting full bore ball valveFlange end to ANSI 150with anti static device, fire safe, and blow out proof
    atribut:
    • Fig: BV-202
  16. Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Maxima S1 Composite 3167 (Sepatu Proyek)
    Mulai

    Rp639.900

    Dr. OSHA Sepatu Safety Tali Sneakers Low Cut Maxima S1 Composite 3167 (Sepatu Proyek)
    Deskripsi:
    Heavy Duty Boot Dengan bahan yang sangat kuat dan anti jamur, dengan Baja Toe Cap dengan Kekuatan 200J & 15000N yang dapat melindungi kaki anda dengan sempurna, sepatu Safety ini juga dilengkapi dengan anti dust dan juga Deluxe Padded Collar yang akan membuat Kaki anda tetap nyaman saat pengunaan dalam waktu yang lama. Cocok digunakan untuk area: - Industri makanan dan minuman - Industri otomotif - Perusahaan Listrik - Pekerja pabrik - Pergudangan - dll
    atribut:
    • Color: Black
    • Upper: 2.0mm Heavy Duty Leather
    • Lining: Breathable Anti-Fungus Mesh
    • Insole: Premium Soft Arch Support
    • Anti-Penetration (Optional): Kevlar or Steel
    • Outsole: Polyurethane (PU)
    • SNI License: Yes
    • SNI Number: 311/W/RE/B/IX/2017
    • Toe Cap: Composite / Steel Toe Cap dengan kekuatan 200 J & 15000 N (Optinal)
  17. Kitz 400 Type Ductile Ball Valve (Reduce Tobear) STZ Series
    Mulai

    Rp359.900

    Kitz 400 Type Ductile Ball Valve (Reduce Tobear) STZ Series
    atribut:
    • Material (Handle): SUS430
    • Material (Packing): PTFE
    • Material (Gasket): PTFE
    • Cap Material: FCD-S
    • Dimensions d (mm): 80
    • Ball Material: C3771BE+Ni-Cr-plated
    • Body Material: FCD-S
    • Bore Diameter: Redeyusutoboa
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Dimension H (mm): 38
    • Dimension L (mm): 46
    • Handle Shape: Lever type
    • Material (ball seat): Fiberglass entry PTFE
    • Material (stem): Dezincification brass rod+Ni-Cr-plated
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
    • Shape: straight
    • TRUSCO Number: 342-8630
    • Type: Ductile
    • Valve Type: Ball valve
  18. Kitz Eco Ball Valve (ROHS Compliant)
    Mulai

    Rp669.900

    Kitz Eco Ball Valve (ROHS Compliant)
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Material (bonnet): C3771BE
    • Cap Material: C3771BE
    • Ball Material: C3771BE+Ni-Cr-plated
    • Body Material: C3771BE
    • Bore Diameter: Full bore
    • Connection Shape: Screw: JIS B0203
    • Material (disk): C3771BE+Ni-Cr-plated
    • Material (stem): C3604BD+Ni plating
    • Maximum Permissible Pressure (MPa): 4.12 (ordinary temperature of water, oil, combustible, gases other than toxic gases), 0.98 (0.99°C or less of water, oil, combustible, gases other than toxic gas)
Daftar Harga valves Terbaru March 2026
TP Ball Valve 2-Pieces Body Seat PTFE Flange End Connection JIS10K (Katup)Rp869.900
SHOWA (Valve) Ball Valve Full Bore Flange Type SCS13A PTFE Class 10K (Katup)Rp5.599.900
Sankyo Ball Valve SS316 PSI 1000 WOGRp53.900
Onda Ball ValveRp139.900
Kitz Brass Ball Valve Standard Bore T SeriesRp249.900
Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH SeriesRp99.900
Sherlock Ball Valve KuninganRp91.900
Kitz 600 Type Brass Ball Valve (Reduce Tobear) TK SeriesRp219.900
KOVA Ball ValveRp12.900
SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Rp9.299.900

Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)