Beli valve butterfly di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  2. BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)
    Mulai

    Rp669.900

    BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)
    Deskripsi:
    BUTTERFLY VALVE WAFER TYPE, GEAR OPERATED DN100 4inch BRC
    atribut:
    • Type: Gear
  3. Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Mulai

    Rp6.799.900

    Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)
    Deskripsi:
    Operates with a gate that moves up and down to control flow.A butterfly valve is a type of flow control device used to regulate fluid movement through a rotating disc mechanism. Weissmiller butterfly valve products are recognized for their superior quality, high durability, and efficient performance across various industrial applications.
    atribut:
    • Body Material: A216 WCB
    • Class: ANSI 150
    • Connection: Wafer
    • Disc Material: SS316
    • Seat Material: TFE
    • Type: Triple Offset
  4. ZUKI Butterfly Valve Gear Type (Katup Kupu-Kupu)
    Mulai

    Rp5.499.900

    ZUKI Butterfly Valve Gear Type (Katup Kupu-Kupu)
    Deskripsi:
    Butterfly Valve dengan tipe gear berfungsi maksimal dalam menahan dan membuka tekanan air.
    atribut:
    • Type: Gear
  5. ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Mulai

    Rp579.900

    ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)
    Deskripsi:
    Butterfly Valve dengan tipe tuas handle berfungsi maksimal dalam menahan dan membuka tekanan air.
    atribut:
    • Type: Lever Handle
  6. MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp20.999.900

    MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.
    atribut:
    • Air Inlet Pressure: 80
    • Product Type: Pneumatically Actuated Butterfly Valve
    • Seat Material: EPDM
  7. Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)
    Mulai

    Rp1.699.900

    Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)
    atribut:
    • Material (stem): SUS403/SUS410
    • Material (Sheet): NBR
    • Material (O ring): NBR
    • Material (disk): FCD450+ENP
    • Bearing Material: POM
    • Body Material: FCD450
    • Class: 10K
    • Operating Temperature Range (°C): 0 to+70
  8. Gala Butterfly Valve Lever Type (Katup Kupu-Kupu)
    Mulai

    Rp549.900

    Gala Butterfly Valve Lever Type (Katup Kupu-Kupu)
    atribut:
    • Pressure Standar: PN16
  9. Kitz Gate Valve (10K) (UEL Series)
    Mulai

    Rp1.799.900

    Kitz Gate Valve (10K) (UEL Series)
    atribut:
    • Material (snap ring): SUS316
    • Material (stem): SUS304
    • Material (Ground): SUS304
    • Material (bonnet): SCS13A
    • Material (Packing nut): SCS13A
    • Body Material: SCS13A
    • Class: 10K
    • Connection Method: The screw-shaped
    • Handle Shape: circular
    • Material (disk): SCS13A
    • Material (name plate): A1050P
    • Shape: straight
    • Type: stainless
    • Valve Type: Gate valve
  10. Kitz Ductile Butterfly Valve (20K) Wafer Type (Katup Kupu-Kupu)
    Mulai

    Rp6.399.900

    Kitz Ductile Butterfly Valve (20K) Wafer Type (Katup Kupu-Kupu)
    atribut:
    • Shape: Otherwise
    • Connection Method: Wafer
    • Valve Type: Butterfly Valves
    • Inspection Pressure (MPa): Valve box/(water pressure) 3.00 , Valve seat/(air pressure) 2.20
    • Standard: Face-to-face: JIS B2032 series number 46 , Tube connection: wafer-shaped (JIS 20K)
  11. Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp2.699.900

    Tomoe Aluminium Diecast Body Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    -Developed the world's first aluminum die cast valve, further evolved long-selling products._x000D_-We have improved sealability and durability. _x000D_-Water treatment and construction general use. _x000D_-JIS B 2032 Compliant Product_x000D_-ClassNK certified product_x000D_-Lock Lever Type
    atribut:
    • Applicable Flange Standard: JIS10K
    • Continuous Working Temperature Range: -10 to 70°C
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature Range: -20 to 120°C
  12. Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)
    Mulai

    Rp669.900

    Kitz Cast Iron Flange Type Y Type Strainer (10K) (40 Mesh)
    atribut:
    • Material (plug): SUS304
    • Material (screen): SUS304
    • Material (Volts): SS400
    • Nut Material: SS400
    • Class: 10K
    • Body Material: FC200
    • Connection Method: Pipe flanges
    • Handle Shape: Without handle
    • Material (Gasket): Non-asbestos sheet gasket
    • Shape: Y-shaped
    • Type: strainer
  13. Non Brand Camlock Stainless Steel Type C (Kamlok)
    Mulai

    Rp209.900

  14. Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    Mulai

    Rp1.199.900

    Tomoe Aluminum Butterfly Valve Gear Type (Katup)
    atribut:
    • Standard Material Disc: SCS13
    • Standard Material Body: Aluminium Die Cast Alloy ADC16
    • Standard Material Seat Ring: EPDM seat
    • Flange Accomodation: 10K Flange
  15. VTV Valve Y-Strainer Valve ANSI 300
    Mulai

    Rp4.699.900

    VTV Valve Y-Strainer Valve ANSI 300
    Deskripsi:
    VTV Flange Strainer YFlange end to ANSI 300
    atribut:
    • Fig: STV-203F
    • Sealing: Graphite
    • Screen (mm): 3 (Perforated Plate), Mesh 40#
    • Cover: Cast Steel
    • Body: Cast Steel
  16. Braco Butterfly Valve Wafer Type Lever Opt PTFE (Katup Kupu-Kupu)
    Mulai

    Rp419.900

    Braco Butterfly Valve Wafer Type Lever Opt PTFE (Katup Kupu-Kupu)
    atribut:
    • Body Material: Cast Iron
    • Seat: PTFE
  17. ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Mulai

    Rp2.899.900

    ARITA Butterfly Valve Lever Operated (Katup Kupu-Kupu)
    Deskripsi:
    Specification standards:- Designed as standard BS5155, DIN3202, ISO5752- Flange as standard: DIN, BS, UNI, ISO, ANSi JIS- Top mounting flange as standard ISO5211
    atribut:
    • Applicable Temperature (°C): <120
    • Body Material: Cast Iron/Ductile Iron
    • Bushing Material: PTFE
    • Connection: Wafer Universal
    • Disc Material: SUS 304
    • Lever Material: Cast iron/aluminium
    • Maximum Pressure (bar): 14
    • Maximum Pressure (psi): 200
    • O-Ring Materials: NBR
    • Pin Material: SS304
    • Seat Material: EPDM
    • Shaft Material: SS416/SS410/SS304/SS316
    • Shell Test Pressure (bar): 21
    • Shell Test Pressure (psi): 300
    • Working Pressure (Bar): 10
    • Working Pressure (psi): 150
  18. Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)
    Mulai

    Rp2.299.900

    Kitz 10K Aluminum Butterfly Valve Lever operation (Katup Kupu-Kupu)
    atribut:
    • Operation: Lever
    • Type: Wafer Disc
    • Body: Alumunium
    • Stem/ Disc: Stainless steel
    • Handle: Alumunium
    • Handle bolt: Carbon Steel
    • O-Ring: EPDM
    • Seat rubber: EPFM
    • Stop lever: Alumunium
Daftar Harga valve butterfly Terbaru October 2026
MILWAUKEE VALVE Butterfly ValvesRp769.900
BRC Butterfly Valve Wafer Type Gear Operated (Katup Kupu-Kupu)Rp669.900
Weissmiller High Performance Butterfly Valve SS316 ANSI 150 (Katup Kupu-Kupu)Rp6.799.900
ZUKI Butterfly Valve Gear Type (Katup Kupu-Kupu)Rp5.499.900
ZUKI Butterfly Valve Lever Handle (Pegangan Tuas Katup Kupu-Kupu)Rp579.900
MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Rp20.999.900
Hartec Butterfly Valve WaferRp369.900
Kitz Ductile Iron 10K Butterfly Valve (10DJ Series) (Katup Kupu-Kupu)Rp1.699.900
Gala Butterfly Valve Lever Type (Katup Kupu-Kupu)Rp549.900
Kitz Gate Valve (10K) (UEL Series)Rp1.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)