Beli vacuum pressure switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Mechanical Valve Micro Switch Type Roller Type Atmospheric Release Type
    Mulai

    Rp399.900

    PISCO Mechanical Valve Micro Switch Type Roller Type Atmospheric Release Type
    atribut:
    • Shape: Micro switch type
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.7MPa
    • Fluid: air
    • Oiling: Required ISO VG 32 (1 turbine oil)
    • Opreration System: Roller lever type
  2. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  3. SMC Vacuum Pad
    Mulai

    Rp89.900

  4. OMRON Small Limit Switch (Saklar Batas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    OMRON Small Limit Switch (Saklar Batas)
    Deskripsi:
    Standard Switches with No Operation Indicator
  5. SMC Air Operation Valve
    Rating:
    100% of 100
    (1)
    Mulai

    Rp909.900

  6. PISCO Mechanical Valve Micro Switch Type Micro Switch Type Pin Type Atmospheric Release Type
    Mulai

    Rp319.900

    PISCO Mechanical Valve Micro Switch Type Micro Switch Type Pin Type Atmospheric Release Type
    atribut:
    • Shape: Micro switch type
    • Operating Temperature Range: 0 to 60°C
    • Number of Ports: 2 ports
    • Operating Pressure Range: 0 to 0.7MPa
    • Fluid: air
    • Trunking: Normally open (open ring color: light gray)
    • Compatible Tube Outer Diameter D: 4mm
    • Oiling: Required ISO VG 32 (1 turbine oil)
    • Opreration System: Pin type
  7. PISCO Mechanical Valve Micro Switch Type Roller Type Concentrated Exhaust Type
    Mulai

    Rp409.900

    PISCO Mechanical Valve Micro Switch Type Roller Type Concentrated Exhaust Type
    atribut:
    • Shape: Micro switch type
    • Operating Temperature Range: 0 to 60°C
    • Number of Ports: 3 ports
    • Operating Pressure Range: 0 to 0.7MPa
    • Fluid: air
    • Exhaust system: With centralized exhaust fitting
    • Oiling: Required ISO VG 32 (1 turbine oil)
    • Opreration System: Roller lever type
  8. PISCO Generator Vakum Tipe Tabung Tipe Union Straight Centralized Exhaust
    Mulai

    Rp349.900

    PISCO Generator Vakum Tipe Tabung Tipe Union Straight Centralized Exhaust
    atribut:
    • Type: High degree of Vacuum type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Operating Pressure Range: 0.15 to 0.7MPa
    • Fluid: air
    • Supply Pressure: 0.5MPa
  9. Nihon Seiki Pressure Switch
    Mulai

    Rp1.299.900

    Nihon Seiki Pressure Switch
    Deskripsi:
    -The contact capacity is large and the structure is simple.-Sends signal when reaches setting pressure.
    atribut:
    • Connection Port Diameter: G3/8
    • Working Pressure: 0 to 0.8MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  10. CONVUM Pressure Switch
    Mulai

    Rp1.799.900

    CONVUM Pressure Switch
    Deskripsi:
    -With a thin design that can be connected to the vacuum inlet of a large flow rate.-A rich variety of connection port diameters.
    atribut:
    • Set Pressure: 0.5 to 2.0 (MPa)
    • Connection Port Diameter: R3/8
    • Working Pressure: 0 to 2.0MPa
    • withstanding Pressure: 3MPa
    • Working Fluid: Air
    • Fluid Temperature: 5 to 60degree C
  11. Nihon Seiki Flow Switch
    Mulai

    Rp2.599.900

    Nihon Seiki Flow Switch
    Deskripsi:
    -A diaphragm type flow switch with less malfunction.
    atribut:
    • Working Pressure: 0.03 to 0.5MPa
    • withstanding Pressure: 1MPa
    • Working Fluid: Fresh water
    • Fluid Temperature: 5 to 60°C
  12. PISCO Generator Vakum Union Saklar Vakum Built-in Air
    Mulai

    Rp1.299.900

    PISCO Generator Vakum Union Saklar Vakum Built-in Air
    atribut:
    • Shape: Square shape
    • Operating Temperature Limits: 0 to 60°C
    • Fluid: air
    • Working Pressure Range: 0.15 to 0.7 MPa
    • Precision: ± 5 kPa
    • Detection Method: Diaphragm-Micro switch
    • Differential Movement: 22kPa
    • Electric Rating: 3A250V
    • Lead Wire: Approximately 300mm in length. White: COMMON, Red: NC, Black: NC.
    • Material (metal hood)/Processing: Copper based metal not used specification
    • Set Pressure: Shipping/-53kPa
    • Set Pressure Range: -20 to -66kPa
  13. PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    Mulai

    Rp119.900

    PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    atribut:
    • Material: Pad rubber:Nitrile rubber
    • Pad Outside Diameter (mm): 30
  14. SMC Vacuum Ejector
    Mulai

    Rp429.900

  15. PISCO Vacuum Pad
    Mulai

    Rp69.900

Daftar Harga vacuum pressure switch Terbaru October 2026
SMC Low Vacuum EjectorRp479.900
PISCO Mechanical Valve Micro Switch Type Roller Type Atmospheric Release TypeRp399.900
Yoshitake Pressure Reducing Valve (Steam) (PRV)Rp10.999.900
SMC Vacuum PadRp89.900
OMRON Small Limit Switch (Saklar Batas)Rp359.900
SMC Air Operation ValveRp909.900
PISCO Mechanical Valve Micro Switch Type Micro Switch Type Pin Type Atmospheric Release TypeRp319.900
PISCO Mechanical Valve Micro Switch Type Roller Type Concentrated Exhaust TypeRp409.900
SMC M Series Miniature FittingsRp23.900
PISCO Generator Vakum Tipe Tabung Tipe Union Straight Centralized ExhaustRp349.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)