SMC 3 Screens High Precision Digital Pressure Switch for Vacuum and Compound Pressure ZSE20 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.599.900
Spesifikasi
Rated Pressure Range (kPa)0 - -101
Current Consumption (mA)25 or less
Display unitWith unit switching function
Output specificationsNPN open collector 1 output
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable fluidAir / non-corrosive gas / non-combustible gas
Type of PipingOne-touch fitting Φ6m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Added IO-Link support to 20C Series for general fluids [New] Added fine pressure range to 20A Series [New] Visualization of setting items Easy 3-step setting Easy screen switching delay time: Max. 1.5ms or less
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Added IO-Link compatible to 20c Series for general-purpose fluids [NEW]
20A Series add a small pressure range [NEW]
Visualization of setting items
Easy 3 step settings
Easy screen switching
Delay time: The fastest 1.5ms or less

Ulasan Produk

Tidak ada ulasan

Halaman Terkait