SMC Pressure Switch ISG Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.699.900
Spesifikasi
MaterialSUS316
Material (Wetted Part)(1) SUS316
Contact Configuration(-) 1a1b
Gap Adjustment Range (MPa)0.015 - 0.2
Hysteresis scale plate for adjustmentWith adjustment scale plate
Pipe Connection Diameter(03) R3/8
Pressure Adjustment Range (MPa)0.02 - 0.3
Set Pressure Unit(-) Mpa
Waterproof Specification(2) Drip-proof type (equivalent to IP44)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is used for automatic pressure control such as hydraulic, water pressure, liquid pressure, and air pressure, such as machine tools, industrial machinery, compressor, and chemical plants.

Ulasan Produk

Tidak ada ulasan