Beli vacum pad di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Mulai

    Rp359.900

    PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Deskripsi:
    Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
    atribut:
    • Material: Pad rubber material / Nitrile
  2. CONVUM Vacuum Pad (Bantalan Vakum)
    Mulai

    Rp65.900

    CONVUM Vacuum Pad (Bantalan Vakum)
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
  3. SMC Vacuum Pad
    Mulai

    Rp87.900

  4. CONVUM Vacuum Pad
    Mulai

    Rp95.900

    CONVUM Vacuum Pad
    Deskripsi:
    -Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in heat resistan-Adsoprtion of common work that has a smooth surface and no deformation(PFG series)
  5. Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    Mulai

    Rp129.900

    Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile
    atribut:
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  6. Myotoku Suction Pad
    Mulai

    Rp139.900

    Myotoku Suction Pad
    atribut:
    • Diameter (mm): 30.0
    • Height (mm): 18.0
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  7. PISCO Vacuum Pad
    Mulai

    Rp65.900

  8. Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Silicon
    Mulai

    Rp119.900

    Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Silicon
    atribut:
    • Diameter (mm): 8.0
    • Height (mm): 9.0
    • Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
  9. PISCO Single Resin Pad For Suction Mark Prevention Pad
    Mulai

    Rp489.900

    PISCO Single Resin Pad For Suction Mark Prevention Pad
    atribut:
    • Fluid Used: air
    • Pad Shape: Suction mark prevention type
    • Operating Temperature Range (°C): 0-60
    • Operating Vacuum Pressure (kPa): 0 to -100
  10. CONVUM Vacuum Pad
    Mulai

    Rp98.900

    CONVUM Vacuum Pad
    atribut:
    • Height (mm): 9.0
  11. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  12. PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Mulai

    Rp389.900

    PISCO Vacuum Pad Standard Type (Pad Material Nitrile)
    Deskripsi:
    Used in combination with a vacuum generator, vacuum pump, etc. for suction transfer and fixing of workpieces.
    atribut:
    • Dimension B (mm): 60.1
    • Dimension C (mm): 11.7
    • Weight (g): 35.5
    • Material: Pad rubber material / Nitrile
    • Opposite Side H2 (mm): 12
    • Applicable Tube Outer Diameter (mm): Ø6
    • Dimension L1 (mm): 8
    • Dimension L2 (mm): 26
    • Dimension L3 (mm): 20
    • Dimension P (mm): phi 16
    • Dimensions t (mm): 4
    • Mounting Screw: M14
    • Opposite Side H1 (mm): 17
    • Putt Diameter (mm): 10
    • Spring force (N): 4.0 to 7.1
    • Stroke S (mm): 6
  13. TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  14. TSC Printer Printer Barcode
    Mulai

    Rp1.999.900

    TSC Printer Printer Barcode
    Deskripsi:
    Zenpert-4T520, AP/EU, 6Ips, Usb, Thermal T & Direct Thermal, 203Dpi, 16MB Flash
    atribut:
    • Resolution (dpi): 203
  15. PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    74%
    Mulai

    Rp30.000

    PISCO Bellows Type Vacuum Pad, Nitrile Rubber
    atribut:
    • Material: Pad rubber:Nitrile rubber
    • Pad Outside Diameter (mm): 30
  16. monotaro Suction Vacuum Cup
    Mulai

    Rp229.900

    monotaro Suction Vacuum Cup
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
Daftar Harga vacum pad Terbaru January 2026
PISCO Vacuum Pad Standard Type (Pad Material Nitrile)Rp359.900
CONVUM Vacuum Pad (Bantalan Vakum)Rp65.900
SMC Vacuum PadRp87.900
CONVUM Vacuum PadRp95.900
Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, NitrileRp129.900
Myotoku Suction PadRp139.900
PISCO Vacuum PadRp65.900
Myotoku Suction Pad (Two-Stage Bellows) Inset Type , SiliconRp119.900
PISCO Single Resin Pad For Suction Mark Prevention PadRp489.900
CONVUM Vacuum PadRp98.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait