Beli v block tekiro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Vee Blocks
    Mulai

    Rp1.299.900

    Oxford Precision Vee Blocks
    atribut:
    • Material: Steel
    • Grade: 2
    • Type: Vee Blocks
  2. OSS Precision Cast Iron Class-A (V-Block)
    Mulai

    Rp2.099.900

    OSS Precision Cast Iron Class-A (V-Block)
    atribut:
    • Type: Finishing machine
    • Dimension B (mm): phi 5
    • Dimension I (mm): 3
    • Dimensions j (mm): 3
    • Material: FC250
    • Parallelism (mm): 0.05
    • Purpose of Use: For round bar, for scribing blocks.
    • Squareness (mm): +/- 0.08 (V groove)
  3. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  4. Uni Seiki Magnetic V Block
    51%
    Mulai

    Rp4.199.900

    Uni Seiki Magnetic V Block
    Deskripsi:
    - For precision scribing on round bar etc.- Polished Finishing
    atribut:
    • V Groove (μm): 5
    • Material: Special tool steel
  5. Uni Seiki Precision V-Block A-Type
    Mulai

    Rp6.899.900

    Uni Seiki Precision V-Block A-Type
    atribut:
    • Material: Cast iron
    • Width (mm): 50
    • Depth (mm): 19
    • Height (mm): 24
    • Specification: Polished finish
    • Parallelism of V Groove to Bottom (µm): 10
  6. KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.099.900

    KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)
    Deskripsi:
    - The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.
    atribut:
    • Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
  7. Insize Magnetic V Block (Blok Magnetik)
    Mulai

    Rp3.199.900

    Insize Magnetic V Block (Blok Magnetik)
    Deskripsi:
    V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.
    atribut:
    • Grade: ASME 0
    • Includes: Case
    • Material: Steel
    • Shape: V Block
  8. Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    Mulai

    Rp3.799.900

    Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)
    atribut:
    • Material: Steel
    • Shape: V Block
    • Grade: ASME 0
    • Includes: Case
  9. JTC Plastic Gauge (Alat Ukur Otomotif)
    Mulai

    Rp279.900

    JTC Plastic Gauge (Alat Ukur Otomotif)
    atribut:
    • Overall Length (cm): 30
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. KRISBOW Pelat Granit
    Mulai

    Rp8.599.900

  11. Mitutoyo MAGNETIC V-BLOCK
    Mulai

    Rp17.999.900

    Mitutoyo MAGNETIC V-BLOCK
    Deskripsi:
    The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.
    atribut:
    • Size (mm): 50
  12. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
  13. Uni Seiki Surface Plate
    Mulai

    Rp5.599.900

    Uni Seiki Surface Plate
    atribut:
    • Material: Cast iron
    • Plane Accuracy (µm): 38
    • Width (mm): 300
    • Depth (mm): 300
    • Height (mm): 60
  14. TRUSCO Alpha Pallet (For Flat Stacking Only, Recycled Material) (Palet Plastik)
    Mulai

    Rp1.199.900

    TRUSCO Alpha Pallet (For Flat Stacking Only, Recycled Material) (Palet Plastik)
    Deskripsi:
    63
    atribut:
    • Material: Recycled Polypropylene (PP)
    • Maximum Dynamic Load (kg): 1000
    • Maximum Static Load (kg): 4000
    • Color: Black
    • Width (mm): 1100
    • Depth (mm): 1100
    • Height (mm): 150
    • Specification: Unidirectional Base Four Way Block Pallet
    • Compatible Equipment: Hand Pallet Trucks and Forklifts
    • Standard: JIS Standard Product
  15. monotaro Cast Iron Precision Block Type A
    Mulai

    Rp729.900

    monotaro Cast Iron Precision Block Type A
    Deskripsi:
    It is easy to hold with a special design, it is hard to rust. It is machine finish.. For round bars and raising blocks.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: FC25
    • Parallel Right-Angle (mm): >0.04
    • Model : Type A
  16. STARRETT Magnetic V-Block
    Mulai

    Rp25.999.900

    STARRETT Magnetic V-Block
    atribut:
    • Item: Magnetic V-Block
    • Material: Steel
    • Shape: Rectangular
Daftar Harga v block tekiro Terbaru October 2026
Oxford Precision Vee BlocksRp1.299.900
OSS Precision Cast Iron Class-A (V-Block)Rp2.099.900
Ohnishi Measuring Tool Magnetic V BlockRp1.599.900
Uni Seiki Magnetic V BlockRp4.199.900
Uni Seiki Precision V-Block A-TypeRp6.899.900
KANETEC Magnetic V Block (Penahan Benda Kerja V Magnet)Rp8.099.900
Insize Magnetic V Block (Blok Magnetik)Rp3.199.900
Insize Magnetic V-Block V Block Shape Steel (Blok Magnetik)Rp3.799.900
JTC Plastic Gauge (Alat Ukur Otomotif)Rp279.900
KRISBOW Pelat GranitRp8.599.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)