Beli v belt gates di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gates V-Beltatribut:
- UNSPSC: 31160000
- Gates Metric V-BeltDeskripsi:XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.atribut:
- UNSPSC: 26111801
- Number of Ribs: 1
- Gates Automotive BeltDeskripsi:Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.atribut:
- UNSPSC: 26111801
- Belt Type: Heavy Duty
- Gates Belt Super HC II Narrow SPZ Seriesatribut:
- Width (mm): 10
- Height (mm): 8
- Datum Length (mm): 2430
- Gates PowerGrip Timing Beltatribut:
- Belt Type: Synchronous
- Core Material: Oil & Heat Resistant (chloroprene)
- Tooth Type: GT
- Cord/Tensile: Fiberglass
- Jacket: Nylon
- No. of Teeth: 185
- Pitch (mm): 14
- Pitch Length (mm): 2590.00 + 1.080 | 2590.00 - 1.080
- Width (mm): 55.000 + 1.600 | 55.000 - 1.600
- hs (mm): 9.19
- ht (mm): 5.84
- V-Power Multiple V-Belt C TypeDeskripsi:Konstruksi:1. Lapisan penguat campuran karet dan kanvas2. Cord/dawai tarik polyester3. Karet isolasi sintetis4. Karet sintetis yang di padatkanatribut:
- Width (mm): 22
- Thickness (mm): 11
- Angle (°): 40
- Gates Belt Super HC Plus Narrow (Gigi) XPZ Seriesatribut:
- Width (mm): 10
- Height (mm): 8
- Gates Belt Super HC II Narrow SPA Seriesatribut:
- Width (mm): 13
- Height (mm): 10
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- Gates Belt Super HC II Narrow SPB Seriesatribut:
- Width (mm): 16
- Height (mm): 13
- BANDO Bancoran V-BeltDeskripsi:Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Polyurethane
- Type: V belt
- Belt Height: 4mm
- Belt width: 6mm
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Deskripsi:It is also handled as a standard type V-belt and easy to obtain.atribut:
- Belt Width (mm): 16.5
- Belt Height (mm): 11
- Angle (°): 40
- Electric Resistance Value: 50 M omega or more
- Operating Temperature Range (°C): -40 to +70
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 150
- Belt Material: Rubber
- Mitsuboshi Standard V-Belt Red Type A (Standard) (Van Belt)Deskripsi:Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.atribut:
- Type: A
- Size: Standard
- Mitsuboshi V Belt A-TypeDeskripsi:Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Finishing Material: Synthetic Rubber
- Mitsuboshi Super Torque Timing Belt Type S3M (Polyurethane)Deskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.atribut:
- Belt Material: Polyurethane
- Belt Type: S3M
- Belt Width (mm): 6
- Height (mm): 1.94
- Maximum Speed (m/s): 30
- Minimum Pulley Diameter (mm): 13.37
- Tooth pitch (mm): 3
- BANDO Belt Green Seal D Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 330
- Thickness (mm): 19
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
Daftar Harga v belt gates Terbaru March 2026
| Gates V-Belt | Rp339.900 |
| Gates Metric V-Belt | Rp419.900 |
| Gates Automotive Belt | Rp609.900 |
| Gates Belt Super HC II Narrow SPZ Series | Rp149.900 |
| Gates Timing Belt | Rp51.900 |
| Gates PowerGrip Timing Belt | Rp3.699.900 |
| V-Power Multiple V-Belt C Type | Rp45.900 |
| Gates Belt Super HC Plus Narrow (Gigi) XPZ Series | Rp75.900 |
| Gates Belt Super HC II Narrow SPA Series | Rp119.900 |
| TEKIRO Hex Key Long Arm Metric Set (Kunci L) | Rp139.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)


























































































































































%20XPZ%20Series/qhP103201953-1.jpg)

/P101000424-1.jpg)
/ooP102038888-3.jpg)


/P102361601-1.jpg)
%20(Van%20Belt)/P102359749-1.jpg)
%20(Van%20Belt)/P102125946-1.jpg)

/P102372810-1.jpg)
/P102038918-1.jpg)
/rfP102038987-3.jpg)