Gates Metric V-Belt (Vanbelt)

Sebelum PPN:
Rp509.900 - Rp1.899.900
Spesifikasi
UNSPSC26111801
Number of Ribs1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Metric V-Belt Belt Material EPDM Edge Construction Raw Edge Industry Number XPA1632 Number of Bands 1 Outside Length 1 656 mm Reinforcing Cord Material Polyester Thickness 9 mm Top Width 12 mm Belt Trade Size XPA V-Belt Type Metric V-Belt Application Food Processing Machine Tool Textile Mills Belt Series Metric Power Length Type Closed Loop Maximum Operating Temperature 250 Degrees F Minimum Operating Temperature -70 Degrees F

Ulasan Produk

Tidak ada ulasan