Beli v belt b di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO V-Belt B Type Standard (Van Belt)
    73%
    Mulai

    Rp46.000

    BANDO V-Belt B Type Standard (Van Belt)
    Deskripsi:
    Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Material: Rubber
    • Belt Type: B
    • Type: V belt
    • Belt Height: 10.3mm
    • Upper Belt Width: 16.7mm
  2. Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)
    Deskripsi:
    It is also handled as a standard type V-belt and easy to obtain.
    atribut:
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Electric Resistance Value: 50 M omega or more
    • Operating Temperature Range (°C): -40 to +70
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Belt Material: Rubber
  3. NBK Standard V Pulley B Series
    Mulai

    Rp92.900

    NBK Standard V Pulley B Series
    atribut:
    • Groove Section: B
  4. Mitsuboshi V-Belt B Type (Red)
    Mulai

    Rp279.900

    Mitsuboshi V-Belt B Type (Red)
    Deskripsi:
    The most popular belt as a means of power transmission.. Economical and easily available and is easy to exchange.. Red V belt, heat resistance, oil resistance, flex resistance, high load power transmission belt having an excellent antistatic.. Heart line is using a high-strength polyester rope of high-stretching treatment.. Suitable for high horsepower electric, heat, oil, and has excellent properties such as flame heat, antistatic (all pass electric resistance in US RMA standard).. When maintenance is difficult, red label will deliver excellent durability even under severe conditions.
    atribut:
    • Belt Type: B
    • Length: 737mm
    • Maximum Speed: 30m/s
    • Electric Resistance Value: 6 M omega or less
    • Minimum Pulley Diameter: 150Degree
    • Type: 30m/sm/s
    • Operating Temperature Range: -30 to + 90DegreeC
    • Effective Pitch Circumference: 29inch
    • Belt width: 16.5
    • Belt Height: 11mm
    • Angle: 40Degree
    • Belt Material: 6 M omega or less
  5. Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)
    69%
    Mulai

    Rp29.000

    Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt.
    atribut:
    • Type: B
    • Size: Standard
    • Length: 101 inch
  6. Mitsuboshi Standard V-Belt Red Type-B (20 to 99inch) (Van Belt)
    69%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.000

    Mitsuboshi Standard V-Belt Red Type-B (20 to 99inch) (Van Belt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.
    atribut:
    • Type: B
    • Material: Rubber
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Minimum Pulley Diameter (mm): 118 (90)
    • Maximum Speed (m/s): 30
    • Distance Down to Pitch Line (mm): 5.5
    • Pitch Width (mm): 12.5
  7. BANDO Belt Red Seal B Type (Van Belt)
    79%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp28.000

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  8. Bando Chemical Industries Super V-Belt W800 SA Type for Agricultural Machinery
    Mulai

    Rp319.900

    Bando Chemical Industries Super V-Belt W800 SA Type for Agricultural Machinery
    Deskripsi:
    V-belt W800 is a high-performance V-belt for agricultural machinery that has excellent heat resistance, bending resistance, and impact resistance, and is capable of high-load transmission.
    atribut:
    • Type: SA type
    • Belt Height (mm): 7
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Belt Top Width (mm): 12.7
  9. Mitsuboshi Standard V-Belt B Type (100 to 198inch)
    Mulai

    Rp98.900

    Mitsuboshi Standard V-Belt B Type (100 to 198inch)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt B Type (100 to 198inch) yang lengkap dengan panjang Effective Pitch Circumference 100-198 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Belt Type: Standard V-Belt
    • Belt Width (mm): 16.5
    • Belt Height (mm): 11
    • Angle (°): 40
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 150
    • Operating Temperature Range (°C): -40 to +70
    • Belt Material: Rubber
  10. BANDO Bancoran V-Belt
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    BANDO Bancoran V-Belt
    Deskripsi:
    Bando memiliki range produk Bancoran V-Belt yang lengkap dengan panjang 250-800mm digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Polyurethane
    • Type: V belt
    • Belt Height: 4mm
    • Belt width: 6mm
  11. NBK Pulley
    Mulai

    Rp469.900

  12. Gates Metric V-Belt
    Mulai

    Rp419.900

    Gates Metric V-Belt
    Deskripsi:
    XPA metric V-belts are cogged and have a nominal top width of 13mm and a nominal thickness of 10mm (actual dimensions may vary slightly). Cogged metric V-belts have grooves that run across the width of the belt. They run cooler than standard V-belts because the cogs allow the belt to bend and flex against the pulley, dissipating heat. Cogged belts are useful for small-diameter pulleys and drives with twists and turns. Single V-belts can be used alone or together in wide metric belt drives that hold multiple V-belts.
    atribut:
    • UNSPSC: 26111801
    • Number of Ribs: 1
  13. Gates V-Belt
    Mulai

    Rp339.900

    Gates V-Belt
    atribut:
    • UNSPSC: 31160000
  14. Gates Automotive Belt
    Mulai

    Rp609.900

    Gates Automotive Belt
    Deskripsi:
    Designed for the toughest applications, Gates heavy-duty automotive V-belts help provide superior flexibility, stability, load capacity, and unsurpassed belt life. They feature an advanced blend of EPDM rubber technology to withstand the modern threats of deterioration from increased exposure to ozone and water-based coolants.
    atribut:
    • UNSPSC: 26111801
    • Belt Type: Heavy Duty
  15. BANDO Belt SPA Type (Van Belt)
    BARU
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.000

    BANDO Belt SPA Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 12.5
  16. Mitsuboshi Standard V-Belt Type A (Standard)
    Mulai

    Rp53.900

    Mitsuboshi Standard V-Belt Type A (Standard)
    Deskripsi:
    Mitsuboshi memiliki range produk Standard V-Belt Silver Type A yang lengkap dengan panjang 30-150inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Type: A
    • Size: Standard
  17. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  18. Mitsuboshi Standard V-Belt Red Type-C (35 to 99inch) (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    Mitsuboshi Standard V-Belt Red Type-C (35 to 99inch) (Van Belt)
    Deskripsi:
    Tipe ini merupakan belt yang paling biasa dipakai sebagai transmisi tenaga. Belt tipe ini ekonomis dan mudah diganti. Sistem set free untuk pemakaian belt mulitple sangat efektif untuk mengurangi perbedaan perbedaan dimensi dari setiap belt. V-belt merah adalah belt untuk heavy duti yang memiliki ketahanan terhadap panas, oli dan lekukan serta sifat antistatis yang tinggi.
    atribut:
    • Type: C
    • Size: Standard
    • Belt Width (mm): 22
    • Belt Height (mm): 14
    • Angle (°): 40
    • Material: Rubber
    • Maximum Speed (m/s): 30
    • Minimum Pulley Diameter (mm): 180 (140)
    • Distance Down to Pitch Line (mm): 7.0
    • Pitch Width (mm): 16.9
    • Working Temperature (°C): -40 to 70
  19. Mitsuboshi V Belt A-Type
    Mulai

    Rp22.900

    Mitsuboshi V Belt A-Type
    Deskripsi:
    Mitsuboshi memiliki range produk V Belt A-Type yang lengkap dengan panjang 508-2515 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik
    atribut:
    • Finishing Material: Synthetic Rubber
  20. Gates Belt Super HC II Narrow SPZ Series
    Mulai

    Rp149.900

    Gates Belt Super HC II Narrow SPZ Series
    atribut:
    • Width (mm): 10
    • Height (mm): 8
    • Datum Length (mm): 2430
Daftar Harga v belt b Terbaru January 2026
BANDO V-Belt B Type Standard (Van Belt)Rp46.000
Mitsuboshi Standard V-Belt B Type (16 to 99inch) (Van Belt)Rp33.900
NBK Standard V Pulley B SeriesRp92.900
Mitsuboshi V-Belt B Type (Red)Rp279.900
Mitsuboshi Standard V-Belt Type B (Standard) (Van Belt)Rp29.000
Mitsuboshi Standard V-Belt Red Type-B (20 to 99inch) (Van Belt)Rp36.000
BANDO Belt Red Seal B Type (Van Belt)Rp28.000
Bando Chemical Industries Super V-Belt W800 SA Type for Agricultural MachineryRp319.900
Mitsuboshi Standard V-Belt B Type (100 to 198inch)Rp98.900
BANDO Bancoran V-BeltRp53.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)