Beli uvex pheos di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UVEX Pheos SpectaclesDeskripsi:uvex pheos - safety that looks the partThe uvex pheos is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.atribut:
- Product Type: Spectacles
- Product family: Uvex Pheos
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Safety GlassesDeskripsi:- "X"-branded safety spectacles with a modern, sporty design.- comfortable protection with the X-tended eye shield.- X-twist side arm technology delivers non-slip fit for optimum protection.- duo-spherical lens delivers excellent field of vision.- large field of vision.- innovative uvex duo component technology for maximum wearer comfort.- excellent ventilation around the eye area.- can easily be combined with other PPE.
- UVEX Additional Frame for PheosDeskripsi:uvex pheos - safety that looks the partThe uvex pheos is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.atribut:
- Product Type: Accessories
- Frame Material (Foam Carrier): PBT+PC
- Frame Color (Foam Carrier): Black
- Frame Material (Face Foam): PUR
- Frame Color (Face Foam): Black
- UVEX Pheos Visor Helmet MagneticDeskripsi:Compatible with uvex pheos helmet B-S-WR.Meets standard EN 166 and EN 170, and also certified for areas of application 3 (liquids) and 9 (molten metal and hot solids).Marking : W 166 3 8-2 9 B CE 0196 (frame)-2C-1.2 W 1 B 9 KN CE 0196 (lens).Anti fog and anti scratch lens.Note: Helmet not included.
- UVEX Pheos E-S-WR Safety HelmetDeskripsi:uvex pheos E-S-WR safety helmet - comfort and protection during electrical workThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. With a fully enclosed helmet shell and certification in accordance with EN 50365 (1,000 Volt AC), the uvex pheos E-WR is ideally suited to electrical work. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times. The shortened brim ensures unrestricted upward vision.atribut:
- Product Type: Safety Helmet
- Version: With Short Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 52 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- UVEX Safety Helmet Pheos Visor SV HC/AF SLB 1 (Helmet Not Include.) (Helm Safety)atribut:
- Color: Clear
- UVEX Pheos IES Safety HelmetDeskripsi:uvex pheos IES - the comfort safety helmet with the integrated spectacles clipSafety spectacles and protective helmets don't always go well together, but this has now changed with the uvex pheos IES: IES stands for "Integrated Eyewear System" and means that your uvex pheos safety glasses can be connected directly with the clip integrated in the helmet. This means that it is always firmly in the position it should be in - and where necessary safely stored in the parking position in the helmet.atribut:
- Product Type: Safety Helmet
- Version: With IES (Integrated Eyewear System), With Long Brim
- Product family: Uvex Pheos
- Adjustable Range (cm): 55 to 61
- Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
- Color: Red
- KRISBOW Troli Barang Ban Pneumatikatribut:
- Material: Steel
- Dimensions (mm): 1390x620x1150
- Wheel Diameter (inch): 13
- Capacity (kg): 300
- Castor Type: Pneumatic Rubber
- UVEX Single-Lens Protective GlassesDeskripsi:Easy lens replacement. Adopted a temple with good ears and elasticity.atribut:
- Lens Color: Clear
- Denpoo Dispenser Air Galon BawahDeskripsi:Denpoo DDB-29 – Dispenser Galon Bawah 3 Kran dispenser galon bawah Denpoo. Disertai dengan 3 kran air diantaranya, air dingin, air panas, dan air normal. Membuat kopi dan teh hangat dengan menggunakan Denpoo DDB-29 – Dispenser Galon Bawah 3 Kran menjadi lebih nikmat.Jumlah Kran : 3 Kran 1 TahunWARNA SESUAI KETERSEDIAANLow Watt (Energy Saving)Hot, Cool & NormalStainless Steel TankChild LockEasy ground coffee lateCooling ElectricallyGalon compartment insideatribut:
- Tank Material: Stainless Steel
- Bottom Gallon (gal): Yes
- Child Lock System (Hot Water): Yes
- SNI License: Yes
- SNI Number: PCS 00662.04
- UVEX Pheos Cx2 SpectaclesDeskripsi:uvex pheos cx2 - winners at workOptimum eye protection suitable for multiple areas of use. The soft adaptive browguard component is injection moulded onto the lens delivering the ultimate fit and keeps dust and liquid splash out of the eyes. The innovative uvex x-tended eyeshield adapts perfectly to all wearers - for complete wearer comfort and protection.atribut:
- Product Type: Spectacles
- Technologies: Well Suited In Combination With Dust Masks
- Product family: Uvex Pheos cx2
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Safety Helmet Pheos B-WR Rotation System (Helm Safety)atribut:
- Size (cm): 52 to 61
- Standard: EN 397
- Version: with long brim
- UVEX Pheos S SpectaclesDeskripsi:uvex pheos - safety that looks the partThe uvex pheos s is not just a pair of safety spectacles: with its modern, fashionable looks, the uvex pheos s is a good-looking accessory at work Innovative safety spectacle technology lies behind the attractive design: The heart of the glasses is the duo-spherical lens that does not just offer a wide field of vision, but is also long-lasting anti-fog on both sides and features a scratch-resistant interior thanks to the high-quality uvex supravision coating technology. A headband and frame can be added to all uvex pheos spectacles to make the uvex pheos guard. This combination not only makes the eyewear suitable for working at height or in confined spaces, it also improves compatibility with other PPE and creates a closer seal to further protect from particle ingress and splash.atribut:
- Product Type: Spectacles
- Product family: Uvex Pheos s
- Lens Material: Polycarbonate (PC)
- UV Protection: UV400
- UVEX Ultravision GogglesDeskripsi:uvex ultravision - comfort and versatilityuvex ultravision features a comfortable ergonomic design and offers unrestricted peripheral vision. These flexible goggles can also be worn as overspecs with prescription spectacles and are available with cellulose acetate or polycarbonate lenses, as welding safety spectacles or with a flip-up face guard.atribut:
- Product family: Uvex Ultravision
- Pelican Senter Kepala LED RechargeableDeskripsi:The most powerful headlamp in the Pelican line is now available! Meet the 2780R. With 558 lumens of brilliant light, USB lithium ion rechargeable battery along with a host of features, the 2780R makes for one of the most intriguing headlamps. The easy griatribut:
- Light Output: 95-558 Lumens
- Battery Size/Type/Quantity: 18650/Lithium-Ion/1
- Length: 3.00inch
- Body & Shroud: Polycarbonate (PC)
- Voltage: 3.0V
- Lamp Type: LED
- Switch Type: Rotary Push Button
- Lens: Polycarbonate (PC)
- Light Modes: High Medium Low Downcast Spot Flashing
- Charge Time: 6Hours
- O-Ring: Gasket
- Beam Distance: 53-127m
Daftar Harga uvex pheos Terbaru March 2026
| UVEX Pheos Spectacles | Rp199.900 |
| UVEX Safety Glasses Pheos CB (Kacamata Safety) | Rp72.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| UVEX Safety Glasses | Rp189.900 |
| UVEX Additional Frame for Pheos | Rp129.900 |
| UVEX Pheos Visor Helmet Magnetic | Rp2.199.900 |
| UVEX Pheos E-S-WR Safety Helmet | Rp389.900 |
| UVEX Safety Helmet Pheos Visor SV HC/AF SLB 1 (Helmet Not Include.) (Helm Safety) | Rp1.799.900 |
| UVEX Pheos IES Safety Helmet | Rp459.900 |
| KRISBOW Troli Barang Ban Pneumatik | Rp1.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Pheos%20Spectacles/d4P107692472-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20CB%20(Kacamata%20Safety)/P101508115-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses/mfP106770807-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Lain%20-%20lain/UVEX%20Additional%20Frame%20for%20Pheos/axP107692393-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/UVEX%20Pheos%20Visor%20Helmet%20Magnetic/2sP107003100-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20E-S-WR%20Safety%20Helmet/kfP107694735-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20Visor%20SV%20HC%2FAF%20SLB%201%20(Helmet%20Not%20Include_)%20(Helm%20Safety)/P101508269-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Pheos%20IES%20Safety%20Helmet/kxP107694753-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Single-Lens%20Protective%20Glasses/prP106577927-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Safety%20Glasses%20Pheos%20(Kacamata%20Safety)/P101508108-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Pheos%20Cx2%20Spectacles/iaP107692658-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/UVEX%20Safety%20Helmet%20Pheos%20B-WR%20Rotation%20System%20(Helm%20Safety)/P101508238-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/UVEX%20Pheos%20S%20Spectacles/c4P107692436-1.jpg)
/P102028568-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/UVEX%20Ultravision%20Goggles/oyP107692898-1.jpg)