Beli utp cable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  2. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  3. BELDEN Multi Pair Cable
    Mulai

    Rp3.199.900

    BELDEN Multi Pair Cable
    Deskripsi:
    Copper Cable, 1 pair - 16 AWG, Stranded, Shielded, PVC Insulation, PVC Jacket, Black
    atribut:
    • Jacket: PVC
  4. Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Mulai

    Rp71.900

    Panduit NetKey Copper Patch Cord Cat. 6 UTP
    Deskripsi:
    The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.
    atribut:
    • Performance Level: Category 6
    • Conductor Type: Stranded
    • Cable Construction: U/UTP
    • Patch Cord Type: Unshielded
    • Plug Housing Material: Polycarbonate
    • Color: Blue
    • Conductor Gauge (AWG): 24
    • Connector 1 Type: Modular Plug
    • Connector 2 Type: Modular Type
    • Jacket Material: Polyvinyl Chloride
    • Maximum Storage Temperature (°C): 70
    • Nominal Cable Outside Diameter (mm): 5.8
    • Operating Temperature (°C): -10 to 60
  5. Legrand Patch Cable Cat.6 UTP
    Mulai

    Rp129.900

    Legrand Patch Cable Cat.6 UTP
    atribut:
    • Cable Type: UTP
    • Ports Type: RJ45
    • Color: Light Blue
    • Insulation Material: PVC
  6. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp2.699.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  7. Panduit Network Cable UTP
    Mulai

    Rp2.699.900

    Panduit Network Cable UTP
    Deskripsi:
    Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Part
    atribut:
    • Performance Level: Category 5E
    • Jacket Material: Polyvinyl chloride
    • Conductor Gauge: 24AWG
    • Number of Pairs: 4
    • Color: Blue
    • Applications: Indoor
    • Insulation Diameter: 1mm
    • Nominal Diameter: 4.6mm
    • Operating Temperature: -20°C - 60°C
    • Overall Length: 305m
  8. 3M Cat5E / Cat6 Rj45 Modular Plug
    Mulai

    Rp1.899.900

    3M Cat5E / Cat6 Rj45 Modular Plug
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  9. Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    Mulai

    Rp14.900

    Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark Color
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  10. BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    Mulai

    Rp13.900

    BELDEN Multi Pair Cable (Per Meter Tanpa Putus)
    atribut:
    • Conductor Type: Stranded Tinned Copper
    • Jacket: PVC
    • Jacket Color: Chrome
    • Suitability: Indoor
  11. BELDEN Patchcords
    Mulai

    Rp81.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  12. BELDEN Coaxial Cable
    Mulai

    Rp149.900

    BELDEN Coaxial Cable
    Deskripsi:
    RG-58/U type, 20 AWG solid .033" polyethylene insulation, bare copper braid shield
    atribut:
    • Overall Length (m): 1
  13. PROLiNK UTP LAN Cable (305m)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable (305m)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  14. BELDEN Cables
    Mulai

    Rp23.900

    BELDEN Cables
    Deskripsi:
    Suitable Applications :Point-to-point and point-to-multipoint wireless antenna communication; Wireless microphones, Two-Way Radios, Amateur (Ham) Radio, Low Power FM, GPS, RFID (Radio Frequency Identification)50 Ohm Wireless Transmission Coax, RG-58, 20 AWG (19x32) Tinned Copper Conductor , PE Insulation, 95% Tinned Copper Braid Shield, PVC Jacket, CM
    atribut:
    • Size (Conductor) (AWG): 20
    • Stranding (Conductor): 19x32
    • Nom. Diameter (Conductor) (in): 0.037
    • Material (Insulation): PE-Polyethylene (Foam)
    • Non. Insulation Diameter (Insulation) (mm): 2.95
    • Conductor Material: TC-Tinned Copper
    • Installation Min. (Band Radius) (in): 1.9
    • Material (Outer Jacket): PVC - Polyvinyl Chloride
    • Maximum Pull Tension (lbs): 50 (23 kg)
    • Nom. Diameter (Outer Chloride) (mm): 4.9
    • Operating Temperature (°C): -30 to +75
    • UL Temperature (°C): 80
    • Ul Voltage Ranting (V): 300 (CM), 30 (UL AWM 1354)
  15. BELDEN Coaxial Cable
    Mulai

    Rp1.399.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  16. BELDEN Modular Jacks
    Mulai

    Rp48.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  17. BELDEN Kabel RG8
    Mulai

    Rp62.900

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  18. APC NetShelter 2 Post Rack Threaded Holes Black
    Mulai

    Rp4.599.900

    APC NetShelter 2 Post Rack Threaded Holes Black
    Deskripsi:
    Open rack system for easy access to IT equipment and cabling. Includes: Qty 24 #12-24 x 0.5 inch pilot screws, User Manual
    atribut:
    • Rack Height: 45U
    • Rack Width (inch): 19
    • Number of Power Cords: 1
    • Maximum Height (mm): 2136
    • Maximum Width (mm): 513
    • Maximum Depth (mm): 376
    • Approvals: UL Listed
    • Color: Black
    • Maximum Mounting Depth (mm): 1048
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Vertical Posts (gauge): 3
    • Weight Capacity (kg): 340.91 (Static Load)
  19. BELDEN Fiber Patch Panel 1U with 24 Fiber Splice Tray
    Mulai

    Rp2.099.900

    BELDEN Fiber Patch Panel 1U with 24 Fiber Splice Tray
    Deskripsi:
    Fiber Patch Panel, Rackmount, 1U, with 24 Fiber Splice Tray
Daftar Harga utp cable Terbaru January 2026
BELDEN Kabel UTP (Kabel LAN)Rp2.499.900
BELDEN Plugs (Connector)Rp109.900
BELDEN Multi Pair CableRp3.199.900
Panduit NetKey Copper Patch Cord Cat. 6 UTPRp71.900
Legrand Patch Cable Cat.6 UTPRp129.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp2.699.900
Panduit Network Cable UTPRp2.699.900
3M Cat5E / Cat6 Rj45 Modular PlugRp1.899.900
Vention Kabel LAN Cat6 UTP Gigabit Ethernet RJ45 Dark ColorRp14.900
BELDEN Multi Pair Cable (Per Meter Tanpa Putus)Rp13.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)