Beli usb extension di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- Vention Kabel USB Extension 2.0 Fast Data Transferatribut:
- AWG: 24+28AWG
- Connector Interface: USB 2.0 Male to Female
- Connector Material: Nickel-plated
- Jacket: PVC
- Shell: PVC
- UGREEN Kabel SambunganDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- UGREEN Extension Cableatribut:
- Length (m): 1
- Color: Black
- Connector Type: USB Type C, USB Type A
- Compatible Devices: Tablet
- Connector Gender: Male-to-Female
- Data Transfer Rate (Gbps): 5
- Dimensions (inch): 1.02x9.06x8.5
- Kyohritsu Electronic Industry USB Cable for ExtensionDeskripsi:Peripheral USB can be extendedatribut:
- Cable Length (m): 5
- Set Contents: Bodyx1
- Connector Shape: USB (A) (male) - USB (A) (female)
- monotaro USB Extension Cable USB A (Male) / USB A (Female)Deskripsi:Suitable Models: [PC] PC with USB A connector / Windows-equipped (DOS / V) PC / Apple Mac Pro / MacBook / iMac / Mac mini series / NEC PC98-NX series / NEC PC-9821 series etc. ( Compatible with models that have a USB port). [Peripheral devices] Peripheral devices of each company's USB standard (USB A connector Male model / USB flash memory / USB card reader / USB mouse / USB keyboard, etc. Extension cable. Use up to 5 m.atribut:
- Color: Black
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Double shield
- Connector Shape: USB Type-A Male - USB Type-A Female
- Terminal Connection: Straight connection
- Cable Outer Diameter (φmm): 4.5
- Data Transfer Rate: 480
- Ferrite Core: None
- Type of Cable: Standard
- USB type: USB2.0
- Orico Data Cable USB C 3.2 Gen2x2 Extensionatribut:
- Body Material: Weave
- Charging Power (W): 100 (PD 20V5A(MAX))
- Color: Black
- Core Material: Tinned Copper
- Interface Type: USB-C Male to USB-C Female
- Thread Material: Aluminium Alloy
- Wire Quilt: PVC
- ELECOM USB Extension Cable Aa 3.0 Triple Shielded Cable RohsDeskripsi:A USB3.0 extension cable that can be extended to connect to a computer when the USB cable of a peripheral device with a USB3.0 (A type: male) interface is not long enough.atribut:
- Cable Length (m): 1
- Cable Outer Diameter (φmm): 4.7
- Color: White
- Connector 1: USB Type-A
- Connector 2: USB Type-A
- Connector Shape: Type-A female - Type-A male
- Conversion Type: Female - Male
- Plug: Gold plate
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Triple shield
- Standard: Certified SuperSpeed USB(USB3.0)
- Suitable Model: Personal computer peripherals with USB3.0 (A type) terminal and USB3.0 (A female type) terminal
- Transmission Speed (Gbps): 5 (maximum)
- Type of Cable: Standard
- USB type: USB3.0
- SSA Service USB Extension CableDeskripsi:Compact size USB extension cable, useful when the length is just a little short- The product is a consumer product for the domestic market.atribut:
- Cable Length (cm): 20
- Conform to: Supports charging and data transfer
- Connection: All lines straight
- Terminal: USB A (male) - USB A (female)
- Type: Extension cable
- Ainex USB-108C plus USB Extension Cable BlackDeskripsi:For extension of mouse, keyboard and peripherals.atribut:
- Color: Black
- Standard: High-Speed
- Cable Length (m): 1.5
- Connector Shape: Type-A~Female - Type-A~Male
- Conversion Type: Female - Male
- Data Transfer Rate: 480 (theoretical value)
- USB type: USB 2.0
Daftar Harga usb extension Terbaru March 2026
| UGREEN Extension Cable | Rp74.900 |
| Vention Kabel USB Extension 2.0 Fast Data Transfer | Rp14.900 |
| UGREEN Kabel Sambungan | Rp97.900 |
| UGREEN Extension Cable | Rp109.900 |
| Kyohritsu Electronic Industry USB Cable for Extension | Rp249.900 |
| monotaro USB Extension Cable USB A (Male) / USB A (Female) | Rp81.900 |
| Orico Data Cable USB C 3.2 Gen2x2 Extension | Rp129.900 |
| ELECOM USB Extension Cable Aa 3.0 Triple Shielded Cable Rohs | Rp249.900 |
| SSA Service USB Extension Cable | Rp73.900 |
| Ainex USB-108C plus USB Extension Cable Black | Rp96.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































%20%2F%20USB%20A%20(Female)/rqP110859998-1.jpg)