Spesifikasi
| Dimensions (HxWxD) (mm) | 143.9x373.5x21.3 |
|---|---|
| Battery Life Ketboard (months) | 24 |
| Battery Type | 2AAA (included) |
| Wireless Operating Distance (m³) | 10 |
| Wireless Technology | Logitech Unifying Receiver or Bluetooth low energy technology |
| Unifying Ready Receiver | Yes |
| Package Contents | Keyboard, 2 AAA batteries (pre-installed), Unifying USB receiver, User documentation |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Make any space modern, and multi-device with the K580 Slim Multi-Device – an ultra-thin and design-forward keyboard perfect for typing your ideas on your computer and switching to writing a text on your smartphone.
The ideal companion for your everyday multitasking.
The ideal companion for your everyday multitasking.
Feature
MODERN, SLIM DESIGNGet a clean, modern desk setup and make a visual statement thanks to the ultra-slim profile and minimalist design of the K580 Slim Multi-Device.
MAXIMIZE YOUR SPACE.
The compact design helps you get the most out of your workspace. With a number pad and all the keys you need for great productivity right at hand, there’s less arm extension, so you can work comfortably for longer. 15 FN keys for easy access and media shortcuts.
WORK SEAMLESSLY WITH EASY-SWITCH™
A computer keyboard that also works with your smartphone and your tablet. The Easy Switch buttons let you switch typing between two devices with the same keyboard.
Start typing a report on your computer, then switch to type a message on your phone — which can be placed in the built-in phone cradle for better multitasking.
CONNECT THE WAY YOU WANT
Choose to connect via Bluetooth® wireless technology and/or the 2.4 GHz USB receiver stored in the battery door. For a strong, secure wireless connection with a 10m range1Wireless range may vary based on environmental and computing conditions. and a cable-free desk set-up.
WHISPER-QUIET, FLUID, COMFORTABLE TYPING
Low-profile key switches provide fluid laptop-style typing and ultra-quiet work experience for you and those around you.
WORRY-FREE BATTERY LIFE
Enjoy 24-month battery life2Battery life may vary based on user and computing conditions thanks to an auto-sleep feature that kicks in when you’re not typing for a worry-free experience.
FAMILIAR TYPING WITH ANY OS
Use it to type on your multiple devices — desktops, laptops, tablets, and smartphones. The layout is compatible with Windows®, macOS and smartphone commands.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
