Spesifikasi
| Wireless Distance (m) | 10 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
GREAT ABILITY MEETS FLEXIBILITY
Welcome to a high-precision mouse built for ultimate comfort, durability and flexibility. With additional controls, dual-mode scrolling, and adjustable dpi tracking, the M720 delivers the ability to tackle every task. Its two ways to connect and its multi-device capabilities keep you working smoothly, even when working on two or three computers. Curved shape and up to 2 years battery life1Battery life may vary, based on user and computing conditions. ensures you can continue to do accurate, high-performance work throughout the day.
Logitech Unifying Receiver
- Memerlukan : Tersedia port USB
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+
Bluetooth
- Memerlukan: Teknologi Bluetooth low energy
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+
- Android™ 5.0 or later
- iPadOS 13.4 or later
Teknologi sensor
- Penelusuran Optik Presisi Tinggi
- DPI (Min./Maks.): 1000±
Tombol
- Jumlah tombol: 8
Scrolling
- Scrolling Wheel Super Cepat
- Scroll Wheel: Ya, Karet
- Tilt Wheel: Ya, dengan klik tengah
Daya tahan baterai
- Daya tahan baterai: 24 bulan 5Daya tahan baterai mungkin bervariasi, berdasarkan pengguna dan komputasi.
Informasi Baterai: 1 X AA (disertakan)
Konektivitas
- Jenis Koneksi: Koneksi wireless 2,4 GHz dan Teknologi Bluetooth Low Energy
- Jangkauan wireless: 10m Jangkauan wireless mungkin beragam, bergantung pada pengguna, kondisi lingkungan, dan komputasi.
- Easy-Switch, 3 channel
Software opsional
- Logitech Options
- Logitech Flow™
ISI KEMASAN
- Wireless mouse
- Unifying receiver
- 1 baterai AA (pra-instal)
- Dokumentasi pengguna
NOMOR SUKU CADANG
- 910-004792
Welcome to a high-precision mouse built for ultimate comfort, durability and flexibility. With additional controls, dual-mode scrolling, and adjustable dpi tracking, the M720 delivers the ability to tackle every task. Its two ways to connect and its multi-device capabilities keep you working smoothly, even when working on two or three computers. Curved shape and up to 2 years battery life1Battery life may vary, based on user and computing conditions. ensures you can continue to do accurate, high-performance work throughout the day.
Logitech Unifying Receiver
- Memerlukan : Tersedia port USB
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+
Bluetooth
- Memerlukan: Teknologi Bluetooth low energy
- Windows 10 or later
- macOS 10.5 or later
- Chrome OS
- Linux® Kernel 2.6+
- Android™ 5.0 or later
- iPadOS 13.4 or later
Teknologi sensor
- Penelusuran Optik Presisi Tinggi
- DPI (Min./Maks.): 1000±
Tombol
- Jumlah tombol: 8
Scrolling
- Scrolling Wheel Super Cepat
- Scroll Wheel: Ya, Karet
- Tilt Wheel: Ya, dengan klik tengah
Daya tahan baterai
- Daya tahan baterai: 24 bulan 5Daya tahan baterai mungkin bervariasi, berdasarkan pengguna dan komputasi.
Informasi Baterai: 1 X AA (disertakan)
Konektivitas
- Jenis Koneksi: Koneksi wireless 2,4 GHz dan Teknologi Bluetooth Low Energy
- Jangkauan wireless: 10m Jangkauan wireless mungkin beragam, bergantung pada pengguna, kondisi lingkungan, dan komputasi.
- Easy-Switch, 3 channel
Software opsional
- Logitech Options
- Logitech Flow™
ISI KEMASAN
- Wireless mouse
- Unifying receiver
- 1 baterai AA (pra-instal)
- Dokumentasi pengguna
NOMOR SUKU CADANG
- 910-004792
Feature
FULL-SIZE COMFORTIts full-sized, contoured shape follows the natural curve of your hand, providing perfect palm support so you can stay productive longer. This right-handed design also features a soft rubber lining so you can work comfortably for hours at home or at the office.
HIGHLY ACCURATE NAVIGATION
Scroll better, browse better, and get more done. Dual-mode scrolling lets you toggle between speed and precision modes so you can browse long web pages or scroll line-by-line with the push of a button. You can also scroll horizontally with the tilt-wheel, perfect for large spreadsheets, large images, and web pages. High-precision tracing provides superior cursor control on almost any surface with adjustable dpi.
FLEXIBLE AND COMPATIBLE
M720 is compatible with computers, laptops and tablets -Windows ® , macOS, Chrome OS ™ , Linux ®2Button customization via Logitech Options is not possible on Linux., and iPadOS, it's ready to integrate with your work setup, regardless of device or operating system. Connect as you wish, via Bluetooth ® wireless technology or a Logitech Unifying wireless receiver, which allows you to connect up to 6 compatible Logitech peripherals with just one USB receiver.
Dua tombol samping plus tombol ibu jari yang tersembunyi menyediakan kontrol tambahan tepat di tempat yang kamu butuhkan sehingga mempermudah dan mempercepat menyelesaikan pekerjaan. Diprogram untuk bergerak maju mundur di web, kamu dapat mengkustomisasinya agar sesuai kebutuhanmu pada macOS dan Windows dengan men-download Software Logitech Options™.
ALUR MULTI-PERANGKAT
Gunakan M720 untuk bekerja dengan mulus di antara komputer, laptop, tablet. Pairing mouse-mu dengan maksimal tiga perangkat yang berbeda dan kamu dapat berganti-ganti di antara ketiganya dengan tombol Easy-Switch™. Gunakan Flow™ untuk menyelesaikan tugas dengan cepat: dengan mulus memindahkan teks, gambar, dan file di antara beberapa komputer dan sistem operasi dengan fungsi salin dan tempel yang sederhana.
KUALITAS YANG BISA KAMU ANDALKAN
Mouse ini dibuat menggunakan standar kualitas tinggi sama yang menjadikan Logitech sebagai pemimpin global untuk mouse dan keyboard3Berdasarkan gabungan data penjualan independen (dalam unit) untuk mouse dan keyboard Logitech dari pasar global utama, termasuk Kanada, Tiongkok, Prancis, Jerman, Indonesia, Republik Korea, Federasi Rusia, Swedia, Taiwan, Turki, Inggris Raya, AS (periode Juli 19 - Juli 20). Hanya saluran retail.. Tahan lama dan andal, M720 juga dapat digunakan hingga maksimal 24 bulan4Daya tahan baterai mungkin bervariasi, berdasarkan kondisi pengguna dan komputasi. tanpa mengganti baterai berkat mode auto-sleep penghemat daya dan tombol switch on/off .
PENGALAMAN DESAIN PULUHAN TAHUN LAMANYA
Kami membawa keahlian dan inovasi 25 tahun lamanya dalam menciptakan mouse dalam berbagai ukuran dan bentuk yang menyediakan tingkat kenyamanan ekstra. Solusi kami dibuat dengan cermat agar cocok dengan pengguna bertangan kidal atau bukan, sehingga memudahkan mencari produk yang tepat untuk Anda.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)