Beli ups eaton di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EATON UPS 9E Series
    Mulai

    Rp7.999.900

    EATON UPS 9E Series
    Deskripsi:
    Reliability and performance - The Eaton 9E constantly monitors power conditions and regulates voltage and frequency due to the online double conversion topology. - Power more servers than most similar UPSs due to a 0.8 power factor. - Trust a leading manufacturer with decades of experience and high quality standards: CE compliance certified by external agency (CB report from the TUV). Manageability - Get clear information on the UPS’ status and measurements (load level, battery level, input/output voltage and frequency) on a single screen with the new LCD interface. - Easily communicate with the UPS through USB, RS232 serial or over the network with the optional network card (Network-M2). Relay cards or ModBus cards are also available. - Eaton 9E is compatible with Eaton IPM Editions Software which permits to integrate all major operating systems, leading virtualisation environments and cloud orchestrations tools. Flexibility - The internal bypass allows service continuity in case of an internal fault. A maintenance bypass is also available as standard for easy maintenance of the UPS without powering down critical systems. - Make your installation more flexible with a combo input (3:1 and 1:1) on the 10kVA, 15kVA, and 20kVA. - Extend runtime as you like by adding up to 4 external battery modules (EBM). For extra-long runtime, XL models with internal supercharger are also available at 3kVA, 10kVA and 20kVA.
  2. EATON UPS 9E Extended Battery Module
    Mulai

    Rp11.999.900

    EATON UPS 9E Extended Battery Module
    atribut:
    • Type: Extended battery module
  3. EATON UPS 9SX Series
    Mulai

    Rp58.999.900

    EATON UPS 9SX Series
    atribut:
    • Noise Level (dB): <45 at 1 meter
    • Voltage (V): 230
    • Nominal Frequency (Hz): 50/60
    • Temperature Range (°C): 0 to 40
  4. EATON UPS 5P Series (CE, UL, RoHS3 Corresponding)
    Mulai

    Rp33.999.900

    EATON UPS 5P Series (CE, UL, RoHS3 Corresponding)
    atribut:
    • Input Frequency (Hz): 50/60
    • Output Waveform: Sine wave
    • Electric Phase: Single phase, Two wire
  5. EATON UPS 5PX Series
    Mulai

    Rp20.999.900

    EATON UPS 5PX Series
    atribut:
    • Altitude (m): 3000
    • Temperature Range (%): 0 to 40
    • Voltage (V): 230
  6. EATON UPS 9PX Series 1:1
    Mulai

    Rp26.999.900

    EATON UPS 9PX Series 1:1
    atribut:
    • Frequency Range (Hz): 40-70
  7. EATON UPS 9PX Series 3:1
    Mulai

    Rp78.999.900

    EATON UPS 9PX Series 3:1
    atribut:
    • Topology: On-line double conversion with PFC (Power Factor Correction) system
    • Configuration: Rack/Tower
    • Dimensions (HxWxD) (mm): 440x260x700
    • Connection: Hardwired - see manual for terminal block layout
    • Input Voltage Range (V): 305-480 without derating (up to 175-480V with derating)
    • Battery Management: ABM and Temperature compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of external battery units
    • Extended Battery Capability: EBM (3U)
    • Frequency (Hz): 50/60 autoselection
    • Frequency Range (Hz): 40-70
    • Nominal Voltage (V): 380/400/415
    • Operating Temperature (°C): 0 to 40
    • THDI (%): < 5
  8. EATON UPS EDX Series
    Mulai

    Rp15.999.900

    EATON UPS EDX Series
    atribut:
    • Input Voltage Range (V): 122-300
    • Nominal Voltage (V): 220
    • Noise Level (dB): <50
    • Frequency (Hz): 50/60
    • Power Factor : 0.7
    • Temperature Range (°C): 0 to 40
  9. EATON UPS 5E Series
    Mulai

    Rp2.299.900

    EATON UPS 5E Series
    atribut:
    • Voltage (V): 230
    • Temperature Range (°C): 0 to 40
  10. APC Easy UPS 3S
    Mulai

    Rp109.999.900

    APC Easy UPS 3S
    Deskripsi:
    High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
  11. EATON UPS 9SX series (CE, UL, RoHS3 Compatible)
    Mulai

    Rp40.999.900

    EATON UPS 9SX series (CE, UL, RoHS3 Compatible)
    atribut:
    • Output Capacity (VA/W): 560/504
    • Input Voltage Range (V): 160-230 (at 200 setting)
    • Input Frequency (Hz): 50/60
    • Output Waveform: Sine wave
    • Input Voltage (V): 200-240
    • Output voltage (V): 200, 208, 220, 230, 240
    • Number of Outlets: Output (C13 (6))
    • Electric Phase: Single phase, Two wire
    • Input plug: C14
  12. Emmerich All New iDVM Stabilizer
    Mulai

    Rp3.799.900

    Emmerich All New iDVM Stabilizer
    Deskripsi:
    All New iDVMStabilizer listrik 1phase yang paling andal. Cerdas dan sepenuhnya digitalVisi Emmerich sejak awal adalah menciptakan stabilizer listrik yang sepenuhnya digital. Yang begitu cerdas sehingga dapat merespon dengan akurat dan cukup sekali sentuh untuk melakukan pengaturan pada stabilizer. Dengan All New iDVM, visi ini menjadi kenyataan. Mari bersama kita sambut masa depan.Sentuhan dan pilihan cerdasNaikkan performa peralatan listrik anda dengan stabilizer listrik EmmerichDi Emmerich all new iDVM kami memperkenalkan teknologi tru digital yang sepenuhnya digital dan baru. All new iDVM kini ditenagai oleh chip ARM Cortex 32-bit CPU Core, ship yang paling andal dan cerdas yang pernah ada di stabilizer listrik. Rasakan pengalaman true digital yang tak pernah mungkin sebelumnya.
    atribut:
    • Insulation: Class H
  13. EATON UPS 9SX series (UL, CE, RoHS3 Compatible)
    Mulai

    Rp42.999.900

    EATON UPS 9SX series (UL, CE, RoHS3 Compatible)
    atribut:
    • Output Capacity (VA/W): 560/504
    • Input Voltage Range (V): 85-115 (at 100 setting)
    • Input Frequency (Hz): 50/60
    • Output Waveform: Sine wave
    • Input Voltage (V): 100-125
    • Output voltage (V): 100, 110, 120, 125
    • Number of Outlets: Output (5-15R (6))
    • Electric Phase: Single phase, Two wire
    • Input plug: NEMA5-15P
  14. EATON UPS 5L Series
    Mulai

    Rp1.199.900

    EATON UPS 5L Series
    atribut:
    • Voltage (V): 230
Daftar Harga ups eaton Terbaru October 2026
EATON UPS 9E SeriesRp7.999.900
EATON UPS 9E Extended Battery ModuleRp11.999.900
EATON UPS 9E Series with No Internal BatteriesRp50.999.900
EATON UPS 9E Series with Internal BatteriesRp83.999.900
EATON UPS 9SX SeriesRp58.999.900
EATON UPS 5P Series (CE, UL, RoHS3 Corresponding)Rp33.999.900
EATON UPS 5PX SeriesRp20.999.900
EATON UPS 9PX Series 1:1Rp26.999.900
ICA UPS & Stabilizer/Power Type FR SeriesRp2.499.900
EATON UPS 9PX Series 3:1Rp78.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)