EATON UPS 9PX Series 3:1

Sebelum PPN:
Rp78.999.900 - Rp109.999.900
Spesifikasi
TopologyOn-line double conversion with PFC (Power Factor Correction) system
ConfigurationRack/Tower
Dimensions (HxWxD) (mm)440x260x700
ConnectionHardwired - see manual for terminal block layout
Input Voltage Range (V)305-480 without derating (up to 175-480V with derating)
Battery ManagementABM and Temperature compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of external battery units
Extended Battery CapabilityEBM (3U)
Frequency (Hz)50/60 autoselection
Frequency Range (Hz)40-70
Nominal Voltage (V)380/400/415
Operating Temperature (°C)0 to 40
THDI (%)< 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan