Beli ups 5 kva di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Smart-UPS SRT 192V 5kVA and 6kVA Battery PackDeskripsi:Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Warranty cardatribut:
- Battery Output Voltage (V): 192
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Battery Mounting: Stand alone battery stack
- Maximum Height (mm): 432
- Maximum Width (mm): 130
- Maximum Depth (mm): 682
- Color: Black
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 (no %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-4500
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 45
- NETVIEL Pigtail SCDeskripsi:Pigtail SC, Simplex, Multimode 62.5/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: SC
- Fiber Type: 62.5μm (Multimode)
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only)atribut:
- Outlet Type: Hardwire Terminal Block x 1
- Certifications: CE, IEC62040-1, IEC62040-2
- Storage Temperature (°C): -40 to 70
- Operating Temperature (°C): 0 to 40
- Phase: Three Phase Tower UPS
- AMERICAN DENKI Plug Connector Bodyatribut:
- Waterproof: x
- APC Smart-UPS SRT 192V 5kVA and 6kVA RM Battery PackDeskripsi:Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Installation guide, Warranty cardatribut:
- Rack Height: 3U
- Battery Output Voltage (V): 192
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Battery Mounting: Stand alone battery stack
- Maximum Height (mm): 130
- Maximum Width (mm): 432
- Approvals: OSHPD
- Color: Black
- Maximum Depth (mm): 682
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 (no %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 45
- APC BY SCHNEIDER ELECTRIC UPS SystemDeskripsi:Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.atribut:
- UNSPSC: 39121011
- Input Voltage (V): 120 (AC)
- Medical Grade: No
- NEMA Plug Configuration: 5-15P
- NEMA Receptacle Configuration: (8) 5-15R
- Number of Outlets: 8
- Output Voltage (V AC): 120
- Phase: 1
- Ports: RJ45 Serial; Smart Slot; USB
- Width (inch): 7
- PROLiNK Online UPS Master Series 1P/1PDeskripsi:Input - Voltage Range : 1. Low Line Transfer - 160VAC ±5% or 80VAC ±5% @ 100% Load - 110VAC ±5% or 50VAC ±5% @ 50% Load 2. Low Line Comeback - 175VAC ±5% or 85VAC ±5% @ 50% Load 3. High Line Transfer - 300VAC ±5% or 150VAC ±5% 4. High Line Comeback - 290VAC ±5% or 145VAC ±5% - Frequency Range : 40to70Hz - Power Factor Correction : = 0.99 @ nominal voltage (100%load) - Power Factor Correction : = 0.99 @ nominal voltage (100%load) Output - Output Voltage : 208/220/230/240VAC or 110/115/120/127VAC - Waveform (Battery Mode) : Pure Sinewave - Power Factor : 0.8 Indicators - LCD Panel : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level to : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1-1:2003, EN 62040-2:2006, EN 61000-2-2:2002, EN 61000-4
- Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete)Deskripsi:UPS 3Ph-400VAC input, 3Ph 400VAC Output, LCD Control Panel, TowerModel, 10000VA/9000W, Double Conversion Online, NO BATTERY, GensetCompatible, PowerPanel® Business Edition, USB/Serial/SNMP (Optional), DryContact, EPO, Smart Battery Management (SBM)atribut:
- Certifications: CE, IEC62040-1, IEC62040-2
- Operating Elevation (m): ≤1000, Load Derated 1% per 100m from 1000m and 2000m
- Operating Temperature (°C): 0 to 40
- Outlet Type: Hardwire Terminal Block x 1
- Phase: Three Phase Tower UPS
- Storage Temperature (°C): -40 to 70
- APC Easy UPS 3SDeskripsi:High-efficiency 3-phase UPS with internal batteries providing a runtime of 15 minutes. The UPS features advanced product features, competitive specifications, and robust electrical design, making business continuity easy in the data center or electrical
- TRIPP LITE UPS SystemDeskripsi:Line Interactive UPS Systems help to provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. The units can also help provide backup power and power protection for critical equipment during power blackout conditions.atribut:
- Phase: 1
- EATON UPS 9PX Series 1:1atribut:
- Frequency Range (Hz): 40-70
- Indorack Standing Close Rack 19inch IR Series - Double Perforated DoorDeskripsi:Close Rack included accessories :- Steel Front Door, Rear Door and 2 Side Door with Lock- 1Unit horizontal PDU 8 outlet with switch for 10U - 32U- 1Unit vertical PDU 12 outlet with switch for 42U & 45U- 1Unit modular fan for Rack 10U - 32U- 2Unit modular fan for Rack 42U - 45U- 1Pcs top brush panel- 1Set cable ring- 1Pcs fixed shelf- 1Set Castor set of 4- 1set adjustable foot of 4- 100Set Cagenut & Screw1U = 44.45mmatribut:
- Width (mm): 600
- For Rack Size (inch): 19
- NETVIEL Pigtail SCDeskripsi:Pigtail SC, Simplex, Singlemode 9/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: SC
- Fiber Type: 9μm (Singlemode)
- APC Smart-UPS RVDeskripsi:APC Smart-UPS SC is ideal for small and medium businesses looking to protect networking equipment and point-of-sale (POS) devices from power disturbances and outages ... Includes: CD with software, Smart UPS signalling RS-232 cable, User Manualatribut:
- Nominal Input Voltage (V): 230
- Topology: Double Conversion Online
- Input Frequency (Hz): 40 - 70
- NETVIEL Pigtail LCDeskripsi:Pigtail LC, Simplex, Multimode 50/125um, 1 meter (LSZH)atribut:
- Cable Length (m): 1
- Connector Type: LC
- Fiber Type: 50μm (Multimode)
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
Daftar Harga ups 5 kva Terbaru March 2026
| APC Smart-UPS SRT 192V 5kVA and 6kVA Battery Pack | Rp20.999.900 |
| NETVIEL Pigtail SC | Rp48.900 |
| Cyber Power Datacenter UPS System 3 Phase HSTP Series (Unit Only) | Rp80.999.900 |
| AMERICAN DENKI Plug Connector Body | Rp219.900 |
| APC Smart-UPS SRT 192V 5kVA and 6kVA RM Battery Pack | Rp30.999.900 |
| APC BY SCHNEIDER ELECTRIC UPS System | Rp3.699.900 |
| PROLiNK Online UPS Master Series 1P/1P | Rp9.999.900 |
| Cyber Power Datacenter UPS System 3 Phase HSTP Series (Complete) | Rp269.999.900 |
| APC Easy UPS 3S | Rp129.999.900 |
| TRIPP LITE UPS System | Rp2.499.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)




















































































































































/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20HSTP%20Series%20(Unit%20Only)/b3P103711399-1.jpg)



/Cyber%20Power%20Datacenter%20UPS%20System%203%20Phase%20HSTP%20Series%20(Complete)/02P110905002-1.jpg)
/APC%20Easy%20UPS%203S/P103103961-10.jpg)