Sebelum PPN:
Rp9.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Input - Voltage Range : 1. Low Line Transfer - 160VAC ±5% or 80VAC ±5% @ 100% Load - 110VAC ±5% or 50VAC ±5% @ 50% Load 2. Low Line Comeback - 175VAC ±5% or 85VAC ±5% @ 50% Load 3. High Line Transfer - 300VAC ±5% or 150VAC ±5% 4. High Line Comeback - 290VAC ±5% or 145VAC ±5% - Frequency Range : 40to70Hz - Power Factor Correction : = 0.99 @ nominal voltage (100%load) - Power Factor Correction : = 0.99 @ nominal voltage (100%load) Output - Output Voltage : 208/220/230/240VAC or 110/115/120/127VAC - Waveform (Battery Mode) : Pure Sinewave - Power Factor : 0.8 Indicators - LCD Panel : UPS Status, Load Level, Battery Level, Input/Output Voltage, Discharge Timer, Fault Conditions - Battery Model : Sounding every 4 seconds - Low Battery : Sounding every seconds - Overload : Sounding twice every seconds - Fault : Continuously sounding Environment - Humidity : 20-90% Relative Humidity @ 0to40°C (Non-Condensing) - Noise Level to : Less than 45dB @ 1 MeterLess than 55dB @ 1 Meter - Regulations : EN 62040-1-1:2003, EN 62040-2:2006, EN 61000-2-2:2002, EN 61000-4
Feature
Master Series (1P/1P) - Tower Online Master Series 1 KVA – 10 KVA - True on-line double-conversion technology - Single phase input and single phase output system - Digital signal processing (DSP) technology control - RS-232 & USB port multiple communications - Galvanic isolation design available to provide adequate isolation The Master Series (1P/1P) - Tower is a true on-line double-conversion technology single-phase UPS system which provides clean, high level quality power for critical devices such as small computer centers, servers, telecom applications and industrial applications. It is available from 1KVA to 10KVA capacities with wide input voltage range and high accuracy output voltage to protect against the outages, disturbances and spikes. The Master Series (1P/1P) - Tower is designed with a smart battery charger design to optimize battery performance. High voltage battery chargers and battery extension assembly is available for the long run time applications. Internal bypass to assure continuous power to critical devices during UPS maintenance and parallel redundancy which will back up the load in the event of critical component failure is available for the 6kVA and 10kVA models. Key Features and Benefits - True Double-Conversion Online UPS - Wide input voltage range (110~300VAC) - Input Power Factor correction 0.99 - Output Power Factor 0.80 - Generator compatible - LCD User Interface - RS-232 communication port or mini slot for USB / RS-232 / AS400 / - SNMP communication - Smart battery charger design for optimized battery performance - Optional isolation transformer availableProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
