TRIPP LITE UPS System

Sebelum PPN:
Rp2.699.900 - Rp80.999.900
Spesifikasi
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Line Interactive UPS Systems help to provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. The units can also help provide backup power and power protection for critical equipment during power blackout conditions.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
UPS System Line Interactive Power Rating 3 kVA Wattage 2.4 kW Input Voltage 120V AC Output Voltage 120V AC Backup Time (Half/Full Load) 23 min/7 min Mounting Tower Outlet Type UPS/Surge Number of Outlets 8 Medical Grade No NEMA Receptacle Configuration 5-15/20R 5-15R NEMA Plug Configuration L5-30P Automatic Volts Regulation Yes Fax/Modem Line Protection No Transfer Time 2 to 4 msec Width 9 in Depth 13 in Height 17 in Cord Length 8 ft Display Type LED 60 Hz Hz

Ulasan Produk

Tidak ada ulasan