Beli universal bevel protractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp4.699.900

    Mitutoyo Universal Bevel Protractor
    Deskripsi:
    The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
    atribut:
    • Dial (°): 1
    • Vernier (minute): 5
    • Straightness (inch): [.00016” + (.00005xL/2)]”
    • Parallelsim (inch): [.00016 + (.00005xL/2)]
    • Diameter (inch): 2.56 / 70mm
    • Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
    • Standard Accessories : 187-104, 950749
  2. TRUSCO Universal Bevel Protractor
    Mulai

    Rp3.699.900

    TRUSCO Universal Bevel Protractor
    atribut:
    • Material: Steel
    • Set Contents: Blades: 150mm and 300mm
    • Size (mm): 137 x 72 x 16
    • Specification: Read graduation marks where graduation marks around entire 360degrees circumference and vernier graduation marks meet.
    • Accessories: Fluctuation: 150mm/300mm
  3. KENTA Universal Bevel Protractor
    Mulai

    Rp7.199.900

    KENTA Universal Bevel Protractor
    Deskripsi:
    Satin chrome plated scale, with fine adjustment
  4. Makita Cordless Mixer
    Mulai

    Rp15.999.900

    Makita Cordless Mixer
    atribut:
    • Blade Diameter (mm): 240 (9-1/2inch)
    • Dimensions (L x W x H) (mm): 373 x 458 x 235
    • Maximum Output Power (W): 1,200
    • No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
  5. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp6.499.900

    Mitutoyo Universal Bevel Protractor
    atribut:
    • Blade Length (inch): 6, 12
    • Remarks: w/60°, 45°, 30° edges
  6. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  7. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  8. TRUSCO Protactor (Busur Derajat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Protactor (Busur Derajat)
    atribut:
    • Material: Stainless steel (SUS420J2)
    • Diameter (mm): 90
    • Total Ruler Length (mm): 204
    • Ruler Thickness (mm): 1.2
    • Scale Interval: 1degrees
  9. Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor
    Mulai

    Rp4.299.900

    Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor
    Deskripsi:
    Used as a standard for angle measurement, assembly and processing
    atribut:
    • Minimum Reading: 5'
    • Mitutoyo Product Number: 187-908
    • Blade Length (mm): 300
    • Accessories: Height gauge Holder
  10. Mitutoyo Bevel Protractor
    Mulai

    Rp1.899.900

    Mitutoyo Bevel Protractor
    Deskripsi:
    The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.
    atribut:
    • Dial (°): 1 / 5 min
    • Diameter (inch): 2.56 / 70mm
    • Blade Edge Angle (°): 30 and 60
  11. Mitutoyo Digital & Mechanical Protractor
    Mulai

    Rp709.900

    Mitutoyo Digital & Mechanical Protractor
    Deskripsi:
    These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
    atribut:
    • UNSPSC: 44111806
    • Blade Length (inch): 6
    • Finish: Satin Chrome
    • Magnetic Head: Yes
    • Operation Type: Mechanical
  12. Mitutoyo Digital Universal Protractor
    Mulai

    Rp12.999.900

    Mitutoyo Digital Universal Protractor
    Deskripsi:
    The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
  13. Oxford Precision Bevel Protractor Set (Busur Derajat)
    Mulai

    Rp3.099.900

    Oxford Precision Bevel Protractor Set (Busur Derajat)
    Deskripsi:
    For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.
    atribut:
    • Size: 150mm 200mm 300mm
    • Product Type: Bevel Protractor
    • Range: 360° (4 x 90° quadrants)°
    • Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
    • Accuracy: + 1/2 Degree
    • Number of Pieces: 6
    • Material: Stainless Steel
    • Additional Features: Magnifying lens for easy reading of vernier scale
  14. Insize Protactor Digital (Busur Derajat)
    Mulai

    Rp509.900

    Insize Protactor Digital (Busur Derajat)
    Deskripsi:
    Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
  15. Shinwa Rules Penggaris Busur Derajat HC
    Mulai

    Rp159.900

    Shinwa Rules Penggaris Busur Derajat HC
    Deskripsi:
    - Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.
    atribut:
    • Volume: 1 unit
  16. Mitutoyo Universal Protractor
    Mulai

    Rp3.999.900

    Mitutoyo Universal Protractor
    Deskripsi:
    Description This universal bevel protector offers you the following benefits:Its high-precision angle gauge enables you to take accurate angle measurements of machines, moulds and jigs.You can attach it to height gauges.
    atribut:
    • Blade Edge Angle: 60°, 45°, 30° edges
    • Blade Length (mm): 150, 300
    • Delivered: In a box with acute angle attachment, holder for height gauge, magnifier
    • Graduation: 5 ' (0° - 90° - 0°)
    • Inch-Metric: Metric
    • Mass: 390
  17. Insize Beveled-Edge Pre Steel Square
    Mulai

    Rp899.900

    Insize Beveled-Edge Pre Steel Square
    Deskripsi:
    These machinist precision steel squares allow users to align workpieces and mark repeatable angles. They are commonly used by machinists and in light and heavy production jobs.
    atribut:
    • Number of Pieces: 1
    • Construction: Stainless Steel
    • Angle (°): 90
    • Outside Dimensions (inch): 3 29/32x2 13/16
    • Squareness (inch): 0.0001 (Inside), 0.0001 (Outside)
    • Material: Stainless Steel
  18. Insize Pitch Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Insize Pitch Gauge
    Deskripsi:
    These thread pitch gauges measure different screw pitch types in both standard and metric units. A screw or threaded part or fastener is checked against the leaves of the gauge until a leaf that matches the screw pitch is found. These gauges are used for woodworking and general light and heavy machining applications.
    atribut:
    • Material: Steel
    • Gauge Material: Steel
Daftar Harga universal bevel protractor Terbaru March 2026
Mitutoyo Universal Bevel ProtractorRp4.699.900
TRUSCO Universal Bevel ProtractorRp3.699.900
KENTA Universal Bevel ProtractorRp7.199.900
Makita Cordless MixerRp15.999.900
Mitutoyo Universal Bevel ProtractorRp6.499.900
Tokyo Glass Kikai (TGK) Ointment SpatulaRp77.900
DCA MixerRp749.900
Makita Power MixerRp6.099.900
Non Brand Adapter TimbanganRp389.900
TRUSCO Protactor (Busur Derajat)Rp119.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)