Beli u bolt clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id U Bolt + 2 mur
    50%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  2. TRUSCO SGP Tube U Bolt Stainless (Baut U)
    36%
    Mulai

    Rp94.900

    TRUSCO SGP Tube U Bolt Stainless (Baut U)
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  3. Fort U-Bolt Clamp Cable
    Mulai

    Rp94.900

    Fort U-Bolt Clamp Cable
    atribut:
    • Material: Copper & Brass
  4. Osaka Spirit U Bolt (Iron/Unichrome)
    Mulai

    Rp3.900

    Osaka Spirit U Bolt (Iron/Unichrome)
    atribut:
    • Suitable Pipe Diameter (mm): 17.3
    • Suitable Pipe Nominal Size: 10A (3/8)
    • Thread Size d: M6
    • Dimensions k (mm): 36
    • Dimension B (mm): 25
    • Thread Type: Metric coarse
    • Dimension S (mm): 25
    • Material: Iron
    • Nominal Size: 10A(3/8)
    • Screw Length (mm): 25
    • Surface Treatment: Unichrome plating
    • Threads (mm): 1
  5. Non Brand Pipe Expansion Joint
    Mulai

    Rp1.899.900

    Non Brand Pipe Expansion Joint
    Deskripsi:
    Flanged expansion joints bolt to the mating flange of a pipe section for ease of installation. They provide extra protection against misalignment and start-up surges in attached pumps and machinery.
    atribut:
    • UNSPSC: 40142312
    • Burst Pressure (psi): 853
    • Connection Type: Flanged
    • Flange Material: Steel
    • Flange Material Finish: Zinc-Plated
    • Reinforcement Material: Synthetic Fiber
  6. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  7. Non Brand U Bolt
    Mulai

    Rp149.900

    Non Brand U Bolt
    atribut:
    • Size (inch): 1/2
    • Compatible for: 5inch (125mm)
    • Material: SS 304
  8. RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)
    Mulai

    Rp489.900

    RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)
    Deskripsi:
    SUPPLIED_WITH : Nuts and Bolts
    atribut:
    • Finish: Bright Zinc Plated
    • Head Shape: Round
    • Material: Steel
  9. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  10. monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Mulai

    Rp43.900

    monotaro.id Thread Rod (AS Drat/Stud Bolt)
    Deskripsi:
    THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanis
    atribut:
    • Overall Length (mm): 1000
  11. monotaro.id Dynabolt SS 304 (Baut Angkur)
    51%
    Mulai

    Rp109.900

  12. TRUSCO Screw for Universal Stainless Steel Hose Band (Klem Selang)
    Mulai

    Rp769.900

    TRUSCO Screw for Universal Stainless Steel Hose Band (Klem Selang)
    Deskripsi:
    It is a standard type that can be widely used and has excellent corrosion resistance. You can cut it to the size you need and use it. The joint can be used to extend the hose band to the same size.For general industry and automobile related products. Standard type clamp for fastening chemical, construction, air conditioning pipes, drainage pipes, etc.
    atribut:
    • Material: Screw: Stainless steel (SUS410), Band: Stainless steel (SUS201), Housing: Stainless steel (SUS301)
    • Bolt Head Shape (mm): Hex (8.0)
  13. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
Daftar Harga u bolt clamp Terbaru November 2026
monotaro.id U Bolt + 2 murRp26.900
TRUSCO SGP Tube U Bolt Stainless (Baut U)Rp94.900
Fort U-Bolt Clamp CableRp94.900
Osaka Spirit U Bolt (Iron/Unichrome)Rp3.900
Non Brand Pipe Expansion JointRp1.899.900
Tozen Flexible Hose SS304 SFI-600 JIS 10K FlangeRp869.900
Non Brand U BoltRp149.900
G Iron Pipe Fittings V. Sock (Kopling Sambungan Pipa Galvanis)Rp9.900
RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)Rp489.900
ESCO U Bolt For Stainless Steel Pipe 80ARp189.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)