Beli tyre inflator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KING TONY Inflator 3-In-1Deskripsi:- Diaphragm pressure gauge- Accuracy: ANSI B40.100 ±3% ~ ±2% ~ ±3%- Special rubber housing protects manometer against light impacts- 3 functions(check, release, inflator) all together on the press handle- Variable trigger, two control positions for inflate/deflate level- Flexible 400MM high pressure rubber hose with clip-on air tire chuck- Pressure Range:0-160 psi (9BM21) / 0-220 psi (9BM22)- Built in hang-up hook allows easy storageatribut:
- Diameter Length L1 (mm): Ø13x400
- Diameter Length L2 (mm): 180
- Air Hose ID (inch): 3/8
- TEKIRO Air Chuck (Alat Pengisi Angin)Deskripsi:TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- FLY-SPEED Tyre Inflatoratribut:
- Vehicle Applicable: Motor/Car/Truck
- Power (W): 40
- Display Mode: LED
- FLY-SPEED Tyre Inflator Gunatribut:
- Vehicle Applicable: Motor/Car/Truck
- Power Supply (V): 3 (1.5x2)
- Working Temperature (°C): -20 to +70
- Input Air Pressure (bar/psi): <12/174
- Measuring Range (bar/psi): 0.4-10.0/5-145
- Differentiation (bar/psi): 0.05/0.75
- Accuracy (%): ±1 + 0.5psi
- Dimensions (mm): 280x90x75
- Display Mode: LCD
- Gross Weight (kg): 0.9
- Nepple Size (inch): 1/4
- Net Weight (kg): 0.5
- Packing Size (mm): 325x200x100
- KRISBOW Alat Isi Angin Ban dengan MeteranDeskripsi:Pengisi angin ban dengan tampilan jarum mekanik dengan rentang tekanan maksimum 15psi disediakan selang karet dengan coupler pentil ban untuk mengisi udara ke ban jenis apa punatribut:
- Hose Length (mm): 345
- Type: Tyre Inflator
- Material: Aluminium Alloy & Rubber
- Dimensions (mm): 360x100x100
- Color: Silver
- Maximum Pressure (psi): 220
- PCL Tire Inflator GaugeDeskripsi:PCL’s new plug and play ACCURA QUBE Series II is built for simplicity and versatility to save time and money. Combining the latest electronics and touch button technology in a user-friendly, space-saving design, it provides fast, safe and accurate Air and N2 inflation.atribut:
- Display Type: Digital
- Reading Accuracy (psi/bar): 1/0.1
- Accuracy: BS EN 12645:2014
- Temperature Range (°C): -20 to 70
- TORA Tire Gauge Inflator 3 in 1atribut:
- Maximum Pressure (psi): 200
- BESTIR Tyre Inflatoratribut:
- Pressure (psi): 0-220
- INGCO Mini Air Compressoratribut:
- Power Supply (V): DC 12
- Rated Current (A): 10
- Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
- Maximum Airflow (L/minute): 35
- Maximum Pressure (bar): 10
- KRISBOW Alat Pengisi Angin Ban Truk Otomatisatribut:
- Input Voltage (AC) (V): 220
- Input Power (W): 32
- Air Inlet Pressure (bar): 10-16
- Air Inflation Pressure Range (Bar): 1-7 & 7-13
- Pressure Precision (Bar): ± 0.5 %
- Inflation Speed at 10bar (L/minute): 400
- TEKIRO Air Pressure Gauge (Alat Ukur Tekanan Angin Ban)Deskripsi:TEKIRO Pengukur tekanan angin. Merupakan alat untuk mengisi angin sekaligus mengukur tekanan angin pada ban. Dengan handle ergonomis yang nyaman digunakan dan tidak mudah slip di tangan.untuk mengukur tekana angin pada ban kendaraan berbentuk bulat dan berukuran 170 psi dan berdimensi 222mmx10mmx27mmx14mmx8mmFungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- Size (psi): 170
- Dimension 1 (mm): 160
- Dimension 2 (mm): 106
- Dimension 3 (mm): 96
- Dimension 4 (mm): 13
- Dimension 5 (mm): 670
- PCL Airforce MK4 Tyre InflatorDeskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- JTC Lightweight 3-Function Tire-Clip Typeatribut:
- Size: 1200 kPa
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- TEKIRO Tire Pressure Gauge (Alat Ukur Tekanan Angin Ban)Deskripsi:TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
- Wipro Automatic Tire Inflatoratribut:
- Order No.: 61-5030
- Power (W): 30
- Input Pressure (Bar/Psi): 0-7/ 100
- Test Range (Bar /Psi): 1-7/15-100
- Resolution (Bar /Psi): 0.05/0.50
- Accuracy (Bar): ±0.1
- Measuring (cm): 36x35x47
- Voltage (V/Hz): 220-50
- FLY-SPEED Generator Nitrogenatribut:
- Frequency (Hz): 50
Daftar Harga tyre inflator Terbaru March 2026
| KING TONY Inflator 3-In-1 | Rp1.099.900 |
| TEKIRO Air Chuck (Alat Pengisi Angin) | Rp50.900 |
| FLY-SPEED Tyre Inflator | Rp6.899.900 |
| FLY-SPEED Tyre Inflator Gun | Rp2.599.900 |
| KRISBOW Alat Isi Angin Ban dengan Meteran | Rp399.900 |
| PCL Tire Inflator Gauge | Rp9.999.900 |
| TORA Tire Gauge Inflator 3 in 1 | Rp429.900 |
| BESTIR Tyre Inflator | Rp129.900 |
| INGCO Mini Air Compressor | Rp439.900 |
| MultiPro Mini Compressor (Kompresor Angin) | Rp1.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/qzP101003971-2.jpg)







/P101005505-1.jpg)

/fhP105678557-2.jpg)




/lyP102267790-3.jpg)