Beli tyre di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Giuliano Tire Changer (Mesin Pengganti Ban)Deskripsi:Superautomatic tyre changer, suitable for car and motorcycle wheels having rim size from 10" to 24" (max. diameter 1000mm./39", max. wheel width 390mm./15"). Equipped with turtable double speed rotation system with pedal controlatribut:
- Operating Pressure (Bar/Psi): 10/145
- TEKIRO Tire Changer (Mesin Pengganti Ban)Deskripsi:TEKIRO TIRE CHANGER Atau Tekiro Mesin Pengganti Ban adalah alat untuk melepas dan memasang ban motor, sehingga tidak merusak hill/ban dalam muapun ban luar Spesifikasi:Motor Power: 0, 75 WMax Wheel Diameter: 41" (1.040 mm)Max Wheel Width: 14" (355 mm)Clamping: 6"-24"Air Supply: 8 BarBread Breaker Force: 2.500 Kgsatribut:
- Motor Power (kW): 0.75
- Max. Wheel Diameter (inch): 41
- Max. Wheel Width (inch): 14
- Clamping (inch): 6-24
- Air Supply (bar): 8
- Bread Breaker Force (Kgs): 2500
- GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban)atribut:
- Motor Power (kW): 0.75/0.55/1.1
- Power Supply (V): 220/400/110
- Max. Wheel Diameter (inch): 38 (980mm)
- Max. Wheel Width (inch): 13 (330mm)
- Outside Clamping (inch): 10-18
- Inside Clamping (inch): 12-20
- Air Supply (bar): 8
- Bead Breaker Force (kgs): 2500
- Noise Level (dB): <70
- Package Size (mm): 960x760x880
- BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban)atribut:
- Outside clamp (mm): 152-610 (6-24inch)
- Tyre Width (mm): 76-305 (3-12inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Power Supply (V): 220/380
- Dimensions (mm): 980x760x950
- Maximum Wheel Diameter (mm): 960
- Net/Gross Weight (kg): 185/215
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- KRISBOW Tire Changer Machine (Mesin Pengganti Ban)atribut:
- Noise Level (dB): < 75
- Wipro Tire Changer (Mesin Pengganti Ban)atribut:
- Max. Wheel Width (inch): 14
- Air Supply (bar): 45148
- Motor Power (kW): 1.1
- Noise Level (dBa): 70
- Packing: Wood Case
- Power Supply (V/Hz): 220/50
- BRIGHT Truck Tire Changer (Mesin Pengganti Ban)atribut:
- Rim Diameter (inch): 14-26
- Wheel Width (mm): 1000
- Working Pressure (Bar): 130-150
- Hydraulic Pump Motor Power (kW): 1.5
- Voltage (V): 380
- Dimensions (mm): 2100x1650x930
- Frequency (Hz): 50
- Maximum Wheel Diameter (mm): 1500
- Net/Gross Weight (kg): 585/739
- Noise Level (dB): <75
- Phase: 3
- KRISBOW Alat Pengisi Nitrogen 220Vatribut:
- Nitrogen Tank Capacity (L): 50
- Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
- Compressor Recommended (HP): 2 (minimum)
- Packaging Dimensions (LxWxH) (mm): 720x425x1120
- Power Supply (W/V/Ph/HZ): 60/220/1/50
- BRIGHT Car Tyre Changeratribut:
- Outside clamp (mm): 279-610 (11-24inch)
- Inside Clamp (mm): 330-660 (13-26inch)
- Tire Width (mm): 76-356 (3-14inch)
- Working Air Pressure (bar): 8-10
- Turnable Rotation Speed (rpm): 6.5
- Dimensions (mm): 1200x920x1050
- Maximum Wheel Diameter (mm): 1250
- Net/Gross Weight (kg): 239/269
- Noise Level (dB): <70
- Power (kW): 0.75/1.1
- Power Supply (V): 220/380
- FLY-SPEED Tire Changer (Mesin Pengganti Ban)atribut:
- Frequency (Hz): 50-60
- AKS Semi-Auto Tire Changer (Mesin Pengganti Ban)atribut:
- Motor Power (kW): 0.75
- Power Supply (V): 220
- Air Supply (bar): 8
- Bead Breaker Force (kg): 2500
- Noise Level (dB): < 75
- Packing Size (mm): 1130x900x1030
- AKS Tire Changer for Truck and Bus (Mesin Pengganti Ban)atribut:
- Pump Motor Power (kW): 1.5
- Gearbox Motor (kW): 2.2
- Handles Rims (mm): 365 - 665
- Maximum Wheel Diameter (mm): 1600
- Maximum Wheel Weight (kg): 500
- Maximum Wheel Width (mm): 780
- Packing Size (mm): 2020x1580x1000
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas Beroda)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- Atlas Workholders Pneumatic Tyre Steel CTRDeskripsi:220 - 300mm wheels have patterned tread (illustrated).355 - 400mm wheels have ribbed tread style (not illustrated).Tyres: 4ply, maximum 30psiatribut:
- Wheel Type: Pneumatic Rubber
- Tyre Material: Rubber
- Wheel Material: Pressed Steel
- Neogen Clean Trace Allergen Test SwabDeskripsi:- Detects as little as 3 µg of protein on surfaces and in hard to reach areas.- Provides a tool to help assess and improve hygienic performance.- Visual reading of a color change indicates the level of cleanliness.- Real time results allow immediate corrective action.- Validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat.3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is a rapid, simple, and reliable solution to monitor the presence of allergens on surfaces to effectively manage cleaning.It is a fast and easy way to check whether cleaning has been carried out to a satisfactory standard by means of protein detection. In order to use the ALLTEC60 swabs, you will need a heat block calibrated to 55C +/- 1C with wells that can support 24mm x 1.5mm tubes. Best practice for calibration is to use a partial immersion thermometer or digital thermocouple thermometer, not a total immersion thermometer. By comparing the color of the swab and solution against the label, the user can easily interpret the results for the presence of allergens. 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60 is validated for a range of allergenic proteins, including egg, milk, gluten, soy, peanut, almond and buckwheat. Refrigeration is not required since this can be stored at room temperature (25°C or 77°F). This easy-to-use device requires minimal training. Not intended for consumer use.With the unique swab-click-read format and easy-to-read color change technology, this simple method of checking for removal of protein residues after cleaning is very easy to use and implement in a busy production environment. The results are semi-quantitative with four possible color interpretations. The faster the test turns purple and the stronger the color change the higher the level of contamination on a surface.With the 3M Clean-Trace Surface Protein (Allergen) Test Swab ALLTEC60, monitoring allergens on surfaces and in hard to reach areas is simple with results in 15 minutes or less. Quick detection and confirmation allows immediate corrective action to take place. A visual reading of a color change indicates the level of cleanliness by detecting as little as 3µg of allergen on surfaces and in solution. No instrumentation is required to interpret the sample results. This product can be used with minimal training and is easily integrated into company HACCP programs to monitor for cleaning effectiveness. Additionally, its ease of use, reliable detection and fast, visible results can help in teaching staff the importance of cleaning.atribut:
- Manufacturing Segment: Environmental Monitoring, Packaging & Storage Testing, Ready-to-eat
- Protein Threshold (µg): 3
- Test Type: Surface Hygiene
- Storage Temperature (°C): 2-25
- Test Time (minute): 15
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KIT Car Wash & Glow Shampoo (Sampo Pencuci Mobil)Deskripsi:· Mencegah ""treeing"" dan korslet internal antara pelat positif dan negatif.
- KTC Tire Lever (Alat Buka Ban)atribut:
- Material: Special Steel
Daftar Harga tyre Terbaru October 2026
| Giuliano Tire Changer (Mesin Pengganti Ban) | Rp54.999.900 |
| TEKIRO Tire Changer (Mesin Pengganti Ban) | Rp22.999.900 |
| GRIP ON TOOLS Semi Auto Tire Changer (Mesin Pengganti Ban) | Rp15.999.900 |
| Wipro Tire Lever (Alat Buka Ban) | Rp709.900 |
| BRIGHT Motorcycle Tyre Changer (Mesin Pengganti Ban) | Rp25.999.900 |
| KRISBOW Tire Changer Machine (Mesin Pengganti Ban) | Rp19.999.900 |
| Wipro Tire Changer (Mesin Pengganti Ban) | Rp24.999.900 |
| BRIGHT Truck Tire Changer (Mesin Pengganti Ban) | Rp119.999.900 |
| KRISBOW Alat Pengisi Nitrogen 220V | Rp14.999.900 |
| BRIGHT Car Tyre Changer | Rp50.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/cvP107906463-1.jpg)
/b9P105678405-2.jpg)
/lkP106197776-1.jpg)
/ndP108523841-1.jpg)
/nkP105471848-1.jpg)
/8aP104583298-2.jpg)
/2dP108543085-1.jpg)
/5tP105472209-1.jpg)


/1xP105472069-1.jpg)
/2mP105603094-1.jpg)
/38P108904116-1.jpg)
/01P101004001-4.jpg)
/P102276686-4.jpg)


/60P101517216-4.jpg)
/1rP101546063-11.jpg)
/8jP111441307-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)