Beli type relay omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON I/O Solid State, RelayDeskripsi:Omron type I / O solid state relay that can be installed in G7TC I / O relay terminal Input module and output module are available in input / output multi type. It can be used for P7TF I / O terminal. It is also possible to mix with G7T I / O relay. Operation indicator light allows operation check of SSR.
- OMRON DeviceNet remote I/O terminal relay output typeDeskripsi:Relay exchange is possible with one touch, "maintenance" Relay output type smart slave which realizes remote maintenance. .Compatible with large capacity output equipment (3A at maximum). .Relay exchange is also easy. .Extension unit (type XWT series) can be expanded.atribut:
- Vibration Resistance: 10-55Hz Double amplitude 0.7mm X, Y, Z directions 80min
- Screw Tightening Torque (N・M): M2 (screw for fixing communication connector)/0.26 to 0.3 M3 (screw for wiring, mounting)/0.5
- Rated Voltage: (Internal circuit power supply) Supplied from communication connector (I/O power supply) Supplied from communication connector
- Atmosphere: No corrosive gas
- Communication Power Supply Voltage (V): DC11-25 (supplied from communication connector)
- Ambient Humidity to Use (%): 25 to 85 (no condensation)
- Control: M3 screw terminal
- Insulation Resistance (MΩ): over 20
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Operating Ambient Temperature (°C): -10 to +55
- Rated Carrying Current (A) : 3 (Up to 3A (common 10A) can flow when the number of simultaneously ON points per common is 4 or less or the ambient temperature is 45°C or less.)
- Rated Load: (Resistance load) AC250V 2A common 8A / DC30V 2A common 8A
- Relay: (Installed) DRTA-NY5W-K
- Shock Resistance (m/s2): 100
- Storage Temperature (°C): -25 to +65
- Type of Terminal Fitting: DIN 35mm rail mounting
- Withstand Voltage (V) : AC500 (between isolated circuits)
- OMRON I/O solid state, relay G3TADeskripsi:I / O solid state, relay that can be installed in OMRON type G7TC I / O relay terminal. We stock input module and output module with input / output multi type. It can be used for P7TF I / O terminal. It is also possible to mix with G7T I / O relay.Operation indicator light allows operation check of SSR.
- OMRON Control Relay G2RV Typeatribut:
- Terminal Shape: Plug-in terminal
- Type: Control panel relay
- Family Type: G2RV
- Coil Rated Voltage (V): DC 21
- Coil Voltage (VDC): 21
- Contact Configuration: SPDT
- Depth (mm): 5.2
- Height (mm): 33
- Length (mm): 30.5
- Mounting Type: Plug In
- Number of Poles: 1
- Series: G2RV
- Switching Current (A): 6
- Terminal Type: Plug In
- OMRON I/O solid state, relay G3R-I/ODeskripsi:It is the same shape as the plug-in terminal SSR type G2R - 1 - S power relay. I / O solid state, relay that can be installed in the Omron type G70A I / O terminal. Input modules, output modules available. We also offer T & uuml; V certified products (-UTU type).atribut:
- Insulation Resistance (MΩ): Between input and output: 100 or more
- OMRON Terminal Relay, Relay OutputDeskripsi:Terminal Relay, Relay Outputatribut:
- Item Code: G6D41006H
- Ambient Humidity (%RH): 45 to 85
- Classification: relay output
- Coil Resistance (ohm): 2880
- Coil Type: Non Latching
- Coil Voltage (V): DC 24
- Coil current (mA): 8.3
- Contact Configuration: 1a×4
- Contact Form: SPST-NO (1 Form A) x 4
- Contact Rating Current (A): 3
- Contact Resistance (miliΩ): 100 or less (DC5V 1A)
- Electrical Durability: AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
- Electrical Durability (V-A): AC250-3 (Resistive Load (V-A)) 100,000 times or more, DC 30-3 (Resistive Load (V-A)) 100,000 times or more (Opening/closing frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Features: Lighted Indicator, Socket Included
- Impact Resistance Durability (m/s²): 500
- Impact Voltage (V): Between coil and contact: 4000 (1.2×10μs)
- Insulation Resistance (MΩ): 1000 or more (at DC500V mega)
- Kinds: terminal relay
- Maximum Switching Capacity (VA/W): (Reference value) 1250-150
- Maximum Value of Contact Current (A): 5
- Maximum Value of Contact Voltage (V): AC250, DC30
- Mechanical Durability: 20 million times (opening/closing frequency 18,000 times/h)
- Mounting Type: DIN Rail
- Must Operate Voltage (V): 16.8 DC
- Must Release Voltage (V): 2.4 DC
- Operate Time (ms): 10
- Operating Ambient Temperature (°C): -25 to +55 (but no freezing)
- Operating Temperature (°C): -25 ~ 55
- Operating Time (ms) : 10 or less (23℃)
- Output: relay output
- Package: Bulk
- Rated Current (A): 5
- Rated Current (mA) : 10.5
- Rated Voltage (V): DC24
- Recovery Time (ms): 10 or less (23℃)
- Relay Type: General Purpose
- Release Time (ms): 15
- Resistive Load (V-A): AC250-3, DC30-3 (cosΦ=1)
- Series: G6D-4
- Shock Resistance Malfunction (m/s): 100
- Storage Temperature Range (°C): -25 to +55 (but no freezing)
- Switching Voltage (V): 250 AC, 30DC - Max
- Termination Style: Screw Terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of the same polarity: AC750 50/60Hz
- types: terminal relay
- OMRON General Purpose Relay, Standard Type (LY2)Deskripsi:General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
- OMRON Control Relay G2RN TypeDeskripsi:Cadmium-free and lead-free are realized. General purpose power relay with 1 pole 10 A, 2 pole 5 A. Safety design with coil-to-contact withstand voltage of 5000 V and surge withstanding voltage of 10000 V.atribut:
- Terminal Shape: Plug-in terminal
- Family Type: G2RNS
- Ambient Operating Temperature (°C): -40 to +70
- OMRON General Purpose RelayDeskripsi:General Purpose Relay Standard type, SPDT, Plug-in terminal 24 VDCatribut:
- Coil Voltage (V): 24
- Contact Material: AgSnIn
- Mounting Method: With plug-in socket
- Operating Voltage: DC
- Terminal: Plug-in
- Transparent Case: Yes
- Usage: General purpose, Interface
- With Mechanical Indicator: Yes
- OMRON PCB RelayDeskripsi:PCB Relayatribut:
- Item Code: G6D 8021A
- Ambient Humidity (%RH): 5 to 85
- Coil Rated Voltage (V): DC24
- Coil Resistance (ohm): 2880±10% (coil temperature +23℃)
- Contact Configuration: 1a
- Contact Material: Ag alloy (Cd free material)
- Contact Mechanism: single
- Contact Resistance (miliΩ): 100 or less (DC5V 1A voltage drop method)
- Electrical Durability: (Resistive load) AC250V 5A/70,000 times or more DC30V 5A/70,000 times or more AC250V 2A/300,000 times or more DC30V 2A/300,000 times or more (Opening/closing frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Impact Voltage (V): Between coil and contact/6k(1.2x50μs)
- Insulation Resistance (MΩ): 1000 or more (DC500V)
- Maximum Allowable Voltage (V): 160%(at23℃)
- Maximum Value of Contact Current (A): 5
- Maximum Value of Contact Voltage (V): AC250, DC30
- Mechanical Durability: More than 20 million times (opening/closing frequency 18,000 times/h)
- Number of Poles: 1
- Operating Ambient Temperature (°C): -25 to +70 (no freezing or condensation)
- Operating Time (ms) : less than 10
- Operating Voltage (%): 70 or less (however, 75 or less only when mounted upside down)
- Power Consumption (mW) : Approximately 200
- Protection Class: Plastic seal construction
- Purpose: Control equipment output applications
- Rated Current (A): 5
- Rated Current (mA) : 8.3±10% (coil temperature +23℃)
- Rated Load (V-A): AC250-5, DC30-5
- Rated Voltage (V): DC24
- Recovery Time (ms): 5 or less
- Return Voltage: More than 10
- Shock Resistance Malfunction (m/s): 100
- Terminal Shape: Printed circuit board terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.75mm (Double amplitude 1.5mm)
- Withstand Voltage (V/minute): (Between coil and contacts) AC3000 50/60Hz, (Between contacts of the same polarity) AC750 50/60Hz
- types: power relay
- OMRON Control Relay MYS Typeatribut:
- Family Type: MYS
- OMRON Control Relay LY Typeatribut:
- Family Type: LY-I
- OMRON Control Relay MYK Typeatribut:
- Family Type: MYK
- OMRON Control Relay MYGS Typeatribut:
- Family Type: MYGS
- OMRON General Purpose Relay, Standard Type (LY4)Deskripsi:General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDCatribut:
- Ambient Humidity (%RH): 5 to 85
- CR Circuit: Nothing
- Classification: Standard form
- Contact Configuration: 4c
- Contact Form: single
- Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
- Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
- Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
- Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
- Impact Resistance Durability (m/s²): 1000
- Indicator Light: Nothing
- Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
- Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
- Maximum Allowable Contact Current (A): 10
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
- Maximum Switching Frequency (times/hour): 1800
- Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
- Maximum Value of Contact Voltage (V): DC125
- Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
- Mounting Shape: Standard type
- Number of Poles: 4
- Number of pins (pins): 14
- Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
- Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
- Operating Voltage (%): 80 or less
- Power Consumption (VA/W): Approximately 1.5
- Protection Class: Comes in a case
- Rated Current (A): 10
- Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
- Resistive Load (V-A): DC24-10
- Return Voltage: More than 10
- Shape: LY4
- Shock Resistance Malfunction (m/s): 200
- Terminal Shape: plug-in terminal
- Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
- With or Without Diode: Nothing
- Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
- types: Control panel relay
- OMRON Ratchet relay plug-in type G4QDeskripsi:For each pulse, each contact of 2 poles alternates. It is suitable for alternate operation of motors etc, switching operation. . We will switch contacts by adopting our own ratchet mechanism. .Clear withstand voltage AC2000V.atribut:
- Type: General relay
- Protection Class: Cased type
- Ambient Relative Humidity (RH): 5 to 85
- Return Voltage (%): 5 or more
- Contact Configuration: 2c
- Vibration Resistance (Destruction): 10~55~10 Hz, single amplitude 0.75 mm (double amplitude 1.5 mm)
- CR Circuit: None
- Contact Resistance (miliΩ): 50 or less DC 5V 1A According to the voltage drop method.
- Impact Resistance Durability (m/s²): 500
- Insulation Resistance (MΩ): 100 or more Measure the same point as the withstand voltage item with a DC500V insulation resistance tester. Ambient temperature 23℃
- Number of Pins: 8
- Number of Poles: 2
- Operating Ambient Temperature (°C): -10 to +55 (with no icing or condensation)
- Operating Voltage (%): 80 or less
- Terminal Shape: Plug-in terminal
- Type of Connection: Standard type
- With or Without Diode: None
- OMRON Power RelayDeskripsi:High capacity, high pressure resistance, sealed structure, compact power type Withstand voltage is high insulation with AC 3000 V (shock resistance 6 kV) between coil and contact. Considering the correspondence to the automated line, we also offer stick packaging. Acquired UL 508, CSA standard in standard form.atribut:
- Type: Power relay
- OMRON Solid State, RelayDeskripsi:Socket type same size as MY. The operation can be confirmed by the operation indicator light. (N type)
Daftar Harga type relay omron Terbaru March 2026
| OMRON I/O Solid State, Relay | Rp339.900 |
| OMRON DeviceNet remote I/O terminal relay output type | Rp9.999.900 |
| OMRON I/O solid state, relay G3TA | Rp339.900 |
| OMRON Control Relay G2RV Type | Rp159.900 |
| OMRON I/O solid state, relay G3R-I/O | Rp339.900 |
| OMRON Terminal Relay, Relay Output | Rp649.900 |
| OMRON General Purpose Relay, Standard Type (LY2) | Rp27.900 |
| OMRON Control Relay G2RN Type | Rp119.900 |
| OMRON General Purpose Relay | Rp58.900 |
| OMRON PCB Relay | Rp98.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

























































































































































/1dP102127049-2.jpg)






/P102127063-1.jpg)